Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

WESCO

Since 1922, Wesco Industrial Products has been designing & manufacturing high-quality drum handling, lifting and shipping equipment. Wesco's extensive product catalogue includes hand trucks, stair climbing tools, lift tables, tilt carts, box trucks and drum lifters, dispensers, racks and dollies. Read More

Filter

Material Handling

Pneumatics

Lighting

Hand Tools

Fasteners

Material Handling Filter

Hand TrucksView all

  • Appliance Hand Trucks

    Appliance / vending machine hand trucks made of aluminium / steel for transporting and moving loads up to 1800 lb. Equipped with handles for increased stability & support, and wheels for easy manoeuvrability

  • Convertible Hand Trucks

    Designed to move and transport loads ranging from 200 to 1200 lb, horizontally and vertically; feature wheels for easy operation and manoeuvrability. Available in two-position / convertible / foldaway table top / office caddy / three-position configurations

  • Drum Hand Trucks

    Used in storerooms, warehouses and garages to transport and dispense heavy drums easily and safely. Available in 2- and 4-wheel steel and aluminium variants with a maximum capacity of 1200 lb

  • Folding Hand Trucks

    Collapsible design to save space during storage or transportation of trucks. Feature a nose plate for extra support to the load and a vertical frame to prevent load falls when trucks gain momentum. Made of steel / aluminium to withstand loads up to 1000 lb and available in 12 to 26.5 inch widths

  • General Purpose Hand Trucks

    Used to move heavy or large loads such as bins, boxes, crates and raw materials. Feature aluminium / steel / stainless steel construction for structural rigidity and corrosion resistance. Capable of handling loads up to 900 lb and are offered in green, red & yellow colours

  • Hand Truck Accessories

    Wide range of assembly chargers, hand truck keg hooks, load binders, detachable deck plates, handles, hand truck centre bars, hand truck nose plate extensions, battery chargers, stairclimbers and push-off kits

  • Hand Truck Wheels and Axles
  • Nose Plates and Extensions
  • Specialty Hand Trucks
  • Stair Climbing Hand Trucks

    Ideal for transporting bulky items or heavy loads weighing up to 850 lb; used at product distribution & delivery stations. Feature aluminium construction with grey silicone alkyd paint for UV & corrosion resistance. Integrated with polyurethane casters for smooth mobility

Material LiftsView all

  • Conveyor Lift Tables

    Lift tables with conveyor tops and a manually operated hand crank for pulling and pushing loads up to 2000 lb; ideal in the automotive, metalworking and food industries. Equipped with floor locks for operator safety and 2 swivel & 2 rigid casters for smooth manoeuvrability

  • Die Handler Lift Tables

    Economical mobile die carts with adjustable steel clamps for handling upper die set, designed to transport and separate dies for service and maintenance applications. Feature a floor lock for securing the table in place during loading or unloading

  • Lift Tables and Carts
  • Manual Material Lift Accessories
  • Platform Lift and Stacker Accessories
  • Platform Lifts

    To assist during heavy-duty loading / unloading operations, Wesco platform lifts feature stainless-steel / aluminium construction with a metal frame to withstand loads up to 1000 lb and a fork to raise / lower the pallet efficiently. These units come equipped with front (5 inches O.D.) and rear (4 inches O.D.) phenolic casters for better manoeuvrability and a floor lock to prevent accidental release of the lift. The brand's Pedalift Series platform lifts are designed with a hydraulic pump and a foot-release facility to raise and lower the platform, respectively. They further have precision ball bearings, attached on the caster wheels, to provide high rotational speeds and a Wesco-manufactured Pedalift Jack (on selected models) to sustain loads up to 750 lb. These platform lifts are available in 3 - 32 inch platform width options on Raptor Supplies, an authorised Wesco distributor.

  • Portable Material Lifts
  • Scissor Lift Carts

    Ideal for handling loads up to 2200 lb with minimal bending & back strain, in loading, unloading, handling, assembling, inspection and maintenance tasks. Feature a foot-operated pump with a lever-release handle for lifting & lowering loads easily, and polyurethane casters for smooth mobility

  • Scissor Lift Tables

    Mini electric scissors lift tables designed to lift loads up to 2200 lb. Feature an electrically powered pushbutton control station for raising loads up to heights of 30 inches. Equipped with a safety skirt around the perimeter for operator safety

  • Stackers

    Feature forks sliding underneath or into openings of skids, pallets and containers; withstand loads ranging from 176 to 2200 lb; ideal for warehouses, construction sites and manufacturing plants. Allow liftings up to 130 inch heights and are offered in fork lengths ranging from 16 to 42 inches

DrumsView all

  • Drum Accessories

    Includes high-quality drum faucets, clamps, drip pans, adapters, gauges and other accessories to make drum handling safer, easier and hassle-free

  • Drum Carriers

    Used to raise, lower, rotate, tilt and transport fully loaded drums; suitable for draining. Provide locking in horizontal & vertical positions and come integrated with polyurethane wheels for abrasion & tear resistance. Capable of handling 55 gallon drums with load capacities up to 800 lb

  • Drum Cradles and Tippers

    Plastic / steel drum cradles, tippers and racks with sturdy cross braces to lift, transport and dispense drums quickly and easily. Available in different dimensions and have a maximum load capacity of 2400 lb

  • Drum Deheader

    Heavy-duty drum deheaders used in chemical, pharmaceutical, and food & beverage industries to remove the lid covers / seals of steel drums. Feature an ergonomic plastic hand-grip and a replaceable blade

  • Drum Deheader Blades

    Hardened non-ferrous alloy and forged steel replacement blades designed for use with drum deheaders to remove drum lids and seals

  • Drum Lifters

    Ideal for carrying and transporting heavy loads of drums comfortably, Wesco drum lifters and dispensers have an ergonomic design to make them fit most systems and have a maximum holding capacity of 3000 lb. They are capable of locking in vertical & horizontal positions and are equipped with a locking control chain for securing drums to their position. Wesco ergonomic drum handlers are equipped with a hydraulic pump with a drum handling capacity of 30 to 85 gallons and have a power drive which offers a travel speed of 120 inches per min. These drum handlers are compatible with drums with lock rings and have a remote for up / down movement on power units. Raptor Supplies is an authorised distributor hosting a huge selection of Wesco drum lifters in manual and motor-driven variants.

  • Drum Pourers

    Provide easy lifting of drums and pouring of contents by tilting. Offer locking in both horizontal and vertical positions. Can handle 45 to 55 gallon steel drums weighing up to 800 lb. Suitable for overhead lifting hoists or chains

Pallet Jacks and AccessoriesView all

  • Electric Pallet Jacks

    Motor-driven and manually-operated pallet jacks to lift and move pallets in garages and warehouses. Available in 8, 12 and 24 V variants with a maximum load capacity of 4400 lb

  • Pallet Jack Accessories

    Includes pallet truck chocks & battery packs for powered hand trucks and pallet jack wheel stops. Feature polyvinyl / hard rubber construction for mechanical strength, abrasion resistance and vibration absorption. Pallet truck chocks prevent damage to cargo against unsafe pallet jacks

  • Pallet Jacks

    Wesco pallet trucks (also known as pallet jacks) are used for lifting and transporting pallets of goods easily. They have a loop-shaped handle for better manoeuvrability and for jacking up the fork. The polyurethane material of the wheels prevents them from going flat and saves them from wear & tear. These Wesco jacks have a max load capacity of 6000 lb, a hydraulic cylinder / battery-powered motor for raising & lowering forks and an adjustable push rod to modify the height of the fork. These Wesco pallet trucks are available in multiple fork lengths on Raptor Supplies, an authorised distributor of Wesco.

  • Pallet Lifters and Tilters

    Designed for lifting and transporting skids or pallets in warehouses, construction sites and manufacturing plants. Feature nylon / mold-on polyurethane wheels for fatigue resistance and noise absorption. Available in load capacities ranging from 1100 to 3300 lb

  • Pallet Positioners and Level Loaders

    Pallet leveler used for fast & safe loading & unloading of pallets. Feature built-in fork pockets for easy transportation and bearing supported carousels for smooth turning. Protective skirts for operator safety also available

Dollies and MoversView all

  • Desk Movers

    Adjustable pedestal adapters and bench movers to lift or transport desks without having to remove drawers or clearing the top. Feature vinyl-coated lift racks to prevent damage and slipping, and four hard-rubber swivel casters for easy movement of loads up to 600 lb

  • Dollies

    General-purpose wooden dollies used for moving heavy equipment, machinery or furniture in warehouses and garages. Have a maximum load capacity of 1200 lb

  • Drum Dollies

    Aluminium, polypropylene and steel drum dollies used for transporting drums of up to 1000 lb capacity. Can be used with plastic, steel and fibre drums

  • Machine Skates And Rollers Equipment

    Offer quick & safe transportation of heavy-duty equipment from one place to another. Feature a load-bearing plate and precision ground & hardened rollers to withstand loads up to 30000 lb. Available in heights of 3.18, 4.437, 4.875 and 7 inches

  • Machinery Movers

    Deck machine dollies designed for transporting loads up to 10000 lb. Feature a deck to provide enough space for resting of machinery, and side ridges to resist cargo from slipping. Equipped with aircraft quality, heat treated steel wheels for smooth movement

Dock EquipmentView all

  • Curb Ramps

    Designed to provide an accessible route for easy movement of wheeled equipment such as dollies and hand trucks, up and down curbs. Feature lightweight plastic construction for portability and a maximum load capacity of 600 lb

  • Strip Doors

    Designed to separate two working spaces while providing protection from wind, dust & noise. Feature a transparent surface ensuring two-way, see-through visibility. Capable of withstanding temperatures ranging from -20 to 150 degrees F

  • Trailer Stabilizing Jacks

    Ideal for safe and easy loading / unloading of semi-trailers. Feature steel construction to withstand loads up to 50000 lb and a broad base to resist sinking of trailer dollies into soft surfaces. Equipped with semi-pneumatic wheels for non-marking floor protection and excellent shock absorption

Stock Picking and Putaway CartsView all

  • Platform Truck Accessories
  • Platform Trucks

    Wesco platform trucks are used for transporting goods from one place to another in schools, hospitals, stores and warehouses. These platform trucks have aluminium body construction capable of handling loads up to 3000 lb and bolt-on caster wheels for easy installation and better manoeuvrability. The corner sockets at both ends permit the handles to be used on either or both sides of the truck. Choose from a wide range of Wesco platform trucks available in different deck configurations on Raptor Supplies, an authorised distributor of the brand.

  • Stock Carts
12

About Wesco

Wesco Industrial Products designs and manufactures high-quality drum handling, lifting and shipping equipment. Its extensive product catalogue includes hand trucks, stair climbing tools, lift tables, tilt carts, box trucks and drum lifters, dispensers, racks and dollies. Wesco hand trucks are available in manual, powered, convertible and stair climbing variants featuring a rugged aluminium / steel / iron construction for lifting up to 1800 lb load, including ceramic tiles, cement blocks and gas cylinders. To easily and safely lift, transport and dispense contents of heavy drums, Wesco offers manual and battery-operated drum lifters and dispensers in below-the-hook, sling and fork-mounted variants with a maximum load capacity of 3000 lb. Wesco also manufactures StairKing motorised stair climbing hand trucks to move loads up and down sloped surfaces or staircases. These hand trucks featuring lightweight alloy frame with all welded I-beam construction and positive ratchet mechanism with auto-rewind. Choose from a wide range of these equipment and related accessories in different dimensions and storage capacities on Raptor Supplies.

Things To Consider

Cross-Reference Alternatives

Wesco's MPNs cross individual references to the equivalent Dayton, Vestil and Valley Craft model numbers. So, if you are looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Wesco products available. Customers can also cross-reference most products using the last 5 digits of the model numbers.

Why Us?

Raptor Supplies, a trusted Wesco products distributor, offers its complete range of products. We can recommend suitable products for your drum handling, lifting and shipping applications.

Shipping

Wesco drum handling equipment are large & heavy in size, therefore require careful packaging as some products might get damaged while shipping. Hence, they are delivered by air freight and not courier shipment for minimum downtime.

Major Trade Names

Frequently Asked Questions

What is the difference between a hand truck and an appliance dolly?

Dollies require items to be lifted onto them, while hand trucks can slide underneath loads.

How can you replace Wesco hydraulic lifters?

  • Prepare the top of the engine and remove valve covers.
  • Move the cylinder to the centre of the engine top.
  • Clean off manifold gaskets and remove the old hydraulic lifter by unbolting it.
  • Position the new hydraulic lifter in its place and bolt it.

Does Wesco own Anixter?

Anixter is a part of Wesco. Together, they have been supplying electrical, communication, network & security and utility power solutions to their customers.

Where is Wesco headquartered?

Wesco is headquartered in Pittsburgh, Pennsylvania, United States.

What equipment is used to lift pallets?

Wesco pallet trucks or pallet jacks, also known as jiggers or dogs, are perhaps the most used pallet handling equipment for storage facilities and warehouses. These pallet jacks are designed to transport, move and stack pallets.

Does Wesco comply with any standards?

Wesco products are ISO 9001:2000, UR and UL 508 certified to deliver reliable service and utmost user safety.

Brand Exclusive Products