Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

WIDIA

Filter

Machining

GT305097GT305099GT305100GT20GT20GT20GT20GT20GT20GT205040GT20GT20

Machining Filter

Carbide Burs

Single- and double-cut cylindrical carbide burs with spiral / helical flutes used on various ferrous and non-ferrous metals for chamfering, deburring and edge-breaking applications. Have a maximum rpm rating of 100000, and offered in different cutter diameters, lengths and shank sizes

Carbide Bur Aluminium Cut Egg 5/8 In
Item: AE9LEZ
Model: M40542
€93.68 /unit
Add To Cart
Carbide Bur Egg 3/16 In
Item: AE9LGL
Model: M41361
€55.50 /unit
Add To Cart
Carbide Bur Pointed Cone 5/8 In
Item: AE9LHA
Model: M41495
€113.62 /unit
Add To Cart
1/8 Inch Carbide Bur, Flame, Double Cut, SH-41
Item: CD2KFH
Model: M41446
€32.90 /unit
Add To Cart
1/4 Inch Carbide Bur, Cylindrical Ball Nose, Double Cut
Item: CD2KFJ
Model: M41293
€51.10 /unit
Add To Cart
3/8 Inch Carbide Bur, Cylindrical Ball Nose, Double Cut
Item: CD2KFK
Model: M41296
€63.70 /unit
Add To Cart
3/32 Inch Carbide Bur, Cylindrical Ball Nose, Single Cut
Item: CD2KGR
Model: M40284
€33.10 /unit
Add To Cart
3/8 Inch Carbide Bur, Cylindrical Ball Nose, Single Cut
Item: CD2KGT
Model: M40296
€61.90 /unit
Add To Cart
1/2 Inch Carbide Bur, Pointed Cone, Single Cut
Item: CD2KGV
Model: M40494
€88.60 /unit
Add To Cart
Carbide Bur, 1 Inch Size, Cylindrical, Double Cut
Item: CD3XAA
Model: M41221
€199.00 /unit
Add To Cart
Carbide Bur Sd-m Ball Shape
Item: AD4UPB
Model: 3044078
€35.78 /unit
Add To Cart
Carbide Bur Inverted Taper Shape
Item: AD4UPD
Model: 3051758
€40.33 /unit
Add To Cart

Collets

Hardware
WIDIA

Hardware

Item: CF2AWJ
Model: 1-16NPTF-JIC
€123.64 /unit
Add To Cart
Hardware
WIDIA

Hardware

Item: CF2AWK
Model: 1-8NPTF-JIC
€9.90 /unit
Add To Cart
Hardware
WIDIA

Hardware

Item: CF2AWL
Model: G18-JIC
€19.56 /unit
Add To Cart
Hardware
WIDIA

Hardware

Item: CF2AWM
Model: M10X1.5-JIC
€18.32 /unit
Add To Cart
Hardware
WIDIA

Hardware

Item: CF2AWN
Model: M8X1.25-JIC
€87.04 /unit
Add To Cart
12...45

About Widia

Widia GTD is a product brand of WIDIA and has been manufacturing a wide range of tapping system products for more than 100 years. The Widia Products catalogue includes carbide burs, countersinks, taps and tap sets in different lengths and sizes. The company's countersinks are used to create deep holes in both metal and wood workpieces, and are available in different shapes and cutting capacities.
Widia GTD taps are manufactured according to both ANSI and DIN standards, and are used to create precise internal threads in woods, metals and plastics. These taps are available in hand, pipe, spiral point, machine straight, spiral flute and thread forming variants. Raptor Supplies offers a wide variety of Widia drill bits, taps and tap sets in both inch and metric dimensions.