Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

YOKE

Filter

Material Handling

X-042-10X-044/S-07X-044/S-10X-044/S-13X-044/S-16X-043/S-07X-043/S-10X-043/S-13X-043/S-16X-041-07X-041-10X-041-13

About Yoke

Yoke Industrial Corporation has been manufacturing industrial grade lifting products for webbing and chain & rope slings, ideal for mechanical or industrial engineering applications. The Yoke catalogue includes connectors, hooks, lines, swivels, shackles, snatch blocks, hoist rings and lifting points. Self-locking slip hooks from Yoke are ideal for lifting industrial loads and have a unique locking mechanism which prevents accidental slipping. These slip hooks feature a stainless steel spring release trigger, with the latch closing automatically when load is applied. They come with a large eye design which allows reliable use of both chain & wire rope slings and are design factor 4:1 proof certified for safe operation. Yoke foundry hooks feature Grade 100 alloy steel construction ideal for rugged use in extreme conditions. These foundry hooks come with an oversized eye connection which ensures easy insertion of wire rope and chain slings. They can lift industrial loads up to 2.5 tonnes as they are design factor 4:1 proof certified and tested. Choose from a wide range of self-locking slip hooks, foundry hooks, Yoke chains, connecting & clevis links, master links, blocks and sheaves on Raptor Supplies.