Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ZOELLER

Founded in 1939, Zoeller Pump Company, with its headquarters in Louisville, Kentucky, is a global leader in manufacturing industrial and commercial sump pumps for varied agricultural, drainage and HVAC applications. Read More

Filter

Pumps

10-4489540-000631-008017-041131-011017-080631-044417-0135202-000610-2616BN140371-0004

Pneumatics

00357500470021709221709300474000474400470500475500470210-1305034019001011

Plumbing

30-004630-004830-018130-002130-015210-068210-076330-003030-010030-010130-010230-0103

Miscellaneous Products

010863010844010992010939010927010959011057010926010998010994010996010928

Pumps Filter

Air Operated Diaphragm Pump Accessories

Includes capacitors and relays designed for use with sump pumps in groundwater and wastewater treatment operations

Pump Kit Includes Capacitor With Relay
Item: AG2FCN
Model: 10-3655
€98.78 /unit
Add To Cart

Battery Operated Sump Pumps

Back-up pumping systems acting as a temporary replacement of primary sump pumps; ideal for basement flood removal applications. Feature a battery-powered motor for fully cordless operation and an automatic start to reduce manual efforts   

Back Up Pump System 12 Vdc 23 Amps
Item: AC3EMX
Model: 585-0008
€1,786.50 /unit
Add To Cart

Effluent Pumps

Single- / three-phase submersible effluent pumps suitable for draining treated water from septic tanks into the reservoirs or accumulators. Feature cast iron cooling fins for maximum heat dissipation

Elevator Sump Pump with Oil Sensor

Ideal for draining water from bank vaults and elevator sump pits for sewage treatment and groundwater applications. Feature an oil sensor for automatically detecting the presence of oil and stalling the operation

Explosion Proof Submersible Pumps

Used in oil-change facilities, airport hangers and other hazardous location containing explosive fumes or gases. Feature a corrosion-resistant cast-iron body with powder-coated epoxy finish and a vertical switch with a brass float for automatic operation

Grinder Pumps

1- / 3-phase grinder pumps suitable for grinding the waste into a fine slurry solid wastes for applications in high-pressure sewage systems, agricultural facilities and water treatment lines. Equipped with cutters featuring a scissor-action style cutting for eliminating waste roping around the cutting blade

  • Grinder Pumps
  • Grinder Pumps
  • Grinder Pumps
ZOELLER

Grinder Pumps

Item (7)

Oil Switch and Alarm

UL-approved oil guard systems with a 71 db audio / visual alarm, providing notifications of increased water and oil levels during pumping applications. Used in elevator sumps to prevent oil from contaminating groundwater

Oil Smart System 115v Max . Hp 3/4
Item: AC2WTF
Model: 10-2386
€2,752.50 /unit
Add To Cart

Pump Control Boxes

NEMA-rated submersible motor and pump control boxes with pre-punched holes for mounting on poles or walls. Feature heavy-duty terminal blocks for secure connections and are available in single- and three-phase models with pressure switch, safety relief valve and thermal overload-protection

Residential Alternator System 115v 1 Ph
Item: AC9JLA
Model: 10-0804
€987.76 /unit
Add To Cart
Reversing Kit 1ph 200/230v 20 Amp
Item: AD7CZN
Model: 10-2582
€1,899.00 /unit
Add To Cart
Reversing Kit 3 Ph 200/230/480v 20 Amp
Item: AD7CZP
Model: 10-0353
€1,319.26 /unit
Add To Cart

Self Priming Portable Utility

Used in water transfer applications in fountains, water gardens, coolant systems and air conditioners. Feature a NEMA-rated 1/2 hp motor with cast-iron housing and thermoplastic impeller, carbon/ceramic mechanical seal and shaft

Utility Transfer Pump 1/2 Hp 1 Ph 115v
Item: AD7YRA
Model: 314-0002
€460.50 /unit
Add To Cart

Sink Pump Systems

Used to remove wastewater from various drainage systems, such as floor drains, lavatories, under sinks and laundry trays. Feature a corrosion-resistant polypropylene basin with a gasket-sealed polypropylene lid

Submersible Sewage Pumps

UL-listed and CSA-certified pumps used for transferring effluent and wastewater. Available in different current ratings, materials, diameters and flow rates

Submersible Sump Pumps

Includes a variety of corrosion-resistant submersible sump pumps used to remove accumulated water from sump basins. Available in different materials, current ratings, diameters and flow rates

Water Powered Back-Up Sump Pump
Item: CH6KFZ
Model: 540-0006
€533.14 /unit
RFQ

Sump and Sewage Basins

Seamless and corrosion-resistant polyethylene sewage / sump basins used to hold a sump pump and to remove accumulated water. 14-gauge steel and poly-structural foam basin covers also available

Sump Basin Height 22 Inch 22 Gallon
Item: AA4MCP
Model: 31-0444
€63.08 /unit
Add To Cart
Sump Basin Cover Height 1 In
Item: AA4MCQ
Model: 17-0135
€47.40 /unit
Add To Cart
Radon Sump Basin, High Density Polyethylene Construction
Item: AD9ABD
Model: 31-0249
€161.92 /unit
Add To Cart

Sump Pump Accessories

Includes auto dialers, guide rail systems and pump stands used with sump pumps to optimise their capacities according to the application, and as replacement for old and damaged parts

Auto Dialer Cable 50 Feet
Item: AA4MCW
Model: 10-2616
€773.10 /unit
Add To Cart
Pump Stand 15l x 15w x 3h (in.)
Item: AD2FGE
Model: 10-2421
€38.67 /unit
Add To Cart
Guide Rail System Cast Iron
Item: AE9FVH
Model: 39-0016
€3,330.00 /unit
Add To Cart

Sump/Sewage Pump Systems

Used to remove wastewater in areas where gravity drain lines are not available, such as lavatories, laundry tubs, floor drains and water closets. Feature a piggyback float and vertical switches

Sewage Removal System 1/2 Hp 115 Volts
Item: AA4MCR
Model: 202-0006
€2,135.99 /unit
Add To Cart
Crawl Space System 3/10 Hp 115 V 9.7 A
Item: AE3FGY
Model: 108-0001
€709.11 /unit
Add To Cart
Sump Pump System 3/10hp Vertical Switch
Item: AE9FVK
Model: 900-0002
€673.50 /unit
Add To Cart

Utility/Dewatering Pumps

Lightweight and portable utility pumps with plastic housing; used to drain standing water in shallow areas, such as manholes, vaults and construction sites. Feature non-clog impellers and a single-phase, thermally protected motor

Pump Utility 1/2 Hp 115v
Item: AE9FVC
Model: 46-0005
€387.76 /unit
Add To Cart

Water Level Monitoring Systems

Level Alarm, 115 VAC, Includes Reed Sensor
Item: CD2FTZ
Model: 10-4489
€244.12 /unit
Add To Cart

About Zoeller

Zoeller Pumps catalogue includes a wide range of utility, sump, effluent, sewage and grinder pumps. Zoeller sump pumps are used in sump basins or for transferring water with solid particles of size less than 2 inches (50 mm). Zoeller sewage pumps are designed to transfer effluent and wastewater having solid particle size ranging from 2 to 4 inches (50 mm to 102 mm). These submersible sewage pumps are available in a 4/10 - 3 horsepower range and in different base materials & flow rates to suit a wide variety of water transfer requirements. The company also manufactures a variety of Zoeller pump parts, including relays, impellers, capacitors, seals and gaskets, for the replacement of old and worn out parts.

Things To Consider

Cross-Reference Alternatives

Zoeller pumps part numbers often cross-reference to various Liberty Pumps products. So, if you're looking for a Zoeller pump that is either obsolete or out of stock, chances are we have the equivalent item available.

Why Us?

Raptor Supplies, a trusted distributor for Zoeller pumps, offers its complete range of grinder pumps, pump control boxes, sink pump systems, as well as water level monitoring systems. We can recommend Zoeller pumps with suitable housing to ensure safe use with chemicals.

Shipping

Zoeller pumps and accessories are suitable for courier shipment & air freight. They require simple packaging, depending upon the product dimensions.

Major Trade Names

803, 805, 807 Residential Grinder Pumps

These fractional-horsepower grinder pumps are designed to handle the complete household of flushable materials. They are oil filled for optimal heat dissipation and feature a thermally-protected motor...Read more 

Qwik Jon Sewage Removal Series

These sewage systems are designed to collect used water from all fixtures comprising sinks, showers, faucets, tubs and more. They feature an automatic reset for securing the pump from thermal overload...Read more 

Zoeller Competitive Advantages

Proven Tri-Slice Cutter Technology

803, 805, 807 residential grinder pumps feature Tri-Slice cutter technology, offering three independent cutting channels to provide over 250000 cuts per minute.

Frequently Asked Questions

How do Zoeller sump pumps operate?

A Zoeller sump pump goes into a reservoir called a sump pit that sits in a hole in the lower level of the basement. Once the float switch on the pump notices that water has collected, it automatically turns on and drives the water away from the house.

Who owns Zoeller Pump Company?

John Zoeller, the CEO and four other family members run Zoeller Pump Company.