Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

Air Compressor Pumps

Filter


Air compressor pumps provide compressed air for applications such as filling gas cylinders with clean & high-pressure air, offering pressurised & clean air for operating pneumatic HVAC systems or tools, and filling tires. They are ideal for use in the automotive, medical, food & beverage, petro...leum and pharmaceutical industries.Read more

SPEEDAIRE -

Air Compressor Pumps, Splash Lubricated

Speedaire splash lubricated air compressor pumps offer compressed air to power tools and equipment. These two-stage pumps are suitable for mounting on baseplates or on tanks, particularly constructed for air compressor service. Choose from a range of these air compressor pumps, available in 3/4, 3/8, 1.25 and 1/2 Inch NPT sizes.

StyleModelOverall HeightMax. PressureHPOverall DepthOverall WidthValve TypeBore Dia.NPT OutletPrice
A40KH9410.5"115 psi1/2, 3/4, 18.5"7"Reed2-9/16"1/2"€381.77
B2WGX711.25"135 psi310.25"7"-2.75"3/8"€930.01
B2WGX611.25"135 psi210.25"7"-2.75"3/8"€491.26
C40KH9213"140 psi4, 514"20"Reed2.75"1/2"€1,138.49
D40KH9315 13/32"175 psi4, 512-39/64"21 45/64"Reed1.75"1/2"€1,423.51
RFQ
E5FTU017.437"125 psi1/28.187"14.187"Disc2-3/8", 2"3/8"€591.77
F5Z40521.5"175 psi1018.5"25"Reed4-3/4", 2-1/2"3/4"€4,147.50
G5Z40422.25"175 psi516.5"18"Reed4-3/4", 2-1/2"1/2"€2,668.50
F4B24824.5"175 psi1519.5"28.375"-4-3/4", 2-1/2"3/4"€6,073.49
G5F56624.75"175 psi7.516.5"18"Reed4-3/4", 2-1/2"1/2"€2,450.99
RFQ
INGERSOLL-RAND -

Splash Lubricated Air Compressor Pump

Ingersoll-Rand splash lubricated air compressor pumps have Type 30 cast-iron cylinders, heads and frames designed for continuous operation and extended pump life. These pumps are used for heavy duty industrial applications owing to the two-stage reciprocating air compressor. They are provided with an overhung crankshaft which is accurately balanced to run evenly and quietly, a durable cast iron pump which provides more than 15000 hours of trouble-free service and a 100% copper finned intercooler that lowers the operating temperature & improves pump life. Choose from a broad range of Ingersoll-Rand pumps, available in 135 and 175 PSI pressure variants on Raptor Supplies.

StyleModelRotationNumber of StagesMax. PressureNPT OutletOverall HeightBore Dia.Oil CapacityOverall DepthPrice
ASS5 BareCCW1135 psi1/2"20"-33.8 oz.14"€1,400.99
BTS5 BareCCW2175 psi1/2"24"-33.8 oz.14"€3,496.50
C2340CCW2175 psi1/2"16"3", 1-3/4"28 oz.19.5"€2,261.99
ASS3 BareCCW1135 psi3/8"15"2.75"16.9 oz.12"€1,161.76
D7100CCW2175 psi1"25 13/16"5-1/2", 3"2-1/2 qt.29-13/16"€8,897.99
E2475CW2175 psi1/2"17.187"4", 2-1/2"43 oz.21.5"€3,334.51
F2545CW2175 psi3/4"20 13/16"5", 2-3/4"74 oz.25-13/16"€6,117.01
CHAMPION -

Splash Lubricated Air Compressor Pump

StyleModelHPOil CapacityOverall DepthOverall HeightOverall WidthPrice
ABVAS116 oz.10.437"15 3/32"23.437"€954.00
ABVA1-1/2, 216 oz.10.25"11 11/32"23.437"€979.50
BBWA2, 316 oz.10-7/32"18 17/64"23.437"€1,404.00
CB13/4, 16 oz.7.75"16.187"14.187"€613.89
CHAMPION -

Air Compressor Pump 1 Stage Oil-less

ModelItemPrice
CHPMOA02AE8CBV€11,070.00
SPEEDAIRE -

Air Compressor Pump, Splash Lubricated, 2 Stage, 30 hp, 76.7/90.1/101 Cfm At 175 Psi

ModelItemPrice
R2-30A-P10CH6RGY€13,576.30
See Details
SPEEDAIRE -

Air Compressor Pump, Splash Lubricated, 2 Stage, 15 hp, 34.8/49 Cfm At 175 Psi

ModelItemPrice
RV2-15A-P04CH6RKB€7,961.14
See Details
CHAMPION -

Air Compressor Pump, Splash Lubricated, 1 Stage, 5 hp, 19.5 Cfm At 120 Psi

ModelItemPrice
S-20CH6RKJ€4,197.46
See Details

Air Compressor Pumps

What are air compressor pumps?
Air compressor pumps perform the act of compressing air and delivering it to an air tank or an air powered tool. They require a flywheel that works with a belt to operate the pump. These compressor pumps store energy in the form of pressurised air. They compress air into small volumes, and the compressed air is used for the desired application.
Raptor Supplies offers a wide range of air compressor pumps from brands like Ingersoll-Rand, Speedaire and Champion. Ingersoll-Rand splash lubricated air compressor pumps are provided with an overhung crankshaft that is accurately balanced to run evenly and quietly. These durable, cast iron pumps provide more than 15000 hours of trouble free service and are equipped with a copper finned intercooler that lowers the operating temperature & improves pump life. Speedaire air compressor pumps are thoroughly tested and approved at the factory. These pumps feature a cast iron, fan type flywheel that forces a 'cyclone' air blast to provide even more cooling for deep finned cylinders and multi-finned copper tube intercoolers. Choose from a broad range of air compressor pumps, available in pressure ratings ranging from 100 to 220 psi.

Uses

Air compressor pumps are used for drilling, nailing, grinding & painting jobs in machine & body shops, in addition to sandblasting, dry cleaning, car washing, air conditioning & refrigeration. They are also ideal for power plants, water purification plants, manufacturing industries, paint shops and irrigation purposes.

Features

Speedaire Splash Lubricated Air Compressor Pumps:

  • These air compressor pumps are designed to cycle On / Off while providing continuous air with an 80/20 duty cycle.
  • They have an oil reservoir with a sight gauge.

Champion Splash Lubricated Air Compressor Pumps:

  • Splash lubricated air compressor pumps from Champion feature cast iron cylinders & lightweight aluminium alloy pistons for improved cooling.
  • They come with two compression rings & an oil control ring, as well as high density, high silicon, die cast aluminium alloy connecting rods.
  • These pumps are equipped with steel reed type valves for increased volumetric efficiency.
  • These air compressor pumps have a precision balanced flywheel to ensure high efficiency, high energy & power density, and long life.
  • The ductile iron overhung crankshaft features a precision-balanced design to run smoothly and quietly.
  • They have an oil level sight gauge for user convenience.

Ingersoll-Rand Splash Lubricated Air Compressor Pumps:

  • These air compressor pumps have Type 30 cast iron cylinders, heads and frames designed for continuous operation and extended pump life.
  • They are used for heavy duty industrial applications owing to the two-stage reciprocating air compressor.
  • These pumps feature finned style intercoolers between the two low pressure cylinders and the high pressure cylinder, reducing the operating temperature of the air between the first stage and second stage of the pump.

Working Mechanism

Air compressor pumps compress air into smaller volumes, and the compressed air is stored in a storage tank. Once the air is released, the kinetic energy of the pressurised air can be used for multiple applications. Usually, the pressure limits are set, and the compressor pressurises the air systematically once it falls below the desired limit. The compressor pump can be operated automatically for continuous & uninterrupted operation. Air compressor pumps operate via reciprocating piston action or rotary pump action.

Standards and Approvals

Air compressor pumps are constructed in accordance with ISO standards to ensure improved environmental health, user safety and enhanced performance.

Frequently Asked Questions

What happens if there is water in my air compressor?

There is always a little amount of water in all air compressor tanks. Hot air hits the cold tank, producing water as it cools. Dry abrasive does not flow when it gets wet. Wet air must be cooled to remove the water.

How often do I need to change the oil in my air compressor?

If you have a lubricated reciprocating or rotary vane air compressor, you'll need to change quarterly to keep it working properly. For a rotary screw compressor, you'll need to change the oil after 4000 to 8000 hours of use, depending on the type of oil employed.

How often should I service an air compressor pump?

The answer depends on how often the unit used. If you are running your compressor occasionally, then annual service would be fine. If you are running your compressor routinely, then quarterly service might be needed.