Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

Bottle Jacks

Filter


Jacks are a type of lifting tool that help in lifting heavy machinery and equipment either through hydraulic or manual action. Bottle jacks are ideal for temporarily lifting heavy loads in remodelling & maintenance operations in construction sites, war...ehouses, airports, commercial buildings and manufacturing facilities.Read more

ENERPAC -

Hand Jack, All Direction

StyleModelBase SizeHydraulic StrokeLifting CapacityLifting Height Max.Lifting Height Min.Price
AJHA732.88" x 6.25"3"7 Tons8.25"5.25"€1,125.00
BJHA1563.63" x 9.38"6.06"15 tons15 13/16"9.75"€2,473.51
CJHA3564.63" x 10.00"6.13"35 Tons16.25"10.125"€2,970.00
StyleModelBase SizeHydraulic StrokeLifting CapacityLifting Height Max.Lifting Height Min.Price
AJH3063-3/4" x 9-14/25"6-10/77"30 tons16 10/77"10"€3,903.00
AJH5065" x 10-15/79"6-8/89"50 Tons16 17/50"10.25"€4,953.00
AJH10067-10/77" x 12-47/50"6-3/50"100 Tons17 10/27"11 9/29"€8,067.00
ESCO TIRE TOOLS -

Pro Series Bottle Jacks

StyleModelCapacityPrice
A1038012 ton€270.30
RFQ
B1038120 ton€321.30
RFQ
C1038220 ton€304.30
RFQ
D1038330 ton€457.30
RFQ
AME -

Bottle Jacks

StyleModelCapacityMax. HeightPrice
A14461-10"€336.00
RFQ
B14456--€276.00
RFQ
B14455--€348.00
RFQ
C1446020 ton18.5"€324.00
RFQ
D1447530 ton18"€1,056.00
RFQ
E1448050 Ton19"€2,592.00
RFQ
FERVI -

Bottle Jack

StyleModelPrice
A0062/20€80.44
RFQ
A0062/32€125.41
RFQ
A0062/2€23.41
RFQ
A0062/10€52.69
RFQ
A0062/5€34.48
RFQ
A0062/15€67.60
RFQ
A0062/50€265.75
RFQ
ENERPAC -

Hydraulic Steel Bottle Jack

StyleModelBase SizeHydraulic StrokeLifting CapacityLifting Height Max.Lifting Height Min.Price
AGBJ003A4-9/16" x 3"4-1/8"3 tons13-5/16"6-5/8"€373.60
BGBJ002A4-9/16" x 3"4-1/8"2 tons13-5/16"6-5/8"€278.66
CGBJ002LA4-9/16" x 3"18-3/32"2 tons40-1/2"22-7/16"€468.48
DGBJ010A5-19/32" x 3-1/2"5-15/16"10 tons17-1/2"8-5/8"€549.28
EGBJ010SA5-19/32" x 3-1/2"2-7/16"10 tons8-3/4"5-5/32"€529.08
FGBJ008A5-19/32" x 3-1/2"5-15/16"8 Tons17-1/2"8-5/8"€452.34
ESCO TIRE TOOLS -

Yellow Jackit Bottle Jacks

StyleModelLifting CapacityMax. HeightPrice
A1045020 Ton19.2"€295.80
RFQ
B1044620 Ton-€317.90
RFQ
C1039920 Ton10.25"-
RFQ
StyleModelBase SizeHydraulic StrokeLifting CapacityLifting Height Max.Lifting Height Min.Price
A1ZKX78" x 6-1/2"5.5"12 Tons18.5"9.5"€678.01
A1ZKX88-1/2 x 7-1/4"5"20 Tons18.75"9.75"€748.12
WESTWARD -

Bottle Jack, Hydraulic

StyleModelBase SizeHandle LengthHydraulic StrokeLifting CapacityLifting Height Max.Lifting Height Min.TypePrice
A35MT084-5/8" x 3-1/16"13"4.5"2 tons13.625"7 1/16"In-Line Pumps€80.70
B35MT145-5/8" x 5-5/8"11"6.5"5 tons15.25"6.25"Telescoping€136.42
A35MT095-9/16" x 3-5/8"21.5"4.625"5 tons15.5"7.875"In-Line Pumps€109.42
RFQ
C35MT156-3/4" x 6-5/8"15.75"7"10 tons18"8.75"Telescoping€170.62
D35MT106-13/16" x 4-11/16"25.5"3.437"12 Tons13.375"6.75"In-Line Pumps€173.47
E35MT116-13/16" x 4-11/16"25.5"5.75"12 Tons18.5"9.5"In-Line Pumps€186.00
E35MT137-5/8" x 5-11/16"31.5"3-5/16"20 Tons16.875"10.625"In-Line Pumps€251.26
D35MT127-5/8" x 5-11/16"31.5"3-5/16"20 Tons12"7.125"In-Line Pumps€222.98
WESTWARD -

Hydraulic Bottle Jack, Side Pump

StyleModelBase SizeHydraulic StrokeLifting CapacityLifting Height Max.Lifting Height Min.Price
A3ZC583-3/4" x 3-5/8"4.625"2 tons13.75"7.125"€51.76
B3ZC636-1/4" x 5-7/8"6"20 Tons18.625"9.5"€243.75
ENERPAC -

Hydraulic Steel Bottle Jack, With 5 Ton Lifting Capacity, Size 5 x 3 Inch

ModelItemPrice
GBJ005ACE9ZTJ€296.32
ENERPAC -

Hydraulic Steel Bottle Jack, With 20 Ton Lifting Capacity

ModelItemPrice
GBJ020ACE9ZTM€775.44
ENERPAC -

Hydraulic Steel Bottle Jack, With 50 Ton Lifting Capacity

ModelItemPrice
GBJ050ACE9ZTH€2,204.00
ENERPAC -

Hydraulic Steel Bottle Jack, With 30 Ton Lifting Capacity

ModelItemPrice
GBJ030ACE9ZTK€1,102.56
ENERPAC -

Hydraulic Steel Bottle Jack, With 15 Ton Lifting Capacity

ModelItemPrice
GBJ015ACE9ZTQ€589.64

Bottle Jacks

Bottle jacks are best suited for short vertical lifts as they can not sustain heavy loads for a long period of time. They are a type of hydraulic lever jack with a high-pressure master cylinder and a small diameter piston that pumps fluid into the slave cylinder. The two cylinders are mounted next to each other on the rectangular cast iron base. These bottle jacks use a simple lever to pump up the master cylinder and lift the equipment on top of the jack. The lever also acts as the wrench to operate a release valve for positive load control during the jack descent, as well as protect the tool from overpressure.
Westward hydraulic bottle jacks with a side pump feature a groove bypass mechanism to protect jacks against overjumping and overloading. They also have heat-treated extension screw saddles for facilitating low-pickup height adjustment and a maximum lift height. These bottle jacks feature an inline pump with a centred pump and ram for easy positioning of the lifted equipment. Selected Westward hydraulic bottle jacks are further equipped with a low profile side pump for lifting heavy loads while occupying less operating space.
Enerpac offers bottle jacks in steel and aluminium construction. The brand's JHA Series hydraulic aluminium jacks provide directional flexibility and have an internal relief valve for preventing overloading. They are used to replace wheels in small-scale aircrafts and other vehicles. These bottle jacks have machined flat front & bottom surfaces to allow flush alignment in compact spaces. Enerpac's GBJ Series bottle jacks are made of steel and are integrated with a high-strength beam, pump linkage & wiper seal for long service life. They also feature an automatic bypass port for preventing overextension of the plungers. These GBJ Series bottle jacks are available in lifting capacities ranging from 2 to 50 tons.

Uses

Bottle jacks or hydraulic jacks are ideal for lifting automobile & machinery for short intervals. They can also be used in cranes, lifting platforms and other material handling equipment in aeronautical, mining and transportation facilities.

Features

  • Bottle jacks are used to lift heavy loads using hydraulic pressure.
  • They can be operated manually or by using a pressurised air supply.
  • These jacks are generally smaller in size and hence can fit in compact spaces.
  • They have one way valves to stop the backflow of hydraulic fluid from the cylinder after pumping.
  • The check & release valves are used to extend & retract the hydraulic piston.
  • Selected models may include safety features like heavy-duty return springs and an automatic bypass port to withstand overloading & overpressurisation.

Working Mechanism

A bottle jack works on the basis of Pascal's principle that states that fluid pressure applied in a container will be distributed equally in all directions. It has a manual or air pressured pumping system that pushes hydraulic fluid into a small cylinder through a one-way valve. This small force applied to a small area generates some pressure in the fluid. That pressure then converts to a greater force at the output cylinder within a wider area, causing the piston in the chamber to rise up and lift the heavy load. The process can be repeated numerous times for lifting the load higher and higher.

Standards and Approvals

Bottle jacks meet or exceed ANSI / ASME PALD standards and are CE- / GS-certified for user safety, superior performance and environmental health.

Frequently Asked Questions

What accessories are compatible with these bottle jacks?

Raptor Supplies can deliver a wide range of accessories that fit into these bottle jacks. Bottle jack base plates are used to increase the footprint of a jack and increase stability on uneven surfaces. We can also procure jack extensions, jack pads & round axle tube pads for extending the reach of the jack pistons & lifting heavy loads safely without damaging their surfaces.

What is the difference between a bottle jack and a floor jack?

Bottle jacks mount vertically to lift more weight at higher elevations, as compared to floor jacks. These hydraulic bottle jacks are also cheaper and compact, thereby making them an ideal solution for commercial vehicles. Floor jacks, on the other hand, offer higher stability and lower initial clearance to get under low-lying equipment. Moreover, they do not require any minimum lift height.

Does Raptor Supplies offer other variants of bottle jacks?

Yes, Raptor Supplies offers various types of jacks, namely hydraulic axle jacks, hydraulic crane jacks, service jacks, transmission jacks and plow jacks.

What to do if the bottle jack fails to lift an object?

Assuming that the to-be lifted load does not surpass the capacity of the bottle jack, the first thing to check is the oil level in the system. If an inadequate level of oil is found in the system, users should refill it using a compatible hydraulic fluid for maximum performance, self lubrication, and smooth operation. Another thing that may be at fault is either leakage or seal failure. This can be easily solved by replacing the seals on the compression cylinder.

How can users select the right bottle jacks for their needs?

Firstly, the users should note the maximum lift capacity of the bottle jacks and then tally it with their requirements. Next, comes the stroke length of the plunger and minimum & maximum lifting height of the selected bottle jack. Customers should also pay attention to the power source available for operating these bottle jacks.