Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

Cascade Airline Kits And Manifolds

Filter


ALLEGRO SAFETY -

Breathing Airline Cascade Kits

Allegro breathing airline cascade kits are ideal for decreasing high pressure through a progression of tee and adaptable ponytail connectors. These breathing airline cascade kits have inline check valves on both the tee and adaptable braid which provide a continuous wind stream while supplanting drained chambers. They also have a discretionary, low-on-air warning device which alerts the user when air is low. Choose from a broad range of these breathing airline cascade kits, available in industrial, interchange, Schrader and Hansen coupler options.

StyleModelCouplersItemPrice
A9892-02-Two Cylinder Airline Cascade Kit€1,218.00
B9891-05-Five Worker Manifold€190.40
C9891-01-One Cylinder Airline Cascade Kit€568.40
D9892-04-Four Cylinder Airline Cascade Kit€1,762.60
E9891-02-Two Worker Manifold€85.40
F9892-01-One Cylinder Airline Cascade Kit€849.80
G9891-05 HANSENHansenFive Worker Manifold€499.07
H9891-02 HANSENHansenTwo Worker Manifold€166.76
I9891-01 HANSENHansenOne Cylinder Airline Cascade Kit€576.55
J9891-02 IND INTRCHNGIndustrial InterchangeTwo Worker Manifold€166.76
I9891-01 IND INTERCHAIndustrial InterchangeOne Cylinder Airline Cascade Kit€576.55
I9891-01 SCHRADERSchraderOne Cylinder Airline Cascade Kit€576.55
K9891-23 SCHRADERSchraderTwo Worker Manifold€166.76
AIR SYSTEMS INTERNATIONAL -

Cascade Breathing Air Assemblies

Air Systems International cascade breathing air assemblies are ideal for delivering breathing air to up to four respirators. They feature a safety relief valve for protection against excess air pressure from vessels / equipment and a low pressure alarm whistle for added safety. These breathing air assemblies are capable of handling air pressures up to 6000 psi and can be integrated with cylinder connecting whips for extending breathing air capacity.

StyleModelItemPressurePrice
ACBF4-702NBFour Cylinder Airline Cascade Kit6000€1,393.00
RFQ
BCBF4-346NBFour Cylinder Airline Cascade Kit3000€679.00
CCBF4-347NBFour Cylinder Airline Cascade Kit5000€924.00
DCBA4-346NBFour Cylinder Airline Cascade Kit3000€1,225.00
ECBA4-347NBFour Cylinder Airline Cascade Kit5000€1,533.00
FCBA4-702NBFour Cylinder Airline Cascade Kit6000€2,653.00
GCBA3-347NBThree Cylinder Airline Cascade Kit4500€1,393.00
GCBA3-346NBThree Cylinder Airline Cascade Kit3000€1,085.00
HCBA3-702NBThree Cylinder Airline Cascade Kit6000€2,513.00
ICBF3-346NBThree Cylinder Airline Cascade Kit3000€581.00
JCBF3-347NBThree Cylinder Airline Cascade Kit5000€805.00
ICBF3-702NBThree Cylinder Airline Cascade Kit6000€1,253.00
RFQ
KCBA2-346NBTwo Cylinder Airline Cascade Kit2400€959.00
LCBA2-347NBTwo Cylinder Airline Cascade Kit4500€1,190.00
ALLEGRO SAFETY -

Two Cylinder Breathing Airline Cascade Kits

Allegro airline cascade kits attach two air cylinders to offer more breathable air, thereby allowing more workers to connect simultaneously to the air source through a manifold and extend the time of operation. They include a series of flexible pigtail & tee connectors for reducing high pressure with inline check valves that permit an uninterrupted airflow while replacing depleted cylinders. Further, these kits can be used with optional low-on-air warning devices to alert the users when the air is low and have an integrated pressure regulator to decrease the air pressure before reaching the breathing airline. Choose from a wide range of these kits, available in operating pressures up to 3000 psi with industrial interchange and Hansen couplers.
Raptor Supplies also offers Allegro Four Cylinder Airline Cascade Kit along with four air cylinders for more breathable air and ease-of-operation.

StyleModelCouplersPrice
A9890-02 HANSENHansen€961.07
A9890-02 IND INTERCHAIndustrial Interchange€961.07
AIR SYSTEMS INTERNATIONAL -

Manifolds

StyleModelPrice
AHPM-5H€259.00
BHPM-2H€120.40
CHPM-3H€203.00
DHPM-4H€231.00
ALLEGRO SAFETY -

4-cylinder Airline Cascade Kit, 3000 Psi, Ind Interchange Couplers

ModelItemPrice
9890-04 IND INTERECHAF6CYF€1,716.15
ALLEGRO SAFETY -

Low Pressure Flexible Pigtail With Check Valve

ModelItemPrice
9891-07AG8GJV€208.60
ALLEGRO SAFETY -

Pigtail, Rigid, High Pressure

ModelItemPrice
9891-16AG8GJW€242.20
AIR SYSTEMS INTERNATIONAL -

Cylinder Air Cart, 2 Cylinder

ModelItemPrice
BAT-2BCD7KZG€7,833.00
ALLEGRO SAFETY -

Two-Cylinder Airline Cascade Kit

ModelItemPrice
9890-02AG8GJM€830.20
ALLEGRO SAFETY -

Four-Cylinder Airline Cascade Kit

ModelItemPrice
9890-04AG8GJN€1,415.40
ALLEGRO SAFETY -

Tee Connection With Check Valve, Low Pressure

ModelItemPrice
9891-03AG8GJR€148.40
ALLEGRO SAFETY -

Low Pressure Rigid Pigtail With Check Valve

ModelItemPrice
9891-06AG8GJU€120.00