Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

DC Permanent Magnet Motors

Filter


Motors are used to convert energy by interacting with a magnetic field and alternating (AC) or direct (DC) current. DC motors feed on a direct current (DC) supply for powering the magnetic coil movement and are normally more efficient than AC... powered motors. A Permanent Magnet DC (PMDC) motor features a permanent magnet to move the mechanical shaft for operating a direct current (DC) powered motor. They are generally used as a starter motor in washers, blowers, automobiles & powered windshields. These type of motors are used extensively in toys due to their small size & easy construction.Read more

DAYTON -

56C Frame Washdown DC Motors

Dayton 56C frame washdown DC motors feature totally enclosed housing capable of withstanding wet / high-humidity environments or frequent washing for sanitation & cleanliness. They are ideal for the chemical, food & beverage and pharmaceutical industries. These motors are equipped with ball bearings for less rotational friction while running at a maximum speed of 1750 rpm. They have a totally enclosed fan-cooled enclosure to prevent motor heating and can be operated at a maximum ambient temperature of 40 degrees C. Choose from a wide range of these washdown DC motors, available in 1/4, 1/3, 1/2, 3/4 & 1 hp variants.

StyleModelFull Load AmpsHPLength Less ShaftOverall LengthVoltagePrice
A1F6542.51/48.875"10.75"90 VDC€1,159.14
A1F6523.51/39.375"11.156"90 VDC€1,210.29
A1F6483.51/29.875"13"180 VDC€1,295.25
A1F6443.83/411.875"15"180 VDC€1,515.53
A1F65051/29.875"13"90 VDC€1,242.46
A1F6405.0112.875"17"180 VDC€1,801.80
A1F6467.63/411.875"15"90 VDC€1,453.65
A1F64210.0112.875"17"90 VDC€1,872.75
DAYTON -

DC Permanent Magnet Motors

Dayton DC permanent magnet motors are used to generate a constant torque all over their speed range, making them suitable for use in mixers, conveyor belts, hoists and positive displacement pumps. These UL recognized motors are provided with ball bearings that can manage heavy-duty radial and axial loads due to the greater torque that DC motors can produce. They are engineered for tough-to-start applications like belt-driven equipment, machine tools, conveyors and reciprocating pumps. Choose from a range of these permanent magnet motors, available in F and H insulation class options.

StyleModelFull Load AmpsHPInsulation ClassMotor Enclosure DesignNameplate RPMOverall LengthVoltagePrice
A4Z5242.51/2FTotally Enclosed Fan-Cooled175011 13/16"180 VDC€901.73
A2M1672.51/4FTotally Enclosed Fan-Cooled175010 13/16"90 VDC€748.29
A2M5093.51/3FTotally Enclosed Fan-Cooled175011 5/16"90 VDC€904.20
B4Z5253.83/4FTotally Enclosed Fan-Cooled175013 13/16"180 VDC€1,187.19
A4Z3785.01FTotally Enclosed Fan-Cooled175014 13/16"180 VDC€1,454.48
C2M1685.01/2FTotally Enclosed Fan-Cooled175011 13/16"90 VDC€892.65
D2M1697.63/4FTotally Enclosed Fan-Cooled175013 13/16"90 VDC€1,150.06
B2M17010.01FTotally Enclosed Fan-Cooled175014 13/16"90 VDC€1,454.48
E6ML0113.51/3FTotally Enclosed Nonventilated180010.75"24 VDC€1,029.60
E6ML0320.01/2FTotally Enclosed Nonventilated180011.75"24 VDC€1,111.28
E6MK9821.01/4FTotally Enclosed Nonventilated180010.25"12 VDC€1,020.54
F6ML0529.03/4FTotally Enclosed Fan-Cooled180012 13/16"24 VDC€1,159.94
E6ML0239.01/2HTotally Enclosed Nonventilated180011.75"12 VDC€1,149.24
G6ML0739.01HTotally Enclosed Fan-Cooled180013 13/16"24 VDC€1,402.49
H6ML0680.01HTotally Enclosed Fan-Cooled180013 13/16"12 VDC€1,518.84
BALDOR MOTOR -

Permanent Magnet DC Motors

Baldor PMDC motors are designed for powering various industrial machinery for printing, packaging, plastic processing, food processing and pharmaceutical applications. These permanent magnet DC motors are suitable for powering printing presses, metering pumps, winders, extruders, material handling equipment, packaging machinery and conveyors. Baldor DC motors feature ball bearings that minimise rotational friction while increasing the efficiency & torque output.

Selected models feature moisture sealant between endplates & the frame that make it ideal for high pressure washdown operations. Baldor permanent magnet DC motors have a dynamic balanced armature that minimises unwanted vibrations and noise levels. This feature increases the bearing life while decreasing the chances of motor failure, thereby increasing operators safety. The dynamic balanced armature ensures the durability of the motor components over the long term. These permanent magnet DC motors have all stainless steel base, motor frame, hardware and shaft which makes them suitable for environments that have high hygiene requirements. Baldor DC motors have neoprene gaskets that prevent fluids from reaching into the motor windings, thereby ensuring a tight seal. These motors can be easily mounted on flat surfaces of factory floors. For powering small industrial equipment, the brand also offers fractional motors.

StyleModelInsulationVoltageArmature VoltageMountingOutputRevisionRPMTypePrice
ACDPT3575------1750 rpm-€11,027.72
BCDPX3575F180180F11.5R17503548P€14,901.08
CCDP3306F180180F1.25V17503320P€2,175.66
BCDPX3436F180180F1.75V17503435P€10,468.58
BCDPX3440F9090F13/4 WY17503435P€10,468.58
CCDP3455F180180F11Z17503435P€3,792.16
CCDP3585F180180F12V17503548P€8,331.68
CCDP3590F180180F12S25003536P€6,982.74
CCDP3603F180180F13Q17503649P€10,261.92
DCDPWD3306F180180F1.25Y17503320P€2,815.98
DCDPWD3440F9090F1.75AB17503428P€4,035.74
DCDPWD3445F9090F11AB17503435P€4,923.36
DCDPWD3603F180180F13AP17503649P€8,203.86
CCDP3335F9090F1.5V25003327P€2,293.74
ECDP3410-V12F1212F1.25C18003416P€2,339.88
CCDP3320F9090F1.33T17503327P€2,566.84
CCDP3326F180180F1.5-17503336P€2,566.84
CCDP3330F9090F1.5V17503336P€2,566.84
ECDP3410-V24F2424F1.25B18003416P€2,218.10
ECDP3440-V12F1212F3.75D18003430P€3,819.84
CCDP3445F9090F11V17503435P€3,792.16
FCDPSWD3410F9090F1.25T17503413P€3,373.28
GCDPT3310F9090F1.25K17503320P€6,211.40
HCDPT3603F180180F13AD17503649P€14,391.76
DCDPWD3316F180180F1.33-17503327P€2,974.68
BALDOR MOTOR -

Fractional HP Motors, TEFC

StyleModelRPMFrameBrushesRevisionTypeVoltageArmature CurrentHPPrice
ACD3476175056C2/BP5000H03S3428D1803.9.75€3,382.50
BCD75031750215C2/BP5125A01F3668D18014.73€15,760.98
CD11521750562/BP5000H03S3420D1154.8.5€3,510.00
BCD75021750213C2/BP5125A01D3646D1809.52€14,819.88
ACD5319175056C2/BP5000T07K3535D90101€4,773.88
ACD3475175056C2/BP5000H03S3428D907.8.75€3,382.50
ACD3451175056C2/BP5000H03U3420D1802.6.5€2,720.04
ACD3450175056C2/BP5000H03W3420D905.2.5€2,720.04
ACD3425175056C2/BP5000H03V3413D903.25€2,188.56
CD23011750562/BP5000T15P3513D2301.7.33€3,416.00
DD230517501842/BP5125A01Z3636D2305.81.5€5,580.00
CD23031750562/BP5000H03V3428D2303.3.75€4,132.00
BCD62191750184C2/BP5125A01V3623D909.61€6,377.48
ACD5318175056C2/BP5000T07K3535D18051€4,773.88
BCD62181750184C2/BP5125A01T3623D18051€6,377.48
BCD62021750184C2/BP5125A01-3646D1809.52€8,444.24
ACD5333175056C2/BP5000T07L3513D903.7.33€2,067.64
ACD3433175056C2/BP5000H03Z3413D903.4.33€2,391.56
CD23041750562/BP5000T15M3535D23041€4,750.00
CD23021750562/BP5000H03L3420D2302.1.5€3,616.00
CD11541750562/BP5000T07N3535D11581€4,750.00
CD11511750562/BP5000H03S3413D1153.2.33€5,190.92
BCD62151750184C2/BP5125A01T3636D1807.51.5€2,918.00
BCD62031750184TC2/BP5125A01AD3668D18014.73€9,590.22
ACD5375175056C2/BP5000T07J3528D908.75€4,482.30
LEESON -

Premium Duck Washguard PMDC Motors, TEFC 180V, C Face Less Base

StyleModelAmpsAssemblykWTorqueTypePrice
A109081.002.70400260.3712 LB-INU80-14€827.08
B109084.003.80400250.5518 LB-INU80-14€855.82
B109087.004.60400250.7527 LB-INX80-14€815.50
B109090.007.50400251.136 LB-INZ80-14€976.16
MARATHON MOTORS -

Low Voltage Motors, DC Permanent Magnet, TENV and TEFC, C Face Footed

StyleModelHPVoltagePrice
A056E17F2014-24€868.46
B056E17T20041/212 VDC€1,379.40
C056E17F2015224€2,692.80
DAYTON -

143/5TC Frame DC Permanent Magnet Motors

Dayton permanent magnet DC motors produce a constant torque and are ideal for conveyor belts, hoists, mixers and positive displacement pumps. They are made from NEMA rated 143/5TC frame with Class H insulation which permits the temperature to rise up to 180 degrees C. These continuous duty motors can run at a maximum speed of 1750 RPM in both clockwise and counterclockwise directions. They are face / base mounted for easy installation and have ball bearings to handle heavy radial and axial loads. Choose between 7.5 and 15 ampere current variants of these motors, available on Raptor Supplies.

StyleModelFull Load AmpsHPOverall LengthPrice
A4Z3797.51.518 5/16"€2,585.55
A6Z79115.0322 5/16"€4,118.41
DAYTON -

Non-Standard Frame DC Permanent Magnet Motors

StyleModelFull Load AmpsHPOverall LengthRPM RangeShaft Dia.Shaft LengthVoltageBearingsPrice
A3XE210.31/535 15/16"1801-30001/4"1.5"90 VDCBall€288.33
B3XE220.51/276.437"1701-18005/16"1.5"90 VDCBall€270.18
C4Z1410.81/186.375"1701-18001/2"1.5"90 VDCBall€460.77
C1Z8510.91/69.375"1701-18001/2"1.5"180 VDCBall€515.64
D4Z1401.51/88.375"1701-18001/2"1.5"90 VDCBall€459.54
E4Z5281.81/69.375"1701-18001/2"1.5"90 VDCBall€511.91
A3XE192.41/18, 1/445 15/16"1701-18001/4"1.5"12/24 VDCBall€276.38
F3LCH73.81/354.875"1801-30001/4"1"12 VDCSleeve€89.18
A3XE205.11/9, 1/206 27/64"1701-18005/16"1.5"12/24 VDCBall€284.22
C4Z1446.91/6, 1/146.375"1701-18001/2"1.5"12/24 VDCBall€431.06
C4Z14314.01/4, 1/78.375"1701-18001/2"1.5"12/24 VDCBall€471.49
C4Z52916.21/3, 1/69.375"1701-18001/2"1.5"12/24 VDCBall€544.50
MARATHON MOTORS -

Washdown Motor Tenv 1/2 Hp 1750rpm 90vcd

ModelItemPrice
056E17V2003AF8KHZ€1,833.86
PRESTOLITE MOTORS -

Dc Motor Pm Tenv 1/6 Hp 700 Rpm 12vdc

ModelItemPrice
MZD-4001AE4CTQ€502.50
BALDOR MOTOR -

Dc Permanent Magnet Motor, 44 Rpm, 2.06cd

ModelItemPrice
GF4021AGC50AJ6VPU€1,992.00
DAYTON -

DC Motor PM TEFC 2 HP 1750 rpm 180VDC

ModelItemPrice
4Z380AE2QVP€3,654.20
See Details

DC Permanent Magnet Motors

Permanent magnet DC (PMDC) motors are ideal for producing high torque at low speeds using a permanent magnet and DC current supply. Raptor Supplies offers a wide range of permanent magnet DC motors from brands, like Baldor, Marathon Motors, Dayton and Prestoline Motors.
Permanent magnet DC motors manufactured by Baldor Motors are suitable for operating washers & windshield wipers in vehicles and powering blowers in air conditioners & heaters. They have a heavy duty steel frame (56C, 145TC, 184TC, 184ATC or 1810ATC) with TEFC, a TENV or XPFC motor enclosure and a dynamically balanced armature for heat & moisture resistance. The commutators of these permanent DC motors are fused with the armature connections for generating a continuous duty magnetic field while providing low current flow resistance to reduce hysteresis loss. Baldor Motors PMDC motors are fitted with fine ceramic ferrite magnets to eliminate demagnetisation and double seal ball bearings to hold both axial & radial loads in clockwise (CW) & counterclockwise (CCW) directions. The endplates of these motors have die cast alloy construction with steel bearing inserts for easy re-greasing and increased thermal conductivity. They are also available in fractional power outputs and servomotor variants for precise control of speed & linear movement.
Dayton permanent magnet DC motors are used to produce constant / variable torque for use in conveyor belts, hoists, mixers & positive displacement pumps. They have 143/5TC, 56C or non standard frame with different types of insulations that allow high operating temperature. These motors can run at a maximum speed of 1800 rpm in both CW & CCW directions. They are face / base mounted for quick & easy installation at any location. These motors are also used for powering tough-to-start applications like belt driven equipment, machine tools and reciprocating pumps.
Dayton 56C frame washdown DC motors feature a totally enclosed housing for operating in wet or humid environments and withstanding frequent washing for sanitation. They are ideal for the chemical, food & beverage and pharmaceutical industries. This housing keeps out dirt & moisture and drains out any condensated particles through drain holes. These motors are further equipped with a totally enclosed fan-cooled enclosure & ball bearings for less motor heating & rotational friction.
Marathon Motors and Prestoline DC motors are used in air moving, hydraulic tail gate and snow plow lift applications as direct OEM replacements for other PMDC motors with similar specifications.

Uses

DC permanent magnet motors can handle heavy radial & axial loads by producing a constant torque throughout their speed range; best suited for application in conveyor belts, hoists, mixers, and positive displacement pumps. These motors are also suitable for driving HVAC equipment such as heat pumps, condenser fans and air conditioning & refrigeration condensing units. Raptor Supplies also offers washdown DC motors that can operate in wet / humid environments and withstand frequent washing.

Features

  • DC permanent magnet motors are used for powering HVAC equipment, automobile, conveyor belts, hoists & pumps by converting electrical energy to mechanical power.
  • They use permanent magnets that do not require any field excitation arrangement & coil windings.
  • These permanent magnets are attached with the armature connections for generating a continuous duty magnetic field and moving the motor shafts.
  • The ball bearings on these devices further reduce frictional losses & eliminate heat generation inside the units.
  • Selected motors can be used in outdoor applications or in wet operating conditions due to their totally enclosed motor enclosures & insulation.

Working Mechanism

After the DC permanent magnet motors are mounted at the desired location, they are fitted to the equipment that needs to be powered. The motors are further attached to controlling accessories like DC speed controls for monitoring motor outputs. Then the units are connected to a DC power source for supplying power to equipment.

Standards and Approvals

A DC permanent magnet motor should meet or be certified to standards like ASME, ANSI, API or NACE before use in automobile, HVAC devices, boilers, pressure vessels or other mission critical applications.

Frequently Asked Questions

What accessories are compatible with these DC permanent magnet motors?

DC permanent magnet motors can be fitted with various accessories for replacing its faulty or worn out parts. The accessories compatible with this type of motors are:

What is the difference between a permanent magnet DC motor and a general purpose DC motor?

The main difference between a general-purpose DC motor and a permanent magnet DC (PMDC) motor is the stator construction. A PMDC stator is made of permanent magnets, whereas a DC motor features electromagnet. The former does not need separate field excitation whereas an ordinary DC motor stator comes with field windings to provide excitation to the electromagnet. A PMDC motor is also more efficient when compared to a DC motor due to the absence of field windings and the resulting copper loss.

How can users select the right DC permanent magnet motors for their needs?

First thing to note while selecting a permanent magnet DC motor is the voltage rating & power output of the unit. The voltage rating measures the input DC voltage that a motor can operate on, whereas the power output of a motor indicates the power generated (in horsepower) by the unit. Then, users should take a note of the frame, enclosure, insulation and mounting requirements. The frame data of the motor indicates the shape & size of the selected motor. Enclosure & insulation refers to the outside covering and suggesting if the motor can be used outdoors or not. Mounting data of the motor can tell the users of the mounting pattern & accessories required to install the motor at the desired place.

Does Raptor Supplies offer other variants of DC permanent magnet motors?

Yes, Raptor Supplies offers various types of motors, namely general purpose DC motors, stepper motors and DC wound field motors.