Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

Ear Clamps

Filter


The ear clamps or hose clamps are designed for connecting a hose to a fitting or pipe like a hose barb connection. With these cost efficient 2 ear and stepless ear style clamps, the operators can have the benefit of sealing hoses against loss of air, liquid or gases in low pressure applications... for mining, agriculture, automobiles, heating & ventilation, food & beverage, irrigation, chemical and plumbing industries.Read more

OETIKER -

101 Series Zinc Plated Steel 2 Ear Clamps

Oetiker 101 Series ear clamps are medium-pressure clamps made from anti-corrosive, zinc-plated steel to offer increased clamping range as compared to standard ear clamps. They feature a double-ear design for extra grip and providing constant pressure around the hose, thereby making them suitable for handling thermal and vibrational expansion or contraction. These units deliver a degree of elasticity owing to thermal expansion or vibration, to accommodate changes in the size of the components or parts being joined. They ensure a positive and tamper resistant seal and have one piece configuration. The visible deformation of these ear clamps provides evidence of their proper closure. Oetiker zinc plated ear clamps have deburred edges to prevent damage to the hose and are available in thicknesses of 0.02, 0.024, 0.026, 0.47 and 0.49 inches. Raptor Supplies is a trusted supplier of Oetiker clamps.

StyleModelSize RangeBand WidthSize ReferencePack SizeBand ThicknessPrice
A101000003.1 mm to 4.1 mm0.138"00411000.02"€0.67
A101000023.4 mm to 5 mm0.197"03051000.026"€0.67
A101000013.5 mm to 4.5 mm0.138"00451000.024"€0.67
A101000045 mm to 7 mm0.236"05071000.0275"€0.70
A101000087 mm to 9 mm0.276"07091000.0393"€0.70
A101000118.1 mm to 11 mm0.276"08111000.0393"€0.75
A1010001610.8 mm to 13 mm0.276"11131000.0393"€0.71
A1010001912.5 mm to 15 mm0.295"13151000.0393"€0.76
A1010002214 mm to 17 mm0.315"15171000.047"€0.77
A1010002415 mm to 18 mm0.315"15181000.0472"€0.77
A1010002716.2 mm to 20 mm0.335"17201000.059"€0.87
A1010002918.1 mm to 22 mm0.354"19221000.059"€1.53
A1010003019 mm to 23 mm0.354"20231000.059"€0.96
A1010003221.1 mm to 25 mm0.394"22251000.059"€1.78
A1010003422.5 mm to 27 mm0.394"23271000.059"€1.15
A1010003524 mm to 28 mm0.394"25281000.059"€0.91
A1010003726.3 mm to 31 mm0.394"27311000.059"€1.28
A1010003927 mm to 31 mm0.27"28311000.059"€1.04
A1010004129.3 mm to 34 mm0.394"31341000.059"€2.01
A1010004332 mm to 37 mm0.394"34371000.059"€1.42
A1010004535 mm to 40 mm0.394"37401000.059"€2.28
A1010004737.6 mm to 43 mm0.394"40431000.059"€3.05
A1010004940.6 mm to 46 mm0.394"43461000.059"€2.85
OETIKER -

105 Series, Zinc Ear Clamp With Mechanical Interlock

Oetiker ear clamps are designed to provide dependable and semi-permanent clamping of hoses in the petrochemical, hydraulic & automotive industries. These ear clamps are ideal for use in cross linked polyethene (PEX) tubing & water supply piping systems. They feature visible deformation to provide indication of proper closure and a dimple to deliver maximum clamping force. They are available in variants having single or double ears. Users should choose a single ear clamp if they want to achieve uniform compression around the hose / tube, and a double ear variant for extended clamping range, when dealing with materials that are vulnerable to thermal expansion or contraction.
Oetiker 105 Series ear clamps feature a single ear for quick installation & clamping. They have galvanised steel construction for ductility, mild corrosion resistance & durability. These zinc plated steel ear clamps are integrated with a mechanical interlock for keeping the clamps securely closed while preventing corrosion due to spot welding closure of the clamps. They have specially formed, burr free strip edges with 7 mm band width for reducing the risk of damage to hoses or other parts being clamped. Raptor Supplies offers these Oetiker zinc ear clamps in clamping width range of 8.3 to 99.5 inches. We also supply these ear clamps in stainless steel construction for exceptional corrosion resistance & service life.

StyleModelSize RangeBand WidthSize ReferencePack SizePrice
A105000708.3 mm to 10.1 mm0.27"101/5.5E100€1.22
A105000008.9 mm to 10.5 mm0.27"105/5E100€0.27
A105000019.7 mm - 11.3 mm0.27"113 mm100-
RFQ
A105003379.7 mm to 11.3 mm0.27"113/5E100€0.28
A1050000210.4 mm - 12.3 mm0.27"123 mm100-
RFQ
A1050033310.4 mm to 12.3 mm0.27"123/6E100€0.28
A1050000311.4 mm - 13.3 mm0.27"133 mm100-
RFQ
A1050032511.4 mm to 13.3 mm0.27"133/6E100€0.62
A1050000611.9 mm - 14 mm0.27"140 mm100-
RFQ
A1050033411.9 mm to 14 mm0.27"140/6.5E100€0.28
A1050000712.6 mm - 14.5 mm0.27"145 mm100-
RFQ
A1050033812.6 mm to 14.5 mm0.27"145/6E100€1.24
A1050007813.5 mm - 15.2 mm0.27"152 mm100-
RFQ
A1050000813.5 mm - 15.7 mm0.27"157 mm100-
RFQ
A1050033913.5 mm to 15.7 mm0.27"157/7E100€0.28
A1050007913.9 mm - 16.5 mm0.27"165 mm100-
RFQ
A1050000915.1 mm - 17 mm0.27"170 mm100-
RFQ
A1050032815.1 mm to 17 mm0.27"170/6E100€1.24
A1050001015.7 mm to 18.5 mm0.27"185/9E100€1.24
A1050034017 mm to 19.8 mm0.27"198/9E100€1.24
A1050001117.0 mm - 19.8 mm0.27"198 mm100-
RFQ
A1050001218.2 mm to 21 mm0.27"210/9E100€1.24
A1050001319.8 mm - 22.6 mm0.27"226 mm100-
RFQ
A1050033119.8 mm to 22.6 mm0.27"226/9E100€1.24
A1050001421.3 mm - 24.1 mm0.27"241 mm100-
RFQ
OETIKER -

151 Series Stainless Steel 2 Ear Clamps

Oetiker 151 Series ear clamps are medium-pressure clamps that feature a double-ear design for extra grip and providing constant pressure around the hose, thereby making them suitable for handling thermal and vibrational expansion or contraction. They are made from anti-corrosive stainless steel to offer increased clamping range as compared to standard ear clamps, as well as provide additional durability. Oetiker stainless steel ear clamps feature deburred edges to prevent damage to the hose and have the capacity to deliver a degree of elasticity owing to thermal expansion or vibration, to accommodate changes in the size of the components or parts being joined. The visible deformation of these ear clamps provides evidence of their proper closure and the one piece configuration ensures a positive & tamper resistant seal. These steel ear clamps are available in sizes ranging from 3.1 mm to 46 mm and band thicknesses up to 0.394 inches. Raptor Supplies is a trusted supplier of Oetiker clamps.

StyleModelSize RangeBand WidthSize ReferencePack SizeBand ThicknessPrice
A151000003.1 mm to 4.1 mm0.27"0041R100-€1.32
A151000023.4 mm to 5 mm0.27"0305R100-€0.70
A151000013.5 mm to 4.5 mm0.27"0045R100-€0.70
A151000035 mm to 7 mm0.236"0507R1000.024"€0.87
A151000047 mm to 9 mm0.276"0709R1000.031"€0.95
A151000238 mm to 11 mm0.276"0811R1000.024"€0.94
A1510000611.1 mm to 13 mm0.276"1113R1000.024"€1.03
A1510000712.5 mm to 15 mm0.295"1315R1000.024"€1.01
A1510000814 mm to 17 mm0.315"1517R1000.031"€1.18
A1510000915 mm to 18 mm0.315"1518R1000.024"€1.24
A1510001016.2 mm to 20 mm0.335"1720R1000.024"€1.38
A1510001118.1 mm to 22 mm0.394"1922R1000.039"€1.41
A1510001219.1 mm to 23 mm0.354"2023R1000.024"€1.54
A1510001321.1 mm to 25 mm0.394"2225R1000.039"€1.60
A1510001422.5 mm to 27 mm0.394"2327R1000.024"€1.71
A1510001524 mm to 28 mm0.394"2528R1000.039"€1.75
A1510001626.3 mm to 31 mm0.394"2731R1000.024"€1.93
A1510001829.3 mm to 34 mm0.27"3134R100-€2.56
A1510001932 mm to 37 mm0.27"3437R100-€1.84
A1510002035 mm to 40 mm0.27"3740R100-€1.93
A1510002137.6 mm to 43 mm0.27"4043R100-€2.02
A1510002240.6 mm to 46 mm0.27"4346R100-€2.10
OETIKER -

153 Series 1 Ear Clamps, Stainless Steel

What are Oetiker ear clamps?
Oetiker ear clamps are designed to connect a tube to a pipe or fitting (like a hose barb connection) without an adhesive. These non greased clamps are ideal for applications where leakage is a concern. By maintaining very low geometry, the closed ear increases clamping force and creates a spring effect when the hose material expands or contracts in response to thermal or mechanical influences such as temperature & vibration. These ear clamps are a great alternative to plastic securing clamps and zip ties.
Oetiker 153 Series single ear clamps are made of stainless steel and are spot welded instead of using a mechanical interlock, to offer superior structural stability and corrosion resistance. Once the bands have been pinched around the hose, the clamps are placed over the end of the connecting hose, tightening the band around the hose & creating a secure fit. To ensure that you have a proper fit, make sure that the ear clamp size is only slightly larger than the hose size. There should be a difference of 0.4 mm between the inside diameter of the clip and the overall diameter of the tube & fitting. It is recommended to use a single ear clamp when space is limited, and a double ear clamp when there is enough space. These Oetiker stainless steel ear clamps are integrated with a mechanical interlock for keeping the clamps securely closed and preventing corrosion due to spot welding closure of the clamps. They have uniquely formed, burr free strip edges for reducing the risk of damage to hoses or other parts being clamped. Raptor Supplies offers these Oetiker ear clamps in sizes ranging from 2.9 to 17.5 inches.

StyleModelSize RangeBand WidthSize ReferenceEar WidthPack SizePrice
A153000002.9 mm to 3.3 mm0.27"3.3 mm1.4 mm100€0.49
A153000013 mm to 3.5 mm0.27"3.5 mm1.4 mm100€0.98
A153000023.3 mm to 4.1 mm0.27"4.1 mm2.5 mm100€0.49
A153000543.7 mm to 4.6 mm0.27"4.6 mm3 mm100€0.89
A153000034.1 mm to 5.1 mm0.27"5.1 mm3.2 mm100€1.28
A153000554.6 mm to 5.6 mm0.27"5.6 mm3.2 mm100€1.30
A153000045.1 mm to 6.1 mm0.27"6.1 mm3.2 mm100€1.28
A153000055.6 mm to 6.6 mm0.27"6.6 mm3.2 mm100€0.50
A153000066.1 mm to 7 mm0.27"7 mm3 mm100€0.50
A153000076.5 mm to 7.5 mm0.27"7.5 mm3.5 mm100€1.28
A153000086.8 mm to 8 mm0.27"8 mm4 mm100€0.50
A153000107.5 mm to 8.7 mm0.27"8.7 mm4 mm100€0.50
A153000128.1 mm to 9.5 mm0.27"9.5 mm5 mm100€0.53
A153000138.5 mm to 10 mm0.27"10 mm5 mm100€0.53
A153000149.1 mm to 10.5 mm0.27"10.5 mm5 mm100€0.53
A153000159.3 mm to 11 mm0.27"11 mm5.5 mm100€0.53
A153000169.6 mm to 11.3 mm0.27"11.3 mm5.5 mm100€1.28
A1530001710.1 mm to 11.8 mm0.27"11.8 mm5.5 mm100€0.53
A1530001810.1 mm to 12 mm0.27"12 mm6.5 mm100€1.28
A1530001910.3 mm to 12.3 mm0.27"12.3 mm6.5 mm100€0.53
A1530002010.8 mm to 12.8 mm0.27"12.8 mm6.5 mm100€0.57
A1530002111.3 mm to 13.3 mm0.27"13.3 mm6.5 mm100€1.28
A1530002211.8 mm to 13.8 mm0.27"13.8 mm6.5 mm100€0.57
A1530002312 mm to 14 mm0.27"14 mm6.5 mm100€0.59
A1530002412.5 mm to 14.5 mm0.27"14.5 mm6.5 mm100€0.59
OETIKER -

154 Series 1 Ear Clamps With Insert

Hose clamps with an insert (like Oetiker 154 Series stainless steel one ear clamps) are ideal for clamping hoses where a more secure hold is required, as compared to conventional clamps. These single ear clamps feature a thin walled insert ring to ensure near uniform compression around the circumference of the clamp and are suitable for applications involving soft or hard rubbers & plastics. The dimple or indentation on the ear of these clamps increases the clamping force to provide a tighter hold.
They are incorporated with a mechanical interlock for easily closing the clamps, and offer greater corrosion resistance than spot welded clamps. Additionally, these clamps are made from stainless steel, so they can resist corrosion and scaling. They are useful for applications such as food processing and commercial fishing, which involve exposure to corrosive elements, especially salt water. Models without inserts (Oetiker 153 Series single ear clamps) are also available on Raptor Supplies.

StyleModelSize RangeBand WidthSize ReferenceEar WidthPack SizePrice
A154000102.5 mm to 2.9 mm0.27"03.3RER1.4 mm100€3.08
A154000112.7 mm to 3.1 mm0.27"03.5RER1.4 mm100€1.04
A154000122.9 mm to 3.7 mm0.27"04.1RER2.5 mm100€2.80
B154000543.3 mm - 4.2 mm0.27"04.6RER5.5 mm100-
RFQ
A154000633.3 mm to 4.2 mm0.27"04.6RER3 mm100€2.44
A154000133.7 mm to 4.7 mm0.27"05.1RER3.2 mm100€2.08
B154000554.2 mm - 5.2 mm0.27"05.6RER5.5 mm100-
RFQ
A154000644.2 mm to 5.2 mm0.27"05.6RER3.2 mm100€2.38
A154000144.7 mm to 5.7 mm0.27"06.1RER3.2 mm100€2.32
A154000155.2 mm to 6.2 mm0.27"06.6RER3.2 mm100€0.95
A154000165.6 mm to 6.5 mm0.27"07.0RER3 mm100€2.30
A154000175.9 mm to 7 mm0.27"07.5RER3.5 mm100€2.30
A154000186.3 mm to 7.5 mm0.27"08.0RER4 mm100€0.95
A154000196.6 mm to 7.8 mm0.27"08.3RER4 mm100€1.18
A154000207 mm to 8.2 mm0.27"08.7RER4 mm100€0.95
A154000217 mm to 8.5 mm0.27"09.0RER5 mm100€0.95
A154000227.5 mm to 9 mm0.27"09.5RER5 mm100€2.30
A154000238 mm to 9.5 mm0.27"10.0RER5 mm100€0.95
A154000248.5 mm to 10 mm0.27"10.5RER5 mm100€0.95
A154000258.8 mm to 10.5 mm0.27"11.0RER5.5 mm100€0.95
A154000269.1 mm to 10.8 mm0.27"11.3RER5.5 mm100€0.98
A154000289.5 mm to 11.5 mm0.27"12.0RER6.5 mm100€2.30
A154000279.6 mm to 11.3 mm0.27"11.8RER5.5 mm100€2.30
A154000299.8 mm to 11.8 mm0.27"12.3RER6.5 mm100€0.98
A1540003010.3 mm to 12.3 mm0.27"12.8RER6.5 mm100€2.30
OETIKER -

155 Series Stainless 1 Ear Clamps With Mechanical Interlock

Oetiker ear clamps are designed to provide dependable and semi-permanent clamping of hoses in the petrochemical, hydraulic & automotive industries. These ear clamps are ideal for use in cross linked polyethene (PEX) tubing & water supply piping systems. They feature visible deformation to provide indication of proper closure and a dimple to deliver maximum clamping force. They are available in variants having single or double ears. Users should choose a single ear clamp if they want to achieve uniform compression around the hose / tube, and a double ear variant for extended clamping range, when dealing with materials that are vulnerable to thermal expansion or contraction.
Oetiker 155 Series ear clamps are equipped with a single ear for quick installation & clamping. They are made of stainless steel, chromium & nickel for structural strength, corrosion resistance & durability. These 155 Series ear clamps are integrated with a mechanical interlock for securely closing the clamps and preventing corrosion associated with spot welding closure of the clamps. They have specially formed, burr free strip edges with 7 mm band width & 0.6 mm thickness to reduce damage to the hoses being clamped. Raptor Supplies offers these Oetiker stainless steel clamps in clamping width range of 8.9 to 99.5 inches. We also supply these ear clamps in galvanised steel construction for mild corrosion resistance & ductility.

StyleModelSize RangeBand WidthSize ReferenceEar WidthPack SizePrice
A155000708.3 mm - 10.1 mm0.27"101 mm-100-
RFQ
A155000008.9 mm to 10.5 mm0.27"105 mm5 mm100€0.32
A155000019.7 mm to 11.3 mm0.27"113 mm5 mm100€0.32
A1550000210.4 mm to 12.3 mm0.27"123 mm6 mm100€0.33
A1550000311.4 mm to 13.3 mm0.27"133 mm6 mm100€1.24
A1550000611.9 mm to 14 mm0.27"140 mm6.5 mm100€0.34
A1550000712.6 mm to 14.5 mm0.27"145 mm6 mm100€1.24
A1550007112.6 mm to 15.2 mm0.27"152 mm-100€0.35
A1550000813.8 mm to 15.7 mm0.27"157 mm7 mm100€1.24
A1550007213.9 mm to 16.5 mm0.27"165 mm-100€0.36
A1550000915.1 mm to 17 mm0.27"170 mm6 mm100€0.36
A1550001015.7 mm to 18.5 mm0.27"185 mm9 mm100€1.26
A1550001117 mm to 19.8 mm0.27"198 mm9 mm100€1.26
A1550001218.2 mm to 21 mm0.27"210 mm9 mm100€1.26
A1550001319.8 mm to 22.6 mm0.27"226 mm9 mm100€0.40
A1550001421.3 mm to 24.1 mm0.27"241 mm9 mm100€1.98
A1550001522.8 mm to 25.6 mm0.27"256 mm9 mm100€0.90
A1550001624 mm to 27.1 mm0.27"271 mm10 mm100€1.26
A1550001725.5 mm to 28.6 mm0.27"286 mm10 mm100€1.26
A1550001827 mm to 30.1 mm0.27"301 mm10 mm100€0.44
A1550001928.5 mm to 31.6 mm0.27"316 mm10 mm100€1.26
A1550002030 mm to 33.1 mm0.27"331 mm10 mm100€1.26
A1550002131.5 mm to 34.6 mm0.27"346 mm10 mm100€1.26
A1550002233 mm to 36.1 mm0.27"361 mm10 mm100€2.90
A1550002334.5 mm to 37.6 mm0.27"376 mm10 mm100€0.49
OETIKER -

159 Series Adjustable Clamps, Stainless Steel Band

What are adjustable hose clamps?
Adjustable hose clamps are useful for attaching a hose to a fitting / nipple so that the liquid inside the hose can successfully move from one area to another, without spilling or leaking. These small, circular clamps are made from aluminium or similar thin metals, and can be tightened with a small screw. They can also be used as optional tools for cable ties or duct tape.
Oetiker 159 Series adjustable clamps are incorporated with Connecting technology, making them ideal for soft materials. These clamps allow a veriety of engagement positions and can be adjusted to several nominal diameters. These ear clamps are designed for simple and fast installation. The visible deformation of the ear provides evidence of proper closure while connecting PEX tubing to plastic fittings in coffee & vending machines. Oetiker 159 Series adjustable clamps feature burr-free edges to reduce the risk of damage to parts being clamped. These clamps form a uniform seal by maintaining their shape when installed. They feature an inner ring with radial guidance for providing all round sealing.

StyleModelSize RangeLock TypeBand WidthPack SizePrice
A1590000525 mm to 50 mmInside Interlock0.27"100€0.49
RFQ
A1590000225 mm to 50 mmOutside Interlock0.27"100€0.49
RFQ
A1590000740 mm to 110 mmInside Interlock0.27"100€1.35
RFQ
A1590000440 mm to 110 mmOutside Interlock0.27"100€0.67
RFQ
OETIKER -

163 Series Adjustable Clamps, Stainless Steel Band

Oetiker ear clamps are designed to provide dependable and semi-permanent clamping of hoses in the petrochemical, hydraulic & automotive industries. These ear clamps are ideal for use in cross linked polyethene (PEX) tubing & water supply piping systems. They feature visible deformation to provide indication of proper closure and a dimple to deliver maximum clamping force. They are available in variants having single or double ears. Users should choose a single ear clamp if they want to achieve uniform compression around the hose / tube, and a double ear variant for extended clamping range, when dealing with materials that are vulnerable to thermal expansion or contraction.
Oetiker ear clamps are available in variants having a mechanical interlock, a multi position interlock or an insert for secure closure of the clamps.
Oetiker Clamps 163 Series adjustable ear clamps are integrated with a multi position interlock having several engagement positions to adjust the clamp to several nominal diameters. These clamps feature a single ear for quick installation & uniform clamping of hoses. They have stainless steel construction for high corrosion resistance & structural rigidity. These adjustable circular clamps have an inner ring with radial guidance for uniform sealing around the hose. They have specially formed, burr free strip edges for reducing the risk of damage to hoses or other parts being clamped. Raptor Supplies offers these Oetiker adjustable hose clamps in clamping range of 23.6 to 132 inches. We also supply clamps having galvanised steel construction for mild corrosion resistance & ductility.

StyleModelSize RangeMaterialBand WidthSize ReferencePack SizePrice
A1630002223.6 mm to 30 mm304 Stainless Steel0.27"30 mm100€0.88
A1630028123.6 mm to 30 mm430 Stainless Steel0.27"30A100-
RFQ
A1630028225.6 mm to 32 mm430 Stainless Steel0.27"32A100-
RFQ
A1630017925.6 mm to 32 mm304 Stainless Steel0.27"32 mm100€0.65
A1630002328.6 mm to 35 mm304 Stainless Steel0.27"35 mm100€1.04
A1630028328.6 mm to 35 mm430 Stainless Steel0.27"35A100-
RFQ
A1630025130.6 mm to 37 mm304 Stainless Steel0.27"37 mm100€0.66
A1630028430.6 mm to 37 mm430 Stainless Steel0.27"37A100-
RFQ
A1630002433.6 mm to 40 mm304 Stainless Steel0.27"40 mm100€0.68
A1630028533.6 mm to 40 mm430 Stainless Steel0.27"40A100-
RFQ
A1630002538.6 mm to 45 mm304 Stainless Steel0.27"45 mm100€0.72
A1630028638.6 mm to 45 mm430 Stainless Steel0.27"45A100-
RFQ
A1630028743.6 mm to 50 mm430 Stainless Steel0.27"50A100-
RFQ
A1630002643.6 mm to 50 mm304 Stainless Steel0.27"50 mm100€0.75
A1630002747.5 mm to 56 mm304 Stainless Steel0.27"56 mm100€0.80
A1630028847.5 mm to 56 mm430 Stainless Steel0.27"56A100-
RFQ
A1630002853.5 mm to 62 mm304 Stainless Steel0.27"62 mm100€1.12
A1630028953.5 mm to 62 mm430 Stainless Steel0.27"62A100-
RFQ
A1630002959.5 mm to 68 mm304 Stainless Steel0.27"68 mm100€1.16
A1630029059.5 mm to 68 mm430 Stainless Steel0.27"68A100-
RFQ
A1630003864 mm to 72 mm304 Stainless Steel0.35"72 mm100€1.14
A1630030164 mm to 72 mm430 Stainless Steel0.35"72A100-
RFQ
A1630003065.5 mm to 74 mm304 Stainless Steel0.27"74 mm100€0.89
A1630029165.5 mm to 74 mm430 Stainless Steel0.27"74A100-
RFQ
A1630030270 mm to 78 mm430 Stainless Steel0.35"78A100-
RFQ
OETIKER -

167 Series Stepless Ear Clamps

Oetiker 167 Series stepless ear clamps feature a standard ear size requiring an installation tool for mounting. They feature stainless steel construction to resist corrosion and ensure 360 degree, uniform compression & surface pressure. These ear style clamps have a patented PEXGrip plumbing connection that grips the tube for easy, fast & secure installation. It also prevents the clamp from sliding. The special design of Oetiker 167 Series stepless clamps overlaps and / or eliminates the inner circumference of the unit to provide an optimum, leak free seal & perfect roundness. Furthermore, the tongue-in-groove (tongue residing in groove) design exerts pressure on the assembled parts to enable the unit to apply repetitive radial force completely around the diameter of the connection.
Raptor Supplies is a trusted supplier of Oetiker clamps that provide a secure connection to components or parts being joined, while handling thermal and vibrational expansion or contraction.

StyleModelSize RangeBand WidthSize ReferenceBand DimensionEar WidthPack SizePrice
A167024885.3 mm to 6.5 mm0.19"6.5-505R5 x 0.5 mm4 mm100€1.52
A167000015.8 mm to 7 mm0.19"7.0-505R5 x 0.5 mm4 mm100€0.72
A167000026.8 mm to 8 mm0.19"8.0-505R5 x 0.5 mm4 mm100€1.24
A167000037 mm to 8.7 mm0.19"8.7-505R5 x 0.5 mm5.5 mm100€1.24
A167000047.8 mm to 9.5 mm0.197"9.5-505R5 x 0.5 mm5.5 mm100€0.79
A167000058.3 mm to 10 mm0.197"10.0-505R5 x 0.5 mm5.5 mm100€0.64
A167000068.8 mm to 10.5 mm0.197"10.5-505R5 x 0.5 mm5.5 mm100€0.79
A167024929.2 mm to 10.9 mm0.197"10.9-505R5 x 0.5 mm5.5 mm100€0.79
A167000079.6 mm to 11.3 mm0.197"11.3-505R5 x 0.5 mm5.5 mm100€0.79
A167009929.8 mm to 12.3 mm0.276"12.3 mm7 x 0.6 mm-100€0.80
A167000099.8 mm to 12.3 mm0.276"12.3-706R7 x 0.6 mm8 mm100€0.80
A1670000810.1 mm to 11.8 mm0.197"11.8-505R5 x 0.5 mm5.5 mm100€0.79
A1670249010.3 mm to 12.8 mm0.276"12.8 mm7 x 0.6 mm-100€0.80
A1670249310.3 mm to 12.8 mm0.276"12.8-706R7 x 0.6 mm8 mm100€0.80
A1670001010.8 mm to 13.3 mm0.276"13.3-706R7 x 0.6 mm8 mm100€0.80
A1670099310.8 mm to 13.3 mm0.276"13.3 mm7 x 0.6 mm-100€0.80
A1670001111.3 mm to 13.8 mm0.276"13.8-706R7 x 0.6 mm8 mm100€0.80
A1670099711.5 mm to 14 mm0.276"14 mm7 x 0.6 mm-100€0.79
A1670001211.5 mm to 14 mm0.27"14.0-706R7 x 0.6 mm8 mm100€1.24
A1670001312 mm to 14.5 mm0.27"14.5-706R7 x 0.6 mm8 mm100€0.90
A1670099912 mm to 14.5 mm0.276"14.5 mm7 x 0.6 mm-100€0.81
A1670001512.8 mm to 15.3 mm0.276"15.3-706R7 x 0.6 mm8 mm100€0.81
A1670001613.2 mm to 15.7 mm0.27"15.7-706R7 x 0.6 mm8 mm100€1.36
A1670100513.2 mm to 15.7 mm0.276"15.7 mm7 x 0.6 mm-100€0.82
A1670249413.7 mm to 16.2 mm0.276"16.2-706R7 x 0.6 mm8 mm100€0.81
StyleModelSize RangeSize Reference
A153000463.7 mm - 4.6 mm4.6 mm
RFQ
A153000474.6 mm - 5.6 mm5.6 mm
RFQ
StyleModelBand DimensionBand WidthSize RangeSize Reference
A163000357 x 0.6 mm0.276"95.5 mm - 104 mm104 mm
RFQ
A163002507 x 0.6 mm0.276"98.5 mm - 107 mm107 mm
RFQ
A163000439 x 0.6 mm0.35"94 mm - 102 mm102 mm
RFQ
StyleModelBand WidthHead HeightSizeThicknessPrice
AEZY-P-8.5-PA66-BK7.9mm5.3mm8.5 mm1.8mm€147.44
AEZY-P-18.0-PA66-BK7.9mm6.8mm18 mm2mm€175.28
AEZY-P-23.6-PA66-BK7.9mm6.8mm23.6 mm2mm€187.66
AEZY-P-25.8-PA66-BK7.9mm6.8mm25.8 mm2mm€193.66
AEZY-P-11.4-PA66-BK7.9mm5.6mm11.4 mm1.8mm€154.46
AEZY-P-12.5-PA66-BK7.9mm5.6mm12.5 mm1.8mm€157.26
AEZY-P-13.7-PA66-BK7.9mm5.8mm13.7 mm1.8mm€161.36
AEZY-P-15.7-PA66-BK7.9mm6.8mm15.7 mm2mm€169.76
AEZY-P-15.9-PA66-BK7.9mm6.8mm15.9 mm2mm€170.20
AEZY-P-24.7-PA66-BK7.9mm6.8mm24.7 mm2mm€187.78
AEZY-P-14.6-PA66-BK7.9mm6.8mm14.6 mm2mm€166.92
AEZY-P-28.0-PA66-BK7.9mm6.8mm28 mm2mm€201.84
AEZY-P-8.9-PA66-BK7.9mm5.3mm8.9 mm1.8mm€148.72
AEZY-P-9.5-PA66-BK7.9mm5.3mm9.5 mm1.8mm€152.48
AEZY-P-13.2-PA66-BK7.9mm5.8mm13.2 mm1.8mm€156.94
AEZY-P-16.5-PA66-BK7.9mm6.8mm16.5 mm2mm€171.82
AEZY-P-16.8-PA66-BK7.9mm6.8mm16.8 mm2mm€173.24
AEZY-P-20.8-PA66-BK7.9mm6.8mm20.8 mm2mm€178.38
AEZY-P-22.0-PA66-BK7.9mm6.8mm22 mm2mm€186.60
AEZY-P-21.1-PA66-BK7.9mm6.8mm21.1 mm2mm€183.46
AEZY-P-20.1-PA66-BK7.9mm6.8mm20.1 mm2mm€177.36
AEZY-P-19.6-PA66-BK7.9mm6.8mm19.6 mm2mm€176.38
AEZY-P-12.7-PA66-BK7.9mm5.8mm12.7 mm1.8mm€160.22
AEZY-P-17.1-PA66-BK7.9mm6.8mm17.1 mm2mm€173.96
AEZY-P-18.5-PA66-BK7.9mm6.8mm18.5 mm2mm€175.58
DIXON -

Ear Clamps

StyleModelPrice
A271R€1.01
RFQ
B3740R€4.20
RFQ
C1021€1.98
RFQ
D515€1.39
RFQ
E485€1.08
RFQ
E470€1.08
RFQ
E396€1.17
RFQ
D376€1.06
RFQ
A410R€1.21
RFQ
D140€0.84
RFQ
B3437R€4.82
RFQ
F2731€2.68
RFQ
A301R€1.21
RFQ
A286R€1.01
RFQ
A500R€1.41
RFQ
B2731R€4.11
RFQ
A256R€0.95
RFQ
A226R€0.90
RFQ
B2023R€3.28
RFQ
B1517R€2.51
RFQ
F2225€3.85
RFQ
A515R€1.41
RFQ
D133R€0.92
RFQ
D1113€1.43
RFQ
A185R€1.06
RFQ
StyleModelSize Range
ASCW4 6.0-7.06 mm to 7 mm
RFQ
ASCW4 7.0-8.77 mm to 8.7 mm
RFQ
ASCW4 7.8-9.57.8 mm to 9.5 mm
RFQ
ASCW4 8.8-10.58.8 mm to 10.5 mm
RFQ
ASCW4 9.4-11.99.4 mm to 11.9 mm
RFQ
ASCW4 9.6-11.39.6 mm to 11.3 mm
RFQ
ASCW4 10.3-12.810.3 mm to 12.8 mm
RFQ
ASCW4 10.8-13.310.8 mm to 13.3 mm
RFQ
ASCW4 11.3-13.811.3 mm to 13.8 mm
RFQ
ASCW4 11.5-14.011.5 mm to 14 mm
RFQ
ASCW4 12.0-14.512 mm to 14.5 mm
RFQ
ASCW4 12.3-14.812.3 mm to 14.8 mm
RFQ
ASCW4 12.8-15.312.8 mm to 15.3 mm
RFQ
HCL FASTENERS -

Herbie Clip Plastic Hose Clamp

HCL Clamping's Herbie Clip plastic hose clamps feature two interlocking toothed jaws that apply twice the clamping force exerted by other similar clamps. These clamps are made up of heat / UV stabilised and ROHS compliant Nylon 6.6 and can operate at temperatures ranging from -40 degrees Fahrenheit to 338 degrees Fahrenheit. These quality hose clamps are widely used in automotive, agriculture and pharmaceutical industries, and come in different head heights, band widths and band thicknesses.

StyleModelBand WidthHead HeightNumber of PiecesSize RangeThicknessPrice
AHC-A-PA66-BK4.2mm8.3mm30005.6 mm to 6.5 mm1.4mm€385.78
AHC-AA-PA66-BK4.5mm9.9mm25006.5 mm to 7.9 mm1.6mm€341.30
AHC-BB-PA66-BK4.5mm10.9mm20009.2 mm to 10.3 mm1.7mm€279.44
AHC-B-PA66-BK4.6mm9.3mm20007.9 mm to 9.2 mm1.6mm€274.70
AHC-C-PA66-BK5.8mm12.2mm100010.2 mm to 11.8 mm1.7mm€148.68
AHC-D-PA66-BK6.1mm12.9mm100012.0 mm to 13.8 mm1.7mm€160.52
AHC-J-PA66-BK6.4mm14.2mm150020.3 mm to 23 mm2.1mm€298.74
AHC-CC-PA66-BK6.4mm12.8mm100011.5 mm to 13.4 mm1.8mm€155.24
AHC-H-PA66-BK7.1mm12.7mm500018.1 mm to 20.6 mm2.1mm€947.16
AHC-F-PA66-BK7.1mm12.9mm500015.0 mm to 17.1 mm2mm€909.50
AHC-L-PA66-BK7.1mm12.5mm150024.5 mm to 27.6 mm2.1mm€779.40
AHC-E-PA66-BK7.2mm13.6mm500013.1 mm to 15.1 mm2mm€895.34
AHC-K-PA66-BK7.3mm13.7mm150023.1 mm to 26.1 mm2.2mm€327.58
AHC-G-PA66-BK7.3mm12.5mm500016.9 mm to 19.1 mm2.1mm€928.34
AHC-M-PA66-BK7.4mm13.4mm100026.5 mm to 29.5 mm2.2mm€233.42
AHC-96-PA66-BK8.5mm17.4mm50097.7 mm to 102.1 mm2.6mm€359.86
AHC-85-PA66-BK8.9mm17.2mm50085.1 mm to 90.6 mm2.6mm€322.22
AHC-105-PA66-BK8.9mm16.2mm500105.3 mm to 111.8 mm2.6mm€398.06
AHC-Q-PA66-BK8.9mm13.5mm75034.3 mm to 37.9 mm2.1mm€220.50
AHC-80-PA66-BK9 mm17.7mm60079.8 mm to 85 mm2.9mm€359.32
AHC-V-PA66-BK9 mm14.4mm100048.5 mm to 53.8 mm2.1mm€341.16
AHC-109-PA66-BK9 mm17.4mm500108.0 mm to 114.3 mm2.6mm€402.86
AHC-N-PA66-BK9 mm13.4mm100028.8 mm to 32.3 mm2mm€622.86
AHC-W-PA66-BK9 mm15mm100053.0 mm to 56.5 mm2.1mm€346.40
AHC-70-PA66-BK9.1mm15.5mm80070.0 mm to 75.4 mm2.6mm€399.46
DIXON -

Stepless Ear Clamp, 9/32 Inch, 304 Stainless Steel

ModelItemPrice
983CE7BGP-
RFQ
DIXON -

Double Ear Pinch On Clamp, 3/16 Inch Size, Zinc Plated Steel, 100 Pack

ModelItemPrice
305CE7BGH-
RFQ
DIXON -

Pinch-On Clamp, Double Ear, 1/4 inch Size, Zinc Plated Steel

ModelItemPrice
507CE7BGJ-
RFQ
DIXON -

Pinch-On Clamp, Double Ear, Zinc Plated Steel, 5/16 Inch Size

ModelItemPrice
709CE7BGK-
RFQ
DIXON -

Pinch-On Clamp, Double Ear, Zinc Plated Steel, 3/8 Inch Size

ModelItemPrice
811CE7BGM-
RFQ
DIXON -

Stepless Ear Clamp, 9/16 Inch, 304 Stainless Steel

ModelItemPrice
999CE7BGV-
RFQ
12

Ear Clamps

Ear clamps are designed for use with jaw pincers for connecting hoses, pipes & fittings in plumbing, manufacturing, food & beverage processing and production applications. Raptor Supplies offers a wide array of Oetiker, Dixon, Oferta Motor Clamps and HCL Fasteners steel, nylon and stainless steel ear hose clamps. Selected adjustable ear clamps from Oetiker including StepLess clamps feature 360-degree design for uniform surface pressure & compression over workpiece, ensuring tight grip. They further come equipped with built-in interlocks for eliminating clamp loosening upon installation. RoHS compliant ear style clamps from HCL Fasteners are ideal for medical, hydromassage, automotive and agriculture operations. Selected ear hose clamps feature one-piece polyamide 6.6 construction for ensuring low profile head & leakage-free operation and are reusable for long-term operation. Dixon ear style clamps feature built-in spring action for allowing the clamp to breathe without loosening, thereby ensuring perfect clamping seal. These ear clamps are available in a number of pieces ranging from 100 to 5000 units on Raptor Supplies.

Uses

These ear clamps offer a wide range of features, making them useful for low-to-high pressure applications, such as mining, agriculture, automobiles, heating & ventilation, food & beverage, dispensing systems, irrigation, chemicals and plumbing operations. These zinc plated / nylon / stainless steel constructed ear style clamps are used with rubber hoses, plastic tubing, electrical cables and welding hoses.

Features

Oetiker Ear Clamps:

  • Oetiker 2-ear style clamps are medium pressure and thin wall insert rings having double-ear design for an extra grip.
  • They provide 360 degrees uniform compression, as well as surface & constant pressure around the hose, making them suitable for handling thermal and vibrational expansions or contractions.
  • These clamps have zinc plated steel or stainless steel construction to ensure anti-corrosive performance.
  • The one piece configuration of these ear clamps guarantee a positive and tamper resistant seal.
  • These Oetiker ear style clamps are supplied with deburred edges to prevent damages to the hose.
  • Further, they are flexible enough to deliver a degree of elasticity, caused by thermal expansion or vibration, thereby accommodating changes in the size of the components or parts being joined.
  • Selected models including 167 Series stepless clamps have a patented PEXGrip plumbing connection that grips the tube for easy, fast & secure installation. They offer tongue-in-groove design that exerts pressure by applying radial force continuously.
  • The visible deformation facility of Oetiker adjustable clamps provide evidence of proper closure while connecting PEX tubing to plastic fittings in coffee and vending machines and can be adjusted to various nominal diameters.
  • Oetiker single-ear clamps are ideal for supporting long lengths of tubing and hoses. They use a mechanical interlock, instead of spot-welding the clamping assembly, to reduce the oxidation rates around the closure elements.

Oferta Motor Ear Clamps:

  • These Oferta Motor stepless clamps have AISI 304 stainless steel construction that reduce oxidation reaction on the exposed surfaces.

Dixon Ear Clamps:

  • Dixon stepless ear clamps are capable of holding against vibration and pressure or material shrinkage because of changing temperature. They are supplied with a built-in spring action to allow the clamp to breathe without loosening.
  • The smooth inner band design of this ear style clamp prevents damage to the hose and the tongue-in-groove design ensures a 360 degree seal.

HCL Fasteners Ear Clamps:

  • These nylon and plastic hose clamps from HCL Fasteners are designed for fastening and securing pipes, hoses, cables and tubes even in high pressure applications.
  • The brand's herbie clip models have two interlocking tooth jaws that exert twice the clamping force, as compared to the other similar clamps.

Working Mechanism

These ear clamps are thin wall insert rings that are placed in the ear space (over the end of the tube or hose) and are closed with pincers & clamping tools, thereby bridging & sealing the ear gap tightly, as well as ensuring uniform compression force around the overall circumference of the clamp. Due to the specific geometry of Oetiker ear style clamps, clamping force rises and creates a spring effect during the expansion or contraction of hose material in response to thermal or mechanical influences, such as temperature, vibration, etc.

Standards and Approvals

  • Oetiker ear style clamps are engineered in compliance with DIN EN ISO 9227 international standards for ensuring corrosion resistance & durability.
  • Oetiker hose clamps & accessories meet the requirements of IATF 16949:2016 and ISO 9001:2015 standards for environmental health and defect free, superior performance of the clamps.

Frequently Asked Questions

How to properly position a hose clamp?

Hose clamps come in diverse shapes, styles & sizes. However, the majority of them follow the same process for proper fitting on a hose and tube / pipe fitting. Once the hose is pressed securely onto the mating part, the hose clamp is positioned toward the end of the hose, with approximately 1/4 inch space between the clamp and the end of the hose.

How do we tighten a clamp?

To tighten a clamp, squeeze the clamp with one hand so that the end opposite the driver slides into the sleeve holding. Then, turn the driver clockwise with a wrench or screwdriver so that the threads present on the driver engage the slots on the clamp. Continue turning the driver until the clamp securely tightens around the hose.

When was Dixon established?

Dixon, headquartered in ChesterTown USA, was founded in 1916.

How to size an ear clamp?

Simply analyse and measure the outside diameter (OD) of the hose installed on fitting. Then, choose a hose clamp in such a way that the outer diameter of the hose is approximately in the middle of the clamping range of the clamp.

Are Oetiker clamps reusable?

Raptor Supplies also offers Oetiker stepless low profile clamps that are reusable in nature. They can be opened and installed multiple times and can be mounted both radially & axially. Oetiker's low profile, universal, screw & profile clamps are also reusable in nature.

How do you remove an Oetiker clamp?

Tools like a rotating or bowl nose cutter or side cutter can be used for removing Oetiker clamps. However, rotating cutters are not recommended as they might tamper or damage the hose while cutting the clamp.

What is the difference between 1 and 2-Ear clamps?

Oetiker 2 ear clamps have a larger clamping range as compared to 1 ear clamps. These 2 ear clamps offer high clamping force and create a spring effect during contraction and extension of the hose.

What types of clamps does Oetiker offer?

Oetiker offers a wide range of clamps including screw, ear, spring, wire, worm gear and plastic clamps.