Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

Film Tape

Filter
3M -

8561 Series, Polyurethane Protective Tape

StyleModelWidthPrice
A85611"€111.56
B85611.5"€169.38
A85611/2"€66.24
B85612"€202.36
B85613"€300.51
A85613/4"€96.06
C85614"€397.81
C85615"€495.96
C85616"€521.88
C856112"€991.70
3M -

Extreme Sealing Tape

4412N Series extreme sealing tapes from 3M are translucent, single-side acrylic tapes which can withstand extreme temperature and humidity, making them ideal for use over an existing joint or seam. These paintable sealing tapes come in a tough ionomer film backing to provide resistance against UV rays & chemical exposure and offer a clear appearance. 3M 4412N extreme sealing tapes are available in continuous rolls in widths ranging from 25 to 75 mm.

StyleModelWidthPrice
A4412N25mm€39.38
A4412N50mm€72.19
A4412N60mm€66.98
A4412N75mm€101.05
3M -

Squeak Reduction Tape

4412N Series extreme sealing tapes from 3M are translucent, single-side acrylic tapes which can withstand extreme temperature and humidity, making them ideal for use over an existing joint or seam. These paintable sealing tapes come in a tough ionomer film backing to provide resistance against UV rays & chemical exposure and offer a clear appearance. 3M 4412N extreme sealing tapes are available in continuous rolls in widths ranging from 25 to 75 mm.

StyleModelAdhesion StrengthColorLengthMaterialThicknessWidthPrice
A1/2-36-932550 oz./in.Clear36yd.Polyethylene5mil.1/2"€217.07
B932550 oz./in.Clear5yd.UHMW Polyethylene5mil.1/2"€33.49
B932550 oz./in.Clear5yd.UHMW Polyethylene5mil.1"€60.65
A6-36-932550 oz./in.Clear36yd.Polyethylene5mil.6"€2,387.31
A3-36-932550 oz./in.Clear36yd.Polyethylene5mil.3"€1,193.66
A2-36-932550 oz./in.Clear36yd.Polyethylene5mil.2"€801.73
B932550 oz./in.Clear5yd.UHMW Polyethylene5mil.2"€114.96
A1-36-932550 oz./in.Clear36yd.Polyethylene5mil.1"€404.04
B932550 oz./in.Clear5yd.UHMW Polyethylene5mil.3/4"€47.74
B932550 oz./in.Clear5yd.UHMW Polyethylene5mil.3"€147.70
A12-36-932550 oz./in.Clear36yd.Polyethylene5mil.12"€4,354.87
C12-36-543075 oz./in.Clear36yd.Polyethylene7mil.12"€4,296.03
D543075 oz./in.Clear5yd.UHMW Polyethylene7mil.2"€123.38
E932475 oz./in.Black5yd.UHMW Polyethylene6.5mil.3"€223.57
D543075 oz./in.Clear5yd.UHMW Polyethylene7mil.1/2"€35.59
F1-36-932475 oz./in.Black36yd.Polyethylene6.5mil.1"€401.21
E932475 oz./in.Black5yd.UHMW Polyethylene6.5mil.2"€204.62
E932475 oz./in.Black5yd.UHMW Polyethylene6.5mil.1/2"€65.79
F6-36-932475 oz./in.Black36yd.Polyethylene6.5mil.6"€2,366.95
C6-36-543075 oz./in.Clear36yd.Polyethylene7mil.6"€2,155.37
C1-36-543075 oz./in.Clear36yd.Polyethylene7mil.1"€376.03
C2-36-543075 oz./in.Clear36yd.Polyethylene7mil.2"€786.34
F12-36-932475 oz./in.Black36yd.Polyethylene6.5mil.12"€4,317.53
C1/2-36-543075 oz./in.Clear36yd.Polyethylene7mil.1/2"€214.80
F3-36-932475 oz./in.Black36yd.Polyethylene6.5mil.3"€1,184.61
APPROVED VENDOR -

Squeak Reduction Tape

4412N Series extreme sealing tapes from 3M are translucent, single-side acrylic tapes which can withstand extreme temperature and humidity, making them ideal for use over an existing joint or seam. These paintable sealing tapes come in a tough ionomer film backing to provide resistance against UV rays & chemical exposure and offer a clear appearance. 3M 4412N extreme sealing tapes are available in continuous rolls in widths ranging from 25 to 75 mm.

StyleModelWidthPrice
A15C6771"€29.67
A15C6782"€51.99
A15C6793"€55.89
3M -

UHMW Film Tape

4412N Series extreme sealing tapes from 3M are translucent, single-side acrylic tapes which can withstand extreme temperature and humidity, making them ideal for use over an existing joint or seam. These paintable sealing tapes come in a tough ionomer film backing to provide resistance against UV rays & chemical exposure and offer a clear appearance. 3M 4412N extreme sealing tapes are available in continuous rolls in widths ranging from 25 to 75 mm.

StyleModelAdhesion StrengthAdhesiveLengthTensile StrengthThicknessWidthPrice
A542326 oz./in.Rubber5yd.55 lb./in.11.7mil.3"€208.87
B6-36-542326 oz./in.Rubber36yd.55 lb./in.11.7mil.6"€2,377.13
C6-36-542126 oz./in.Rubber36yd.30 lb./in.6.7mil.6"€1,887.22
C1/2-36-542126 oz./in.Rubber36yd.30 lb./in.6.7mil.1/2"€172.55
B12-36-542326 oz./in.Rubber36yd.55 lb./in.11.7mil.12"€4,320.93
C1-36-542126 oz./in.Rubber36yd.30 lb./in.6.7mil.1"€328.80
B2-36-542326 oz./in.Rubber36yd.55 lb./in.11.7mil.2"€828.21
B3-36-542326 oz./in.Rubber36yd.55 lb./in.11.7mil.3"€1,217.42
C12-36-542126 oz./in.Rubber36yd.30 lb./in.6.7mil.12"€3,444.07
A542326 oz./in.Rubber5yd.55 lb./in.11.7mil.12"€897.22
C2-36-542126 oz./in.Rubber36yd.30 lb./in.6.7mil.2"€657.93
C3-36-542126 oz./in.Rubber36yd.30 lb./in.6.7mil.3"€965.68
D542126 oz./in.Rubber5yd.30 lb./in.6.7mil.1/2"€46.61
D542126 oz./in.Rubber5yd.30 lb./in.6.7mil.3/4"€41.47
A542326 oz./in.Rubber5yd.55 lb./in.11.7mil.1/2"€54.70
A542326 oz./in.Rubber5yd.55 lb./in.11.7mil.1"€73.82
A542326 oz./in.Rubber5yd.55 lb./in.11.7mil.6"€512.09
A542326 oz./in.Rubber5yd.55 lb./in.11.7mil.3/4"€55.11
A542326 oz./in.Rubber5yd.55 lb./in.11.7mil.2"€206.60
B1/2-36-542326 oz./in.Rubber36yd.55 lb./in.11.7mil.1/2"€216.23
D542126 oz./in.Rubber5yd.30 lb./in.6.7mil.12"€1,037.07
D542126 oz./in.Rubber5yd.30 lb./in.6.7mil.1"€54.88
C3/4-36-542126 oz./in.Rubber36yd.30 lb./in.6.7mil.3/4"€272.23
B3/4-36-542326 oz./in.Rubber36yd.55 lb./in.11.7mil.3/4"€321.16
D542126 oz./in.Rubber5yd.30 lb./in.6.7mil.6"€428.94
POLYKEN -

Film Tape

4412N Series extreme sealing tapes from 3M are translucent, single-side acrylic tapes which can withstand extreme temperature and humidity, making them ideal for use over an existing joint or seam. These paintable sealing tapes come in a tough ionomer film backing to provide resistance against UV rays & chemical exposure and offer a clear appearance. 3M 4412N extreme sealing tapes are available in continuous rolls in widths ranging from 25 to 75 mm.

StyleModelColorLengthPrice
A827Black33m€31.68
B827Clear33m€32.25
C827Red55m€33.04
D827White33m€25.91
D827White55m€33.83
D827White With Pinked Edge55m€15.84
APPROVED VENDOR -

PTFE Coated Cloth Tape

4412N Series extreme sealing tapes from 3M are translucent, single-side acrylic tapes which can withstand extreme temperature and humidity, making them ideal for use over an existing joint or seam. These paintable sealing tapes come in a tough ionomer film backing to provide resistance against UV rays & chemical exposure and offer a clear appearance. 3M 4412N extreme sealing tapes are available in continuous rolls in widths ranging from 25 to 75 mm.

StyleModelAdhesion StrengthTensile StrengthThicknessWidthPrice
A15C71540 oz./in.70 lb./in.5mil.1.5"€47.30
A15C71140 oz./in.70 lb./in.5mil.1/2"€15.95
A15C71240 oz./in.70 lb./in.5mil.3/4"€20.74
A15C71440 oz./in.70 lb./in.5mil.2"€59.28
A15C71640 oz./in.70 lb./in.5mil.3"€85.65
B15C71340 oz./in.70 lb./in.5mil.6"€166.44
B15C71040 oz./in.70 lb./in.5mil.12"€296.27
A15C70940 oz./in.70 lb./in.5mil.1"€32.85
A15C70740 oz./in.70 lb./in.5mil.1/4"€11.13
A15C70840 oz./in.70 lb./in.5mil.4"€114.44
A15C72845 oz./in.225 lb./in.12mil.1/2"€21.66
A15C73445 oz./in.225 lb./in.12mil.1.5"€52.34
A15C73245 oz./in.225 lb./in.12mil.3"€124.18
A15C73345 oz./in.225 lb./in.12mil.2"€90.68
A15C73545 oz./in.225 lb./in.12mil.4"€176.63
B15C71745 oz./in.120 lb./in.7mil.6"€183.68
A15C73645 oz./in.225 lb./in.12mil.3/4"€38.86
A15C71845 oz./in.120 lb./in.7mil.1"€39.72
A15C71945 oz./in.120 lb./in.7mil.3/4"€24.01
A15C72645 oz./in.120 lb./in.7mil.1.5"€41.75
A15C72045 oz./in.120 lb./in.7mil.1/2"€18.13
A15C73145 oz./in.225 lb./in.12mil.1/4"€13.97
A15C72345 oz./in.120 lb./in.7mil.2"€72.86
B15C72245 oz./in.120 lb./in.7mil.12"€328.41
B15C73045 oz./in.225 lb./in.12mil.6"€219.62
3M -

Metalized Film Tape

4412N Series extreme sealing tapes from 3M are translucent, single-side acrylic tapes which can withstand extreme temperature and humidity, making them ideal for use over an existing joint or seam. These paintable sealing tapes come in a tough ionomer film backing to provide resistance against UV rays & chemical exposure and offer a clear appearance. 3M 4412N extreme sealing tapes are available in continuous rolls in widths ranging from 25 to 75 mm.

StyleModelAdhesion StrengthColorWidthPrice
A85030 oz./in.Red1/2"€13.56
A85030 oz./in.Red1"€16.83
A85030 oz./in.Red3"€37.69
B85042 oz./in.Silver1"€30.85
B85042 oz./in.Silver1/2"€15.27
B85042 oz./in.Silver1/4"€14.48
B85042 oz./in.Silver3"€56.40
3M -

PTFE Film Tape

3M PTFE tapes are designed to provide low-coefficient of friction and a self-lubricating performance, thereby ideal for use with web processing equipment. These tapes have silicone / rubber adhesive construction for resistance against high temperatures and abrasive chemicals, as well as offer clean removal from any surfaces, even from heat sealing machines. Choose from a wide range of these full density multi purpose PTFE tapes available in 27, 30 and 75 lb-inch tensile strengths on Raptor Supplies.

StyleModelAdhesion StrengthAdhesiveColorLengthMaterialPerformance Temp.Tensile StrengthThicknessPrice
A3-36-548020 oz./in.SiliconeGray36yd.Skived PTFE-65 Degrees to 500 Degrees F27 lb./in.3.7mil.€685.65
A1/2-36-548020 oz./in.SiliconeGray36yd.Skived PTFE-65 Degrees to 500 Degrees F27 lb./in.3.7mil.€127.01
A12-36-548020 oz./in.SiliconeGray36yd.Skived PTFE-65 Degrees to 500 Degrees F27 lb./in.3.7mil.€2,342.06
B548020 oz./in.SiliconeGray5yd.Skived PTFE-65 Degrees to 500 Degrees F27 lb./in.3.7mil.€107.49
B548020 oz./in.SiliconeGray5yd.Skived PTFE-65 Degrees to 500 Degrees F27 lb./in.3.7mil.€120.61
B548020 oz./in.SiliconeGray5yd.Skived PTFE-65 Degrees to 500 Degrees F27 lb./in.3.7mil.€35.81
A3/4-36-548020 oz./in.SiliconeGray36yd.Skived PTFE-65 Degrees to 500 Degrees F27 lb./in.3.7mil.€199.26
A1-36-548020 oz./in.SiliconeGray36yd.Skived PTFE-65 Degrees to 500 Degrees F27 lb./in.3.7mil.€245.07
B548020 oz./in.SiliconeGray5yd.Skived PTFE-65 Degrees to 500 Degrees F27 lb./in.3.7mil.€252.14
B548020 oz./in.SiliconeGray5yd.Skived PTFE-65 Degrees to 500 Degrees F27 lb./in.3.7mil.€59.52
A2-36-548020 oz./in.SiliconeGray36yd.Skived PTFE-65 Degrees to 500 Degrees F27 lb./in.3.7mil.€514.24
A6-36-548020 oz./in.SiliconeGray36yd.Skived PTFE-65 Degrees to 500 Degrees F27 lb./in.3.7mil.€1,371.29
C549027 oz./in.Silicone-36yd.Extruded PTFE-65 Degrees to 500 Degrees F22 lb./in.3.7mil.€337.85
D549027 oz./in.SiliconeGray5yd.Extruded PTFE-65 Degrees to 500 Degrees F22 lb./in.3.7mil.€682.38
D549027 oz./in.SiliconeGray5yd.Extruded PTFE-65 Degrees to 500 Degrees F22 lb./in.3.7mil.€381.68
D549027 oz./in.SiliconeGray5yd.Extruded PTFE-65 Degrees to 500 Degrees F22 lb./in.3.7mil.€202.36
D549027 oz./in.SiliconeGray5yd.Extruded PTFE-65 Degrees to 500 Degrees F22 lb./in.3.7mil.€68.85
D549027 oz./in.SiliconeGray5yd.Extruded PTFE-65 Degrees to 500 Degrees F22 lb./in.3.7mil.€39.72
C549027 oz./in.Silicone-36yd.Extruded PTFE-65 Degrees to 500 Degrees F22 lb./in.3.7mil.€320.88
E549027 oz./in.SiliconeGray36yd.Extruded PTFE-65 Degrees to 500 Degrees F22 lb./in.3.7mil.€118.28
E549027 oz./in.SiliconeGray36yd.Extruded PTFE-65 Degrees to 500 Degrees F22 lb./in.3.7mil.€928.34
E549027 oz./in.SiliconeGray36yd.Extruded PTFE-65 Degrees to 500 Degrees F22 lb./in.3.7mil.€102.28
F549027 oz./in.SiliconeGray36yd.Extruded PTFE-65 Degrees to 500 Degrees F22 lb./in.3.7mil.€3,174.79
E549027 oz./in.SiliconeGray36yd.Extruded PTFE-65 Degrees to 500 Degrees F22 lb./in.3.7mil.€814.18
D549027 oz./in.SiliconeGray5yd.Extruded PTFE-65 Degrees to 500 Degrees F22 lb./in.3.7mil.€51.99
APPROVED VENDOR -

UHMW Film Tape

3M PTFE tapes are designed to provide low-coefficient of friction and a self-lubricating performance, thereby ideal for use with web processing equipment. These tapes have silicone / rubber adhesive construction for resistance against high temperatures and abrasive chemicals, as well as offer clean removal from any surfaces, even from heat sealing machines. Choose from a wide range of these full density multi purpose PTFE tapes available in 27, 30 and 75 lb-inch tensile strengths on Raptor Supplies.

StyleModelLengthMaterialPerformance Temp.Tensile StrengthThicknessWidthPrice
A15D3385yd.Polyolefin-40 Degrees to 225 Degrees F145 lb./in.21.5mil.12"€671.06
B15D32336yd.Polyolefin-40 Degrees to 225 Degrees F80 lb./in.11.5mil.12"€1,956.24
A15D32536yd.Polyolefin-40 Degrees to 225 Degrees F145 lb./in.21.5mil.12"€3,449.73
C15D32736yd.PolyethyleneUp to 200 Degrees F18 lb./in.11.8mil.12"€1,031.86
D15D32936yd.PolyethyleneUp to 200 Degrees F18 lb./in.5mil.12"€738.26
A15D62336yd.Polyolefin-40 Degrees to 225 Degrees F145 lb./in.21.5mil.6"€1,723.17
B15D45236yd.Polyolefin-40 Degrees to 225 Degrees F80 lb./in.11.5mil.3"€500.38
E15D62636yd.PolyethyleneUp to 200 Degrees F18 lb./in.7mil.6"€405.62
B15D62236yd.Polyolefin-40 Degrees to 225 Degrees F80 lb./in.11.5mil.6"€978.13
A15D42336yd.Polyolefin-40 Degrees to 225 Degrees F145 lb./in.21.5mil.2"€587.78
A15D45336yd.Polyolefin-40 Degrees to 225 Degrees F145 lb./in.21.5mil.3"€861.59
C15D62436yd.PolyethyleneUp to 200 Degrees F18 lb./in.11.8mil.6"€528.67
E15D33136yd.PolyethyleneUp to 200 Degrees F18 lb./in.7mil.12"€811.23
TAPECASE -

PTFE Antistatic Tape

3M PTFE tapes are designed to provide low-coefficient of friction and a self-lubricating performance, thereby ideal for use with web processing equipment. These tapes have silicone / rubber adhesive construction for resistance against high temperatures and abrasive chemicals, as well as offer clean removal from any surfaces, even from heat sealing machines. Choose from a wide range of these full density multi purpose PTFE tapes available in 27, 30 and 75 lb-inch tensile strengths on Raptor Supplies.

StyleModelAdhesion StrengthTensile StrengthThicknessPrice
ASG56-0550 oz./in.150 lb./in.7mil.€284.83
ASG56-0665 oz./in.175 lb./in.8mil.€307.75
TAPECASE -

PTFE Film Tape

3M PTFE tapes are designed to provide low-coefficient of friction and a self-lubricating performance, thereby ideal for use with web processing equipment. These tapes have silicone / rubber adhesive construction for resistance against high temperatures and abrasive chemicals, as well as offer clean removal from any surfaces, even from heat sealing machines. Choose from a wide range of these full density multi purpose PTFE tapes available in 27, 30 and 75 lb-inch tensile strengths on Raptor Supplies.

StyleModelAdhesion StrengthTensile StrengthThicknessPrice
ASG56-0550 oz./in.150 lb./in.7mil.€150.70
ASG56-0665 oz./in.175 lb./in.8mil.€214.80
APPROVED VENDOR -

Metalized Film Tape

3M PTFE tapes are designed to provide low-coefficient of friction and a self-lubricating performance, thereby ideal for use with web processing equipment. These tapes have silicone / rubber adhesive construction for resistance against high temperatures and abrasive chemicals, as well as offer clean removal from any surfaces, even from heat sealing machines. Choose from a wide range of these full density multi purpose PTFE tapes available in 27, 30 and 75 lb-inch tensile strengths on Raptor Supplies.

StyleModelColorLengthWidthPrice
A15D527Black5yd.4"€30.24
A15D475Black5yd.3/4"€10.80
B15D345Black72yd.1/2"€32.38
A15D390Black5yd.1.5"€15.28
A15D436Black5yd.2"€18.31
B15D533Black72yd.4"€209.31
A15D339Black5yd.1/2"€9.37
B15D513Black72yd.3/8"€25.86
B15D410Black72yd.1"€58.67
A15D629Black5yd.6"€42.14
A15D372Black5yd.1/4"€7.78
A15D507Black5yd.3/8"€8.59
A15D493Black5yd.3"€24.19
B15D378Black72yd.1/4"€19.42
A15D403Black5yd.1"€12.22
C15D494Blue5yd.3"€24.19
D15D411Blue72yd.1"€58.67
D15D346Blue72yd.1/2"€32.38
C15D404Blue5yd.1"€12.22
C15D340Blue5yd.1/2"€9.37
D15D379Blue72yd.1/4"€19.42
C15D373Blue5yd.1/4"€7.78
D15D514Blue72yd.3/8"€25.86
C15D391Blue5yd.1.5"€15.28
C15D476Blue5yd.3/4"€10.80
3M -

Polyimide Film Tape with Acrylic Pressure

3M PTFE tapes are designed to provide low-coefficient of friction and a self-lubricating performance, thereby ideal for use with web processing equipment. These tapes have silicone / rubber adhesive construction for resistance against high temperatures and abrasive chemicals, as well as offer clean removal from any surfaces, even from heat sealing machines. Choose from a wide range of these full density multi purpose PTFE tapes available in 27, 30 and 75 lb-inch tensile strengths on Raptor Supplies.

StyleModelAdhesion StrengthLengthPerformance Temp.WidthPrice
A121819 oz./in.5yd.Up to 356 Degrees F1/4"€12.88
A121819 oz./in.5yd.Up to 356 Degrees F1/2"€18.79
B121819 oz./in.5yd.Up to 356 Degrees F4"€141.60
C121819 oz./in.36yd.Up to 356 Degrees F1"€140.30
C121819 oz./in.36yd.Up to 356 Degrees F1/4"€35.52
C121819 oz./in.36yd.Up to 356 Degrees F1/2"€59.35
C121819 oz./in.36yd.Up to 356 Degrees F3/8"€50.01
C121819 oz./in.36yd.Up to 356 Degrees F3/4"€116.02
C121819 oz./in.36yd.Up to 356 Degrees F2"€320.03
A121819 oz./in.5yd.Up to 356 Degrees F3/8"€18.79
A121819 oz./in.5yd.Up to 356 Degrees F1"€23.49
D120535 oz./in.5yd.Up to 311 Degrees F4"€63.58
D120535 oz./in.5yd.Up to 311 Degrees F6"€92.16
D120535 oz./in.5yd.Up to 311 Degrees F2"€34.96
E120535 oz./in.36yd.Up to 311 Degrees F1/2"€60.02
E120535 oz./in.36yd.Up to 311 Degrees F4"€458.52
D120535 oz./in.5yd.Up to 311 Degrees F3/8"€17.18
D120535 oz./in.5yd.Up to 311 Degrees F1"€30.62
D120535 oz./in.5yd.Up to 311 Degrees F1/2"€17.86
D120535 oz./in.5yd.Up to 311 Degrees F3/4"€23.79
D120535 oz./in.5yd.0 Degrees to 311 Degrees F1/4"€12.53
E120535 oz./in.36yd.Up to 311 Degrees F3/8"€29.98
E120535 oz./in.36yd.Up to 311 Degrees F3/4"€58.54
E120535 oz./in.36yd.Up to 311 Degrees F2"€221.02
E120535 oz./in.36yd.Up to 311 Degrees F1"€75.93
3M -

5419 Series, Low Static Polyimide Film Tape

3M PTFE tapes are designed to provide low-coefficient of friction and a self-lubricating performance, thereby ideal for use with web processing equipment. These tapes have silicone / rubber adhesive construction for resistance against high temperatures and abrasive chemicals, as well as offer clean removal from any surfaces, even from heat sealing machines. Choose from a wide range of these full density multi purpose PTFE tapes available in 27, 30 and 75 lb-inch tensile strengths on Raptor Supplies.

StyleModelLengthWidthPrice
A54195yd.1/2"€34.61
A54195yd.1/4"€17.74
B54195yd.1"€34.29
B54195yd.2"€55.33
A54195yd.3/4"€27.34
C541936yd.1/2"€157.56
C541936yd.1/4"€46.45
D541936yd.1"€293.72
C541936yd.2"€505.58
C541936yd.3/4"€219.33
3M -

8902 Series, Polyester Tape

3M PTFE tapes are designed to provide low-coefficient of friction and a self-lubricating performance, thereby ideal for use with web processing equipment. These tapes have silicone / rubber adhesive construction for resistance against high temperatures and abrasive chemicals, as well as offer clean removal from any surfaces, even from heat sealing machines. Choose from a wide range of these full density multi purpose PTFE tapes available in 27, 30 and 75 lb-inch tensile strengths on Raptor Supplies.

StyleModelLengthMaterialPerformance Temp.ThicknessWidthPrice
A890210yd.Polyester40 Degrees to 400 Degrees F3.5mil.1"€37.73
A890210yd.Polyester40 Degrees to 400 Degrees F3.5mil.2"€62.00
A890210yd.Polyester40 Degrees to 400 Degrees F3.5mil.4"€117.61
A890210yd.Polyester40 Degrees to 400 Degrees F3.5mil.1.5"€53.47
A890210yd.Polyester40 Degrees to 400 Degrees F3.5mil.1/2"€23.75
A890210yd.Polyester40 Degrees to 400 Degrees F3.5mil.3/4"€32.39
A890210yd.Polyester40 Degrees to 400 Degrees F3.5mil.3/8"€19.40
B890272yd.Non-Slivering PolyesterUp to 400 Degrees F3.4mil.1"€2,972.26
APPROVED VENDOR -

Safety Grip Conformable Tapes

Raptor Supplies offers a wide range of safety grip conformable tapes ideal for applications in coil wraps, separators, harness wrapping equipment, transformers and slot liners. These tapes are designed in accordance with MIL-I-23594C Type 1 standards and also widely used in mechanical jobs that require high-temperature resistance, low-friction and a nonstick surface. They feature a pressure-sensitive silicone adhesive for superior chemical resistance and are available in lengths up to 36 yards.

StyleModelAdhesion StrengthColorLengthTensile StrengthThicknessWidthPrice
A15D62040 oz./in.Tan36yd.18 lb./in.6mil.6"€725.82
B15D62140 oz./in.Tan36yd.30 lb./in.6.5mil.6"€914.77
C15C66740 oz./in.Gray5yd.30 lb./in.6.5mil.10"€312.67
D15C65640 oz./in.Gray5yd.18 lb./in.6mil.4"€90.18
A15D35540 oz./in.Tan36yd.18 lb./in.6mil.1"€129.89
A15D46440 oz./in.Tan36yd.18 lb./in.6mil.3/4"€99.05
D15C65040 oz./in.Gray5yd.18 lb./in.6mil.1/2"€16.82
A15D49140 oz./in.Tan36yd.18 lb./in.6mil.3.5"€423.45
D15C65240 oz./in.Gray5yd.18 lb./in.6mil.1"€27.28
D15C65140 oz./in.Gray5yd.18 lb./in.6mil.3/4"€22.04
D15C65440 oz./in.Gray5yd.18 lb./in.6mil.2"€62.58
D15C65540 oz./in.Gray5yd.18 lb./in.6mil.3.5"€79.72
D15C65740 oz./in.Gray5yd.18 lb./in.6mil.6"€132.04
D15C65840 oz./in.Gray5yd.18 lb./in.6mil.10"€262.62
A15D52340 oz./in.Tan36yd.18 lb./in.6mil.4"€482.83
E15C66440 oz./in.Gray5yd.30 lb./in.6.5mil.3.5"€98.95
A15D31140 oz./in.Tan36yd.18 lb./in.6mil.10"€1,207.23
E15C66540 oz./in.Gray5yd.30 lb./in.6.5mil.4"€146.08
B15D38940 oz./in.Tan36yd.30 lb./in.6.5mil.1.5"€241.12
B15D52440 oz./in.Tan36yd.30 lb./in.6.5mil.4"€616.18
A15D38840 oz./in.Tan36yd.18 lb./in.6mil.1.5"€192.18
E15C66240 oz./in.Gray5yd.30 lb./in.6.5mil.1.5"€46.10
C15C66640 oz./in.Gray5yd.30 lb./in.6.5mil.6"€200.10
B15D31240 oz./in.Tan36yd.30 lb./in.6.5mil.10"€1,526.30
A15D32040 oz./in.Tan36yd.18 lb./in.6mil.1/2"€68.23
BRADY -

Overlaminate Tape

Raptor Supplies offers a wide range of safety grip conformable tapes ideal for applications in coil wraps, separators, harness wrapping equipment, transformers and slot liners. These tapes are designed in accordance with MIL-I-23594C Type 1 standards and also widely used in mechanical jobs that require high-temperature resistance, low-friction and a nonstick surface. They feature a pressure-sensitive silicone adhesive for superior chemical resistance and are available in lengths up to 36 yards.

StyleModelLengthWidthPrice
A14213450ft.1"€104.44
B14213550ft.2"€158.29
C142136100ft.1.125"€131.76
D142137100ft.2.25"€128.93
E142138100ft.3"€224.86
F142139100ft.4"€241.83
3M -

8905 Series, Polyester Tape

Raptor Supplies offers a wide range of safety grip conformable tapes ideal for applications in coil wraps, separators, harness wrapping equipment, transformers and slot liners. These tapes are designed in accordance with MIL-I-23594C Type 1 standards and also widely used in mechanical jobs that require high-temperature resistance, low-friction and a nonstick surface. They feature a pressure-sensitive silicone adhesive for superior chemical resistance and are available in lengths up to 36 yards.

StyleModelWidthPrice
A89051"€44.25
A89051.5"€63.19
A89051/2"€27.36
A89052"€73.77
A89053/4"€37.95
A89053/8"€22.07
A89054"€140.98
3M -

483 Series, Polyethylene Tape

Raptor Supplies offers a wide range of safety grip conformable tapes ideal for applications in coil wraps, separators, harness wrapping equipment, transformers and slot liners. These tapes are designed in accordance with MIL-I-23594C Type 1 standards and also widely used in mechanical jobs that require high-temperature resistance, low-friction and a nonstick surface. They feature a pressure-sensitive silicone adhesive for superior chemical resistance and are available in lengths up to 36 yards.

StyleModelAdhesion StrengthPerformance Temp.Tensile StrengthWidthPrice
A48312 oz./in.Up to 200 Degrees F10 lb./in.1"€1,755.98
B48312 oz./in.60 Degrees to 80 Degrees F10 lb./in.1"€47.87
C48312 oz./in.60 Degrees to 80 Degrees F10 lb./in.1"€46.10
D48312 oz./in.60 Degrees to 80 Degrees F10 lb./in.1"€46.10
E48312 oz./in.60 Degrees to 80 Degrees F10 lb./in.1"€46.10
F48312 oz./in.60 Degrees to 80 Degrees F10 lb./in.2"€83.78
G48312 oz./in.60 Degrees to 80 Degrees F10 lb./in.2"€84.58
H48312 oz./in.60 Degrees to 80 Degrees F10 lb./in.1"€87.12
I48312 oz./in.60 Degrees to 80 Degrees F10 lb./in.1"€46.10
J48322 oz./in.20 Degrees to 200 Degrees F12 lb./in.2"€2,128.22
3M -

8901 Series, Polyester Tape

Raptor Supplies offers a wide range of safety grip conformable tapes ideal for applications in coil wraps, separators, harness wrapping equipment, transformers and slot liners. These tapes are designed in accordance with MIL-I-23594C Type 1 standards and also widely used in mechanical jobs that require high-temperature resistance, low-friction and a nonstick surface. They feature a pressure-sensitive silicone adhesive for superior chemical resistance and are available in lengths up to 36 yards.

StyleModelLengthMaterialPerformance Temp.ThicknessWidthPrice
A890110yd.Polyester40 Degrees to 400 Degrees F2.4mil.1"€33.15
A890110yd.Polyester40 Degrees to 400 Degrees F2.4mil.2"€54.14
A890110yd.Polyester40 Degrees to 400 Degrees F2.4mil.4"€101.83
A890110yd.Polyester40 Degrees to 400 Degrees F2.4mil.1.5"€46.61
A890110yd.Polyester40 Degrees to 400 Degrees F2.4mil.1/2"€21.26
A890110yd.Polyester40 Degrees to 400 Degrees F2.4mil.3/4"€28.68
A890110yd.Polyester40 Degrees to 400 Degrees F2.4mil.3/8"€17.52
B890172yd.Non-Slivering PolyesterUp to 400 Degrees F2.6mil.2"€3,066.17
C890172yd.Non-Slivering PolyesterUp to 400 Degrees F2.6mil.1"€2,392.97

We are here to help!

Looking for a part not listed here?