Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

High Pressure Hydraulic Cylinders

Filter


Hydraulic cylinders that operate at high pressures need to be designed with precision and made from highly resistant materials. For exacting tolerances and ensuring performance & safety in the field, you need experienced machining. At Raptor Supplies, we offer high pressure cylinders specially ...designed for continuous heavy duty use under high pressure.Read more

ENERPAC -

RC Series Hydraulic Cylinder

StyleModelHandleOutside Dia.Oil CapacityThread SizeBody MaterialPlunger Thread SizeBolt Circle Dia.Weight CapacityPrice
ARC1512No2.75"37.70 cu. in.3/8-16Steel1"-8-15 tons€2,681.99
BRC-1014No2.25"31.31 cu. in.5/16-18Steel1"-81.56"10 tons€1,485.76
BRC-1012No2.25"26.84 cu. in.5/16-18Steel1"-81.56"10 tons€1,344.00
CRC-152No2.75"6.28 cu. in.3/8-16Steel1"-81.88"15 tons€917.27
DRC-258No3.38"42.55 cu. in.1/2-13Steel1-1/2"-162.31"25 tons€1,812.01
ERC-106No2.25"13.70 cu. in.5/16-18Steel1"-81.56"10 tons€739.49
FRC-256No3.38"32.23 cu. in.1/2-13Steel1-1/2"-162.31"25 tons€1,386.00
GRC-308No4"53.56 cu. in.-Steel1-1/2"-16-30 tons€2,644.50
HRC-151No2.75"3.14 cu. in.3/8-16Steel1"-81.88"15 tons€935.26
FRC-156No2.75"18.85 cu. in.3/8-16Steel1"-81.88"15 tons€1,118.26
IRC-102No2.25"4.75 cu. in.5/16-18Steel1"-81.56"10 tons€593.61
JRC-1010No2.25"22.65 cu. in.5/16-18Steel1"-81.56"10 tons€944.26
KRC-154No2.75"12.57 cu. in.3/8-16Steel1"-81.88"15 tons€924.76
KRC-158No2.75"25.13 cu. in.3/8-16Steel1"-81.88"15 tons€1,358.27
DRC-251No3.38"5.16 cu. in.1/2-13Steel1-1/2"-162.31"25 tons€1,032.00
FRC-2510No3.38"52.86 cu. in.1/2-13Steel1-1/2"-162.31"25 tons€2,130.00
LRC1514No2.75"43.98 cu. in.3/8"-2Steel1"-81.88"15 tons€2,752.50
FRC-1510No2.75"31.42 cu. in.3/8-16Steel1"-81.88"15 tons€1,467.76
FRC-104No2.25"9.23 cu. in.5/16-18Steel1"-81.56"10 tons€688.88
MRC256NVNo3.38"32.13 cu. in.1-1/2"-13Nickel Plated Steel1-1/2"-162.31"25 tons€3,214.50
DRC-254No3.38"20.63 cu. in.1/2-13Steel1-1/2"-162.31"25 tons€1,259.26
NRC106NVNo2.25"13.7 cu. in.5/16-18Nickel Plated Steel1"-81.56"10 tons€1,552.50
NRC102NVNo2.25"4.75 cu. in.5/16-18Nickel Plated Steel1"-81.56"10 tons€1,249.50
ORC-2512No3.38"63.18 cu. in.1/2-13Steel1/2"-132.31"25 tons€2,589.01
ORC-2514No3.38"73.49 cu. in.1/2-13Steel1-1/2"-162.31"25 tons€2,788.51
ENERPAC -

RAR Series Aluminum Hydraulic Cylinder

StyleModelBolt Circle Dia.Oil CapacityOutside Dia.Weight CapacityPrice
ARAR5024.33"21.63 cu. in.5.71"50 tons€6,106.51
BRAR5044.33"43.25 cu. in.5.71"50 tons€7,002.00
BRAR5064.33"64.88 cu. in.5.71"50 tons€8,267.99
CRAR10066.5"131.02 cu. in.7.28"100 tons€14,116.49
CRAR10046.5"87.35 cu. in.7.28"100 tons€12,277.50
CRAR10086.5"174.7 cu. in.7.28"100 tons€15,904.50
CRAR15067.87"207.77 cu. in.9.06"150 tons€20,145.01
ENERPAC -

Single Acting Hydraulic Cylinder

Enerpac single acting hydraulic cylinders are used in various high-force lifting, pushing, pulling, bending and holding applications. They have a maximum operating pressure of 10000 psi and are ASME B30.1 compliant. These Enerpac hydraulic cylinders use liquid pumped through a single port for rod extension and a pre-tensioned internal spring for better retraction speed to produce continuous movement. They also feature a built-in stop ring to prevent the plunger from extending beyond the stroke length, and a plunger wiper that reduces contamination in the cylinder. Enerpac cylinders are offered in 2- to 100-ton capacity models in different stroke lengths and sizes.

StyleModelPlunger Thread SizeThread SizeWeight CapacityBody MaterialBolt Circle Dia.Cylinder TypeOil CapacityOutside Dia.Price
ABRC461 3/16"-16-5 tonsSteel-Pull6.21 cu. in.2.25"€2,356.49
BRA10101-1/4"-12-10 tonsAluminum6.3"General Purpose22.61 cu. in.2.25"€2,239.50
CRA1061/2"-111/2"-1110 tonsAluminum1.25"General Purpose13.67 cu. in.2.25"€1,713.00
DRWH201/2"-203/4"-202 tonsSteel1"Hollow Spring Return0.41 cu. in.1.79"€983.10
DRWH1213/4"-165/16-186 tonsSteel1.38"Hollow Spring Return2.76 cu. in.2.75"€1,981.50
ERWH3013/4"-163/4"-1618 tonsSteel2.5"Hollow Spring Return18 cu. in.4.5"€3,280.49
DRWH1203/4"-165/16-186 tonsSteel2"Hollow Spring Return0.86 cu. in.2.75"€1,668.00
FBRC2511/16"-24-2.5 tonsSteel-Pull2.76 cu. in.1.89"€1,142.26
GBRC106M30X2-10 tonsSteel-Pull13.8 cu. in.3.35"€2,533.50
ENERPAC -

RCS Low Height Hydraulic Cylinder

StyleModelBolt Circle Dia.HandleOil CapacityOutside Dia.Weight CapacityPrice
ARCS-1011.03"No3.35 cu. in.2.75"10 tons€714.00
BRCS-2011.56"No7.75 cu. in.3.63"20 tons€1,054.49
CRCS-5021.56"Yes22.85 cu. in.4.88"50 tons€1,443.76
DRCS-3021.56"No15.82 cu. in.4"30 tons€980.97
ERCS-10022.19"Yes44.18 cu. in.6.5"100 tons€2,467.50
ENERPAC -

RCH Hydraulic Cylinder

StyleModelBolt Circle Dia.HandleOil CapacityOutside Dia.Plunger Thread SizeThread SizeWeight CapacityPrice
ARCH-121-No4.49 cu. in.2.75"3/4"-16-12 tons€1,093.50
BRCH1202"No0.86 cu. in.2.75"3/4"-165/16-1812 tons€1,084.50
CRCH-1232"No8.29 cu. in.2.75"3/4"-165/16-1812 tons€1,329.01
CRCH-2063.25"No28.67 cu. in.3.88"1-9/16"-163/8-1620 tons€2,529.00
DRCH-2023.25"No9.46 cu. in.3.88"1-9/16"-163/8-1620 tons€1,477.50
ERCH-3023.63"Yes18.05 cu. in.4.5"1-13/16"-163/8-1630 tons€2,028.00
FRCH-3063.63"Yes44.23 cu. in.4.5"1-13/16"-163/8-1630 tons€3,101.99
GRCH-6035.13"Yes38.20 cu. in.6.25"2-3/4"-161/2-1360 tons€3,738.00
GRCH-6065.13"Yes76.41 cu. in.6.25"2-3/4"-161/2-1360 tons€5,212.49
HRCH10037"Yes61.88 cu. in.8.38"4"-165/8-11100 tons€9,844.51
ENERPAC -

RACL Hydraulic Cylinder

StyleModelBolt Circle Dia.Oil CapacityOutside Dia.Weight CapacityPrice
ARACL3043.15"26.97 cu. in.3.94"30 tons€5,442.00
ARACL3063.15"40.45 cu. in.3.94"30 tons€6,477.00
ARACL3023.15"13.48 cu. in.3.94"30 tons€5,961.00
ARACL5044.33"43.27 cu. in.5.12"50 tons€6,675.00
ARACL5064.33"64.9 cu. in.5.12"50 tons€6,939.00
ARACL5024.33"21.63 cu. in.5.12"50 tons€5,913.00
BRACL10066.3"131.14 cu. in.7.09"100 tons€12,595.51
BRACL10026.3"43.68 cu. in.7.09"100 tons€9,870.00
BRACL10046.3"87.36 cu. in.7.09"100 tons€10,472.99
BRACL15027.87"69.25 cu. in.9.06"150 tons€11,367.01
BRACL15047.87"138.61 cu. in.9.06"150 tons€13,054.50
ARACL15067.87"207.91 cu. in.9.06"150 tons€20,113.51
ENERPAC -

BRP Series Pull Hydraulic Cylinder

StyleModelOil CapacityOutside Dia.Weight CapacityPrice
ABRP106L13.8 cu. in.3.35"10 tons€4,297.50
ABRP106C13.8 cu. in.3.35"10 tons€7,884.00
BBRP30643.27 cu. in.5.39"30 tons€13,756.50
CBRP60670.43 cu. in.5.51"60 tons€25,156.50
WESTWARD -

Hand Jack

StyleModelOil CapacityWeight CapacityPrice
A3CFK62.24 cu. in.5 tons€1,777.50
B3CFK84.27 cu. in.10 tons€2,023.50
C3CFL16.83 cu. in.20 tons€2,466.00
ENERPAC -

Single Acting Universal Cylinder

Enerpac single acting universal cylinders are used in the manufacturing, aerospace and automobile industries for pulling, holding, lifting and moving applications. These Enerpac single acting hydraulic cylinders feature steel bodies for durability and base mounting holes & collar mounting threads for flexible mounting. Chrome plated plungers of these cylinders are equipped with bronze lower and upper bearings to provide long life. These Enerpac cylinders have long stroke lengths and a compact design ideal for welding applications and also incorporate hardened saddles to ensure extra plunger protection. These cylinders are capable of withstanding pressure up to 10000 psi. Choose from a wide range of these Enerpac single acting hydraulic cylinders, available in 5 & 10 ton weight capacities on Raptor Supplies.

StyleModelBolt Circle Dia.Oil CapacityOutside Dia.Plunger Thread SizeThread SizeWeight CapacityPrice
ARW50-0.62 cu. in.1.62" x 2.31"-1/4-205 tons€558.21
BRW531"2.97 cu. in.1.5"3/4"-161/4-205 tons€574.88
CRW551"4.95 cu. in.1.5"3/4"-161/4-205 tons€651.38
DRW511"0.99 cu. in.1.5"3/4"-161/4-205 tons€550.72
ERW1011.56"2.23 cu. in.2.25"#10-245/16-1810 tons€691.50
FRW1041.56"9.21 cu. in.2.25"1"-85/16-1810 tons€794.26
GRW1061.56"13.67 cu. in.2.25"1"-85/16-1810 tons€891.00
HRW1021.56"4.75 cu. in.2.25"1"-85/16-185 tons€1,112.26
ENERPAC -

RSM Low Height Hydraulic Cylinder

StyleModelHandleOil CapacityOutside Dia.Weight CapacityPrice
ARSM1500No19.17 cu. in.8.50" x 7.50"150 tons€5,161.51
BRSM-50No0.25 cu. in.2.31" x 1.63"5 tons€587.87
CRSM-100No0.98 cu. in.3.25" x 2.19"10 tons€718.12
DRSM-200No1.94 cu. in.4" x 3"20 tons€1,198.50
ERSM-300Yes3.25 cu. in.4.63" x 3.75"30 tons€1,404.00
FRSM-1000Yes12.27 cu. in.7" x 6"100 tons€3,555.01
GRSM-750Yes9.94 cu. in.6.50" x 5.50"75 tons€2,686.50
HRSM-500Yes6.01 cu. in.5.50" x 4.50"50 tons€1,642.49
StyleModelBolt Circle Dia.Oil CapacityOutside Dia.Weight CapacityPrice
ARACH2063.15"29.94 cu. in.3.94"20 tons€5,305.50
ARACH2023.15"9.98 cu. in.3.94"20 tons€4,570.50
ARACH3024.33"15.59 cu. in.5.12"30 tons€5,125.50
ARACH3064.33"46.77 cu. in.5.12"30 tons€6,666.00
ARACH6066.29"77.53 cu. in.7.09"60 tons€10,598.99
ARACH6046.29"51.69 cu. in.7.09"60 tons€9,195.00
ARACH10069.05"150.64 cu. in.9.84"100 tons€21,658.50
ENERPAC -

RAC Hydraulic Cylinder

StyleModelBolt Circle Dia.HandleOil CapacityOutside Dia.Weight CapacityPrice
ARAC2022.76"No9.51 cu. in.3.35"20 tons€2,854.50
ARAC2062.76"No28.52 cu. in.3.35"20 tons€3,388.50
ARAC2042.76"No19.02 cu. in.3.35"20 tons€2,821.50
BRAC3043.15"No26.97 cu. in.3.94"30 tons€2,716.50
BRAC3063.15"No40.45 cu. in.3.94"30 tons€2,853.00
BRAC5064.33"Yes64.9 cu. in.5.12"50 tons€3,531.00
BRAC5044.33"Yes43.27 cu. in.5.12"50 tons€3,211.50
CRAC5024.33"Yes21.63 cu. in.5.12"50 tons€4,132.51
DRAC10046.3"No87.36 cu. in.7.09"100 tons€7,909.50
DRAC10066.3"No131.04 cu. in.7.09"100 tons€6,671.99
ERAC10086.3"No174.72 cu. in.7.09"100 tons€10,773.00
ERAC15067.87"Yes207.76 cu. in.9.06"150 tons€18,451.50
ENERPAC -

RRH Series Hollow Plunger Hydraulic Cylinder

StyleModelBolt Circle Dia.Oil CapacityOutside Dia.Plunger Thread SizeThread SizeWeight CapacityPrice
ARRH3073.63"50.55 cu. in.4.5"1 13/16"-163/8-1630 tons€4,819.50
ARRH30103.63"73.12 cu. in.4.5"1 13/16"-163/8-1630 tons€11,958.00
ARRH60105.12"128.94 cu. in.6.25"2 3/4"-161/2-1360 tons€15,076.50
ARRH6065.12"82.77 cu. in.6.25"2 3/4"-161/2-1360 tons€8,922.00
ARRH6035.12"44.57 cu. in.6.25"2 3/4"-161/2-1360 tons€7,315.50
ARRH15086.5"252.97 cu. in.9.75"4 1/2"-124-1/4"-12150 tons€26,625.00
ARRH10067"123.76 cu. in.8.38"4"-165/8-11100 tons€16,900.51
ARRH10017"30.94 cu. in.8.38"4"-165/8-11100 tons€12,444.00
ARRH100107"208.84 cu. in.8.38"4"-165/8-11100 tons€20,100.00
BRRH10037"61.88 cu. in.8.38"4"-165/8-11100 tons€16,171.50
StyleModelBolt Circle Dia.HandleOil CapacityOutside Dia.Plunger Thread SizeThread SizeWeight CapacityPrice
ARR506-Yes67.77 cu. in.5"1"-12-50 tons€6,268.50
ARR756-Yes97.58 cu. in.5.75"1"-12-75 tons€9,823.51
ARR10102.05"No22.33 cu. in.2.88"1"-82-12"10 tons€3,036.00
ARR10122.05"No18 cu. in.2.88"1"-82-12"10 tons€4,235.99
ARR30142.87"Yes92.7 cu. in.4"2-1/2"-123"-1230 tons€5,327.99
ARR3082.88"Yes53.67 cu. in.4"2-1/2"-123"-1230 tons€4,473.00
ARR50134.25"Yes145.17 cu. in.5"1"-124-1/4"-1250 tons€9,118.49
ARR50204.25"Yes222.56 cu. in.5"1"-124-1/4"-1250 tons€16,239.01
ARR20065"No265.28 cu. in.9.75"-1-8200 tons€23,886.00
ARR100185.5"Yes374.44 cu. in.7"1-3/4"-123/4-10100 tons€23,223.00
ARR10065.5"No136.93 cu. in.7"1-3/4"-123/4-10100 tons€11,440.51
ARR30066.25"Yes425.56 cu. in.12.25"2-1/2"-121-1/4"-7300 tons€37,654.50
ARR15026.25"No69.11 cu. in.8"-3/4"-16150 tons€14,928.00
ARR15066.25"No188.28 cu. in.8"3-3/8"-168"-12150 tons€18,876.00
ENERPAC -

RD Series Hydraulic Cylinder

StyleModelOil CapacityOutside Dia.Plunger Thread SizeWeight CapacityPrice
ARD410.89 cu. in.2"1/2"-204 tons€1,630.50
ARD911.99 cu. in.2.5"3/4"-169 tons€2,667.00
ARD432.45 cu. in.2"1/2"-204 tons€1,707.01
ARD464.81 cu. in.2"1/2"-204 tons€2,184.00
ARD935.52 cu. in.2.5"3/4"-169 tons€2,797.49
ARD9610.82 cu. in.2.5"3/4"-169 tons€2,455.50
ARD91017.89 cu. in.2.5"3/4"-169 tons€2,712.00
ARD16619.63 cu. in.3"1-1/8"-1216 tons€4,780.50
ARD25630.68 cu. in.3.63"1-1/2"-1225 tons€6,230.99
BRD161032.20 cu. in.3"1-1/2"-1216 tons€5,493.00
ARD251050.31 cu. in.3.63"1-1/2"-1225 tons€7,786.51
ENERPAC -

150 tons Double Acting Steel Hydraulic Cylinder, 12 Inch Stroke Length

ModelItemPrice
HCR-15012CD2NGC€16,422.88
ENERPAC -

160 tons Single Acting Lock Nut Steel Hydraulic Cylinder, 2 Inch Stroke Length

ModelItemPrice
LPL-1602CD2NGA€11,186.14
ENERPAC -

100 tons Single Acting Lock Nut Steel Hydraulic Cylinder, 2 Inch Stroke Length

ModelItemPrice
LPL-1002CD2NFZ€8,010.88
ESCO TIRE TOOLS -

Hydraulic Cylinder, 25 Ton Capacity, 6 Inch Size

ModelItemPrice
10310CE8YGV€950.30
See Details
ESCO TIRE TOOLS -

Hydraulic Cylinder, 10 Ton Capacity, 4-1/8 Inch Stroke

ModelItemPrice
10302CE8YGR€382.50
See Details
ESCO TIRE TOOLS -

Hydraulic Cylinder, 10 Ton Capacity, 10-1/8 Inch Stroke

ModelItemPrice
10305CE8YGP€479.40
See Details
12

High Pressure Hydraulic Cylinders

What are high pressure hydraulic cylinders?
High pressure hydraulic cylinders are used where strong push or pull force is required within a system. These cylinders are essentially linear actuators that generate force. Hydraulic cylinders can be used to lift beds & winches, operate presses, and push / support / press heavy loads. They are used in manufacturing, process handling, recycling & agricultural machinery, and industries (such as mining) where electrical or air tools can cause sparking. Hydraulic cylinders with a single action mechanism can only move in one direction, whereas cylinders with a double action mechanism can move along any plane of motion (both vertical & horizontal). High pressure hydraulic cylinders feature a tube with finished interiors and hard chrome plated piston rods to avoid pitting & scoring. These cylinders have seals and wipers that are attached to the end caps for eliminating contaminants and preventing leakage.
High pressure hydraulic cylinders are ideal for continuous lifting, holding, pushing, pulling and bending of hydraulic fluids. Raptor Supplies offers a wide variety of these cylinders from brands like Enerpac, ESCO, OTC and Westward. These hydraulic cylinders feature aluminium / steel / nickel plated steel construction for structural rigidity and resistance against corrosion & harmful UV radiations. BRP Series pull hydraulic cylinders provide plunger blow out protection to resist over-extension and are equipped with a plunger wiper to reduce contamination. These cylinders come with CR400 couplers & dust caps for added safety, are capable of being operated at pressures up to 700 bar and feature a maximum load capacity of 300 tons.

Uses

High pressure hydraulic cylinders are suitable for systems that have bends or tilted pipes which require additional linear force. These cylinders can also be used in mobile applications like excavators, dump trucks, loaders, graders, backhoes & dozers. When it comes to heavy machinery, hydraulic cylinders can help extend their control or use.

Features

  • High pressure hydraulic cylinders are available in single & double acting configurations.
  • They have aluminium, steel or nickel plated steel construction.
  • These hydraulic cylinders feature a welded design for reliability.
  • The saddles are hardened, which prevents the piston from jamming in the top bearing.
  • The heavy duty return springs enable fast piston retraction.
  • Port connections are available on all cylinders.
  • These hydraulic cylinders have a simple design to enable easy installation.
  • Selected models feature a lightweight, low profile spring return mechanism for use in confined spaces.
  • They have a piston wiper that reduces contamination, hence extending cylinder life.

Working Mechanism

  • In single acting cylinders, only one side of the piston provides fluid with a certain pressure. A single acting cylinder controls movement by fluid force in one direction, and the return process depends on external forces such as spring force or gravity.
  • In double acting cylinders, both sides of the piston are supplied with fluid of certain working pressure. Under the influence of fluid force on both sides, the hydraulic cylinder or pneumatic cylinder can move in the positive direction or the reverse direction.

Standards and Approvals

High pressure hydraulic cylinders are constructed according to ASME & ISO standards.

Frequently Asked Questions

What things should one consider when choosing a high pressure hydraulic cylinder?

  • Capacity - the force of the cylinder, measured in tonnes.
  • Stroke - the length that the piston rod can travel in and out, measured in millimetres.
  • Operating pressure - the maximum operating pressure, measure in psi or bar.
  • Single / double acting mechanism - single acting cylinders produce force in one direction while double acting cylinders produce force in both extending and retracting directions.

What is the difference between single acting and double acting hydraulic cylinders?

Single acting cylinders only extend via pressure from a pump and retract by the weight of the load or using an inbuilt spring. Double acting cylinders use hydraulic power to both extend and retract.
A simple way to distinguish between them is by looking at the number of ports. Single acting cylinders have one port for the connection of hydraulic cylinders, whereas double acting cylinders have 2 ports. The first port is where the advance (extend) hydraulic hose fittings attach and the second is where the retract hydraulic hose fittings attach.

Which one should I choose - a single or double acting hydraulic cylinder?

  • When looking for a device to move the load in both directions, double acting cylinders are ideal. Unlike single acting air cylinders, double acting cylinders can extend and retract without the need for a spring.
  • Instead of applying pressurised air into one port, double acting cylinders have two ports where air can enter in and move out. But if you are looking to utilise your machine in linear motion and perform movements such as clamping, positioning & punching, then single acting cylinders might be better.
  • Single acting cylinders are mainly used in industrial applications where force is needed in one direction, for example, ejecting parts / items off conveyor belts.
  • Double acting cylinders are usually faster, stronger and more efficient than single acting cylinders. Applications that require speed and force would require double acting cylinders whereas light assembly work can be deployed by single acting cylinders.

Can you use a double acting hydraulic cylinder as single acting?

Yes, you can use a double acting cylinder as a single acting cylinder.