Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

Horizontal Handle Toggle Clamps

Filter


To securely locate machine parts or components, a toggle clamp is required. Toggle clamps are available in straight, vertical or horizontal clamp styles. Horizontal toggle clamps are quick action hold down tools which are used to keep a workpiece stationary. They offer a stationary alternative ...to removable clamps when performing repetitive tasks. These clamps feature a fixed design to secure and loosen workpieces without moving the clamp itself.Read more

DESTACO -

2017 Series Horizontal Hold Down Clamps

Destaco 2017 Series horizontal hold-down clamps feature an increased handle clearance to reduce pinch points, along with a fixed-handle pivot providing smooth action. They are used in woodworking, fixture checking, light machining and testing of equipment. Destaco horizontal clamps have a U-shaped arm with a maximum holding capacity of 560 lb (254.01 kg).

StyleModelToggle Lock PlusHolding CapacityMaterialMounting BaseClamp Arm StyleHandleClamp Arm LengthHeight Under Clamp ArmPrice
A2017-UNo560 Lbs.SteelFlangeU-BarHorizonal2.53"0.98"€53.40
B2017-URYes560 Lbs.SteelFlangeU-BarHorizonal2.53"0.98"€81.51
DESTACO -

5305, 5310 Series Horizontal Hold Down Clamps

These Destaco 5305, 5310 Series horizontal hold down clamps feature robust construction with black oxide finish for durability. These toggle clamps are used to hold workpieces in place using a horizontal lever handle that lays flat when the clamp is engaged. They offer a stationary alternative to removable clamps when performing repetitive tasks. These hold down clamps comprise accurately machined components having hardened & ground pivot pins and bushings. Destaco 5305, 5310 Series horizontal hold down clamps feature high clamping ability that reduces necessary fixtures for a particular application. These clamps enable the user to undertake an action without being worried about frequent movement of the workpiece. They hold workpieces in place using the lever handle that is pushed to the upright position when the clamp is engaged and are also equipped with a spring in the jaw to hold it in place after a few adjustments. Destaco toggle clamps are used in grinding, welding, assembling, machining and metal fabricating applications in the aerospace, automotive and food & packaging industries. They feature a fixed design to secure & loosen workpieces without moving the clamp itself. Destaco toggle clamps feature an automatic pressure adjustment system that automatically adjusts the clamp’s pressure according to the size of the workpiece. They are equipped with a high strength, forged alloy steel clamping arm for increased strength and handling a maximum load of 1300 lb. Selected models come integrated with the Toggle Lock Plus safety feature to ensure that the over centre locking condition is maintained and the clamp remains protected against unintentional opening. Destaco horizontal hold down clamps incorporate a linkage system that applies powerful clamping force with little effort to lock or unlock. Since this force is directed along the links, locking or unlocking the toggle does not require any force.

StyleModelHolding CapacityToggle Lock PlusMaterialMounting BaseClamp Arm StyleHandleClamp Arm LengthHeight Under Clamp ArmPrice
A5305-R600 Lbs.YesSteelFlangeSolid BarHorizonal2.75"0.81"€168.68
B5305600 Lbs.NoSteelFlangeSolid BarHorizonal2.75"0.81"€114.11
C5305-BR600 Lbs.YesSteelSolidSolid BarHorizonal2.75"0.81"€160.33
B5305-B600 Lbs.NoSteelSolidSolid BarHorizonal2.75"1.12"€105.73
D5310-B1300 Lbs.NoSteelSolidSolid BarHorizonal3.63"1.31"€110.78
E5310-R1300 Lbs.YesSteelFlangeSolid BarHorizonal3.63"1"€224.28
B53101300 Lbs.NoSteelFlangeSolid BarHorizonal3.63"1"€147.55
F5310-BR1300 Lbs.YesSteelSolidSolid BarHorizonal3.63"1.31"€210.99
DESTACO -

206 Series Horizontal Hold Down Clamps

Destaco 206 Series horizontal hold-down clamps have a stainless-steel construction and offer good bar clearance under clamping bar while maintaining a low profile. They are used in light-duty clamping, chemical processing, closures and in the assembling of various commercial tools and equipment. The 206 Series Destaco horizontal hold down clamp is available in high U-bar and low U-bar design variants.

StyleModelClamp Arm StyleHeight Under Clamp ArmHolding CapacityToggle Lock PlusMaterialMounting BaseHandleClamp Arm LengthPrice
A206-HSSHigh U-Bar0.75"100 Lbs.NoStainless SteelFlangeHorizonal0.93"€81.60
B206-SSLow U-Bar0.4"100 Lbs.NoStainless SteelFlangeHorizonal0.93"€68.70
DESTACO -

227 Series Horizontal Hold Down Clamps

Destaco 227 Series horizontal hold down clamps or horizontal handle toggle clamps are designed for holding workpieces in place using a horizontal lever handle that lays flat when the clamp is engaged. They offer a stationary alternative to removable clamps when performing repetitive tasks in the aerospace, automotive and food & packaging industries. These units feature a low profile design for light duty clamping applications in tight spaces, such as assembling, closure, fixture checking and woodworking applications. Destaco hold down toggle locking clamps are made of steel or stainless steel to provide rigidity and corrosion resistance. They have open or U shaped bars for easy attachment of arm extensions, and flanged or straight base mounting styles for ease of installation. These units offer large hand clearance in the open position (up to 56 degrees) and feature neoprene or stainless steel hex head spindles (some models) for maximum holding force. Destaco 227 Series horizontal handle toggle clamps come with a handle, a lever system and a securing bar that prevent the movement of the workpieces. The lever system applies enough pressure on the object to keep the workpiece steady. These clamps also have a linkage system that applies powerful clamping force with minimum effort to lock or unlock the clamp. Additionally, these Destaco horizontal clamps are capable of handling loads up to 600 lb and are suitable with flanged washers (to provide secure connection against vibration), cross arm sets and M6 or 5/16 inch spindles for high performance workholding, automation and containment solutions.
We also offer Destaco 227 Series horizontal hold down clamps in Blackout models that feature non reflective black finish. If you want to order these horizontal handle toggle clamps in Blackout Series, simply add -BLK suffix after the MPN (for example: 227-UB-LS-BLK) and request a quote for the same on Raptor Supplies.

StyleModelClamp Arm LengthClamp Arm StyleHolding CapacityToggle Lock PlusMaterialMounting BaseHandleHeight Under Clamp ArmPrice
A227-UB-L2.39"Open U-Bar500 Lbs.NoSteelStraightHorizonal1.45"€75.61
B227-U-L2.39"Open U-Bar500 Lbs.NoSteelFlangeHorizonal1.25"€66.25
C227-UB2.65"U-Bar500 Lbs.NoSteelStraightHorizonal1.45"€66.67
D227-U2.65"U-Bar500 Lbs.NoSteelFlangeHorizonal1.25"€48.24
E227-USS2.66"U-Bar600 Lbs.NoStainless SteelFlangeHorizonal1.28"€94.28
DESTACO -

225 Series Horizontal Hold Down Clamps

These Destaco 225 Series horizontal toggle clamps or horizontal handle toggle clamps are designed for holding workpieces in place using a horizontal lever handle that lays flat when the clamp is engaged. They offer a stationary alternative to removable clamps when performing repetitive tasks in the aerospace, automotive and food & packaging industries. These units feature a low profile design for light duty clamping applications such as closures, assembling, checking fixtures and woodworking in tight spaces. Destaco hold down toggle locking clamps are made of stainless steel for rigidity and corrosion resistance and feature a horizontal handle parallel to the clamping bar that is capable of moving in the opposite direction. These clamps require minimum overhead clearance with a 90 degrees clamp bar opening and have a spring in the jaw to hold the clamps in place after a few adjustments. They have U shaped clamping arms with flanged or straight base mounting options for easy surface installation. Destaco horizontal hold down clamps come with a handle, a lever system, and a securing bar that ensures the objects won’t move. The equipped lever system applies enough pressure on the object to keep the workpiece steady for work and these clamps also incorporate a linkage system that applies a powerful clamping force with minimum effort to lock or unlock. Selected models come integrated with Toggle Lock Plus safety feature to ensure that the over-centre locking condition is maintained and the clamp remains protected against unintentional opening. Additionally, these Destaco horizontal clamps are capable of handling loads up to 600 lb and can accommodate flanged washers, cross arm sets & flat tip bonded neoprene spindles for high performance workholding, automation and containment solutions.

StyleModelHeight Under Clamp ArmHolding CapacityToggle Lock PlusMaterialMounting BaseClamp Arm StyleHandleClamp Arm LengthPrice
A225-UBSS1.8"600 Lbs.NoStainless SteelStraightU-BarHorizonal2.72"€175.31
B225-UR1.29"500 Lbs.YesSteelFlangeU-BarHorizonal2.69"€82.12
C225-U1.31"500 Lbs.NoSteelFlangeU-BarHorizonal2.69"€42.50
D225-USS1.31"600 Lbs.NoStainless SteelFlangeU-BarHorizonal2.69"€85.06
E225-UB1.56"500 Lbs.NoSteelStraightU-BarHorizonal2.69"€64.99
DESTACO -

2013 Series Horizontal Hold Down Clamps

Destaco 2013 Series horizontal hold-down clamps feature an increased handle clearance to reduce pinch points, along with a fixed-handle pivot providing smooth action. Destaco horizontal clamps are used in woodworking, fixture checking, light machining and in testing of equipment. They also come equipped with a U-shaped arm with a maximum holding capacity of 295 lb (133.81 kg).

StyleModelToggle Lock PlusHolding CapacityMaterialMounting BaseClamp Arm StyleHandleClamp Arm LengthHeight Under Clamp ArmPrice
A2013-UNo295 Lbs.SteelFlangeU-BarHorizonal1.65"0.75"€44.08
B2013-URYes295 Lbs.SteelFlangeU-BarHorizonal1.65"0.75"€68.02
DESTACO -

305, 307, 309 Series Hold Down Clamps

These Destaco 305, 307 & 309 Series horizontal hold down clamps are ideal for applications where hold-down action can effectively substitute fasteners. They are compact in size and low in height for confined spaces. The horizontal clamps are equipped with a handle that can be operated either from the front or the sides. They have a flanged base with a U shaped hold down bar, a clamp bar opening angle up to 92 degrees and a holding capacity of 750 lb. Destaco 305, 307 & 309 Series horizontal hold down clamps offer a stationary alternative to removable clamps when performing repetitive tasks. These hold down toggle clamps are made of steel / stainless steel and have a horizontal handle parallel to the clamping bar. They come with a handle, a lever system, and a securing bar. The securing bar ensures that the objects won’t move and the lever system applies enough pressure on the object to keep the workpiece steady for work. These clamps feature a fixed design to secure and loosen workpieces without moving the clamp itself. Destaco horizontal hold down clamps incorporate a linkage system that applies powerful clamping force with little effort to lock or even unlock. They are equipped with a spring in the jaw to hold it in place after a few adjustments. These toggle clamps are used to hold workpieces in place using a horizontal lever handle that lays flat when the clamp is engaged. Destaco toggle clamps feature an automatic pressure adjustment system that automatically adjusts the clamp's pressure. This allows the clamping of workpieces of various sizes to adjust the pressure themselves. Selected models are equipped with the Toggle Lock Plus release lever that prevents accidental opening due to vibration.

StyleModelClamp Arm LengthToggle Lock PlusHolding CapacityMaterialMounting BaseClamp Arm StyleHandleHeight Under Clamp ArmPrice
A305-USS1.2"No200 Lbs.Stainless SteelFlangeU-BarHorizonal0.48"€62.92
B305-U1.19"No150 Lbs.SteelFlangeU-BarHorizonal0.48"€37.11
C305-UR1.19"Yes150 Lbs.SteelFlangeU-BarHorizonal0.48"€66.16
A307-USS1.88"No350 Lbs.Stainless SteelFlangeU-BarHorizonal0.87"€89.62
B307-U1.89"No350 Lbs.SteelFlangeU-BarHorizonal0.89"€48.22
C307-UR1.89"Yes350 Lbs.SteelFlangeU-BarHorizonal0.89"€82.35
A309-USS2.66"No750 Lbs.Stainless SteelFlangeU-BarHorizonal1.3"€120.00
B309-U2.68"No750 Lbs.SteelFlangeU-BarHorizonal1.31"€67.12
C309-UR2.68"Yes750 Lbs.SteelFlangeU-BarHorizonal1.31"€139.05
DESTACO -

330, 351, 371, 381 Series Pull Action Latch Clamps

Destaco 330, 351, 371, 381 Series pull action latch clamps mount to work surfaces and hold workpieces in place using a lever handle. They are pushed to the upright position when the clamp is engaged and pressed down to reach the locked position. These closing clamps provide positive holding & powerful closing force and holding capacities up to 1000 lb. They are ideal for moulding, latching & assembly applications in the aerospace, automotive and food & packaging industries. They depend on 3 main components - a handle for operating the tool, a clamping arm for contact point between the work item & clamp, and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over centre position, the handle is pulled horizontally / vertically to create force parallel to the base and squeeze holding the items. They are also supplied with a thumb control lever for flexible single handed, multiple latching operations. These clamps feature J hook style latches with threaded J hooks for easy adjustments. They have a flanged or narrow base with threaded holes for secure surface mounting, and an ergonomic handle for minimising hand fatigue. 351-R pull action latch clamps are integrated with the Destaco Toggle Lock Plus safety mechanism that acts as a secondary locking system to ensure that the over centre locking condition is maintained and protected against unintentional opening.
Destaco additionally offers these clamps with longer hooks than the standard length. If you want to order these clamps with longer hooks than the standard ones, simply add -M-25 (25 mm), -M-50 (50 mm) or -M-100 (100 mm) suffixes to the MPN (for example, 351-R-M-25) on Raptor Supplies.

StyleModelHook Adjustble RangeHolding CapacityToggle Lock PlusMounting BaseMaterialHook Type Price
A330-SS7.4mm200 Lbs.NoFlangeSteelJ-Hook-€74.18
B3307.4mm200 Lbs.NoFlangeSteelJ-Hook-€44.81
C351-B12.4mm375 Lbs.NoNarrow FlangeSteelJ-Hook-€54.70
D351-R12.4mm375 Lbs.YesFlangeSteelJ-Hook-€90.04
E351-BSS12.4mm375 Lbs.NoNarrow FlangeStainless SteelJ-Hook-€91.87
B35112.4mm375 Lbs.NoFlangeSteelJ-Hook-€41.08
A351-SS12.4mm450 Lbs.NoFlangeStainless SteelJ-Hook-€76.73
B37123.9mm750 Lbs.NoFlangeSteelJ-Hook-€64.71
F371-SS23.9mm750 Lbs.NoFlangeStainless SteelJ-Hook-€215.06
G371-R23.9mm750 Lbs.YesFlangeSteelJ-Hook-€144.12
G371-R-M-2525mm750 Lbs.YesFlangeSteelJ-Hook-€203.94
D351-M-2525mm375 Lbs.NoFlangeSteelJ-Hook-€76.14
H351-B-M-2525mm375 Lbs.NoNarrow FlangeSteelJ-Hook-€84.44
I381-M-2525mm1000 Lbs.NoFlangeSteelJ-Hook-€194.38
J330-M-2525mm200 Lbs.NoFlangeSteelJ-Hook-€78.34
F371-M-2525mm750 Lbs.NoFlangeSteelJ-Hook-€120.20
D351-R-M-2525mm375 Lbs.YesFlangeSteelJ-Hook-€150.95
B38129.7mm1000 Lbs.NoFlangeSteelJ-Hook-€69.59
I381-SS29.7mm1000 Lbs.NoFlangeStainless SteelJ-Hook-€298.90
F371-M-5050mm750 Lbs.NoFlangeSteelJ-Hook-€120.20
G371-R-M-5050mm750 Lbs.YesFlangeSteelJ-Hook-€203.94
I381-M-5050mm1000 Lbs.NoFlangeSteelJ-Hook-€194.38
H351-B-M-5050mm375 Lbs.NoNarrow FlangeSteelJ-Hook-€84.44
D351-M-5050mm375 Lbs.NoFlangeSteelJ-Hook-€76.14
J330-M-5050mm200 Lbs.NoFlangeSteelJ-Hook-€78.34
DESTACO -

301, 311 Series Pull Action Latch Clamps

Destaco 301, 311 Series pull action latch clamps are designed for securing & molding closures for lids, doors & covers and also for assembling applications in the automotive, aerospace and food & packaging industries. These pull action latch clamps provide a stationary alternative to removable C clamps or spring clamps while securing material to the work surface and holding them in place using a lever handle that is pushed to the upright position when the clamp is engaged & pressed down to reach the locked position, ensuring quick and fatigue less clamping operations. These pull action latch clamps have a patented thumb control lever for single handed operation. These Destaco 301, 311 Series clamps feature a fixed stop that automatically limits handle movement at different clamping positions, and are made of steel / stainless steel for resisting corrosion on exposed surfaces. These pull action latch clamps have a flanged base with threaded holes, allowing the unit to be mounted to a worktable or flat surface. They depend on 3 main components - a base for attaching the clamp to the surface, a clamping arm for contact point between the work item & clamp and a handle for operating the tool. Once the simple linkage system of the clamp is put in the over centre position, the handle is pulled horizontally / vertically to create force parallel to the base and squeeze holding the items.

StyleModelHolding CapacityToggle Lock PlusMaterialMounting BaseHook TypePrice
A301375 Lbs.NoSteelFlangeU-Hook (Horizontal)€46.42
A301-SS450 Lbs.NoStainless SteelFlangeU-Hook (Horizontal)€141.66
A3111200 Lbs.NoSteelFlangeU-Hook (Horizontal)€59.25
DESTACO -

375, 375-R, 5-B, 375-BR Series Pull Action Latch Clamps

These Destaco 375, 375-R, 375-B, 375-BR Series latch clamps or pull action latch clamps are closing clamps, ideal for repetitive closing & opening during latching, moulding & assembling operations in the metalworking, aerospace, transportation and food processing & packaging industries. They feature an ergonomic handle that can be moved to place the hook (i.e. the clamping pull bar) around the opposing latch and pressed down to reach the locked position to ensure fatigue less and quick clamping operations. These 375, 375-R, 375-B, 375-BR Series latch clamps deliver powerful closing force, convenient operation and positive holding while sealing chamber doors, access doors and mold closures. The patented thumb control lever enables easy one-handed operation, providing a maximum holding capacity of 4000 lb. These closing clamps come with threaded U hooks for easy adjustment and have steel construction to resist corrosion. These 375-R, 375-B, 375-BR and 375 Series pull action latch clamps mount to work surfaces and hold workpieces in a stationary position, and include latch plates with a flanged base having threaded holes or weld on mounting for easy installation to surfaces. Selected models come with the Toggle Lock Plus safety feature to prevent unintentional opening of clamps.
If you want to order clamps with longer hooks than the standard ones, simply add -M-25 (25 mm), -M-50 (50 mm) or -M-100 (100 mm) suffix to the MPN (for example, 375-M-25) and request a quote for the same on Raptor Supplies.
We also offer Destaco 385, 385-R, 385-L Series pull action latch clamps that incorporate features similar to that of 375, 375-R, 375-B, 375-BR Series Destaco latch clamps and are capable of holding loads up to 7500 lb.

StyleModelMounting BaseHook Adjustble RangeHolding CapacityToggle Lock Plusmaterialhook type Price
A375Flange22.1mm4000 Lbs.NoSteelU-Hook (Horizontal)-€122.63
B375-M-100Flange100mm4000 Lbs.NoSteelU-Hook (Horizontal)-€202.80
B375-M-25Flange25mm4000 Lbs.NoSteelU-Hook (Horizontal)-€202.80
C375-R-M-25Flange25mm4000 Lbs.YesSteelU-Hook (Horizontal)-€265.96
C375-R-M-50Flange50mm4000 Lbs.YesSteelU-Hook (Horizontal)-€265.96
D375-R-M-100Flange100mm4000 Lbs.YesSteelU-Hook (Horizontal)-€265.96
E375-RFlange22.1mm4000 Lbs.YesSteelU-Hook (Horizontal)-€165.00
B375-M-50Flange50mm4000 Lbs.NoSteelU-Hook (Horizontal)-€202.80
B375-B-M-25Weld-On25mm4000 Lbs.NoSteelU-Hook (Horizontal)-€181.85
F375-B-M-100Weld-On100mm4000 Lbs.NoSteelU-Hook (Horizontal)-€312.61
F375-BWeld-On22.1mm4000 Lbs.NoSteelU-Hook (Horizontal)-€140.94
G375-BRWeld-On22.1mm4000 Lbs.YesSteelU-Hook (Horizontal)-€400.82
B375-B-M-50Weld-On50mm4000 Lbs.NoSteelU-Hook (Horizontal)-€181.85
DESTACO -

323, 331, 341 Series Pull Action Latch Clamps

Destaco 323, 331, 341 Series pull action latch clamps are designed for quick clamping of doors, lids or access covers onto drums / containers / vessels. They have holding capacity ranging between 360 & 2000 lb and feature a flanged base. Some models are equipped with Destaco Toggle Lock Plus safety mechanism that acts as a secondary locking system. They are also supplied with a latch plate and a thumb control lever for flexible single handed operation. Stainless steel versions are available as -SS models. These units are available in lengths ranging from 6 to 12.8 inches.
Destaco also offers these clamps with longer hooks (models ending with -M-25, -M-50, or -M-100) that are 25, 50 or 100 mm longer than the standard length. These pull action latch clamps work similarly to latch on fishing tackle boxes. They are equipped with a handle that is appropriately aligned with the opposing latch. The handle can be pulled back down into the locking position, making it ideal for closing objects such as mold closures and latching doors. Destaco 323, 331, 341 Series pull action latch clamps apply the force in a direct, straight-line direction that allows the unit to toggle in the forward and the rear position. This is particularly useful in situations where the operator occasionally requires the clamp, rather than to push forward and apply the force, to pull forward and apply the force. Additionally, it also offers an advantage when the clamp is mounted vertically with the handle in the back position, stopping components from falling forwards as the handle is behind the component in the lock position.

StyleModelHook Adjustble RangeHolding CapacityToggle Lock Plusmaterialhook typemounting base Price
A323-R10.7mm360 Lbs.YesSteelU-Hook (Horizontal)Flange-€68.47
B32310.7mm360 Lbs.NoSteelU-Hook (Horizontal)Flange-€40.66
C323-RSS10.7mm360 Lbs.YesStainless SteelU-Hook (Horizontal)Flange-€134.85
B323-SS10.7mm360 Lbs.NoStainless SteelU-Hook (Horizontal)Flange-€74.18
B33122.1mm700 Lbs.NoSteelU-Hook (Horizontal)Flange-€49.06
D331-R22.1mm700 Lbs.YesSteelU-Hook (Horizontal)Flange-€81.08
E331-SS22.1mm700 Lbs.NoStainless SteelU-Hook (Horizontal)Flange-€89.19
D331-RSS22.1mm700 Lbs.YesStainless SteelU-Hook (Horizontal)Flange-€130.36
D341-RSS24.6mm2000 Lbs.YesStainless SteelU-Hook (Horizontal)Flange-€192.23
E341-SS24.6mm2000 Lbs.NoStainless SteelU-Hook (Horizontal)Flange-€84.74
B34124.6mm2000 Lbs.NoSteelU-Hook (Horizontal)Flange-€58.72
F341-R24.6mm2000 Lbs.YesSteelU-Hook (Horizontal)Flange-€108.00
G323-M-2525mm360 Lbs.NoSteelU-Hook (Horizontal)Flange-€69.96
H341-M-2525mm2000 Lbs.NoSteelU-Hook (Horizontal)Flange-€106.36
I331-M-2525mm700 Lbs.NoSteelU-Hook (Horizontal)Flange-€83.80
J341-R-M-2525mm2000 Lbs.YesSteelU-Hook (Horizontal)Flange-€164.93
A323-R-M-2525mm360 Lbs.YesSteelU-Hook (Horizontal)Flange-€95.72
I331-R-M-2525mm700 Lbs.YesSteelU-Hook (Horizontal)Flange-€129.11
A323-RSS-M-2525mm360 Lbs.YesStainless SteelU-Hook (Horizontal)Flange-€159.80
A323-R-M-5050mm360 Lbs.YesSteelU-Hook (Horizontal)Flange-€95.72
I331-M-5050mm700 Lbs.NoSteelU-Hook (Horizontal)Flange-€83.80
K331-R-M-5050mm700 Lbs.YesSteelU-Hook (Horizontal)Flange-€129.11
L341-M-5050mm2000 Lbs.NoSteelU-Hook (Horizontal)Flange-€106.36
M341-R-M-5050mm2000 Lbs.YesSteelU-Hook (Horizontal)Flange-€164.93
I323-M-5050mm360 Lbs.NoSteelU-Hook (Horizontal)Flange-€69.96
DESTACO -

385, 385-R, 385-L Series Pull Action Latch Clamps

These Destaco 385, 385-R, 385-L Series pull action latch clamps or manual latch clamps provide powerful closing force & sealing, convenient operation and positive holding, while sealing chamber doors, access doors & mold closures. They can handle loads up to 7500 lb, and are ideal for repetitive closing & opening during latching, moulding & assembling operations in the metalworking, aerospace, transportation and food processing & packaging industries. These Destaco latch clamps feature an ergonomic handle latch design that can be moved to place the hook (i.e. the clamping pull bar) around the opposing latch and pressed down to reach the locked position to ensure fatigue-less and quick clamping operations. The patented thumb control levers enable easy one-handed operation, and threaded U hooks ensure easy adjustments. They can mount to work surfaces easily to hold workpieces in a stationary position. The stainless steel latch plates and flanged bases with mounting holes are designed for easy installation to surfaces. Selected models come with Toggle Lock Plus safety features to prevent accidental opening of clamps. These 385-R, 385-L, 385 pull action latch clamps are available in stainless steel and steel variants to resist corrosion.
If you want to order clamps with longer hooks than the standard ones, simply add -M-25 (25 mm), -M-50 (50 mm) or -M-100 (100 mm) suffix to the MPN (for example, 385-M-100) and request a quote for the same on Raptor Supplies.

StyleModelHook Adjustble RangeToggle Lock PlusHolding Capacitymaterialhook typemounting base Price
A385-M-2525mmNo7500 Lbs.SteelU-Hook (Horizontal)Flange-€252.71
B385-L-M-2525mmNo7500 Lbs.SteelU-Hook (Horizontal)Flange-€301.99
C385-R-M-2525mmYes7500 Lbs.SteelU-Hook (Horizontal)Flange-€324.30
D385-V2A26.9mmNo7500 Lbs.SteelU-Hook (Horizontal)Flange-€767.61
E38536.1mmNo7500 Lbs.SteelU-Hook (Horizontal)Flange-€147.60
F385-R36.1mmYes7500 Lbs.SteelU-Hook (Horizontal)Flange-€208.59
G385-L36.1mmNo7500 Lbs.SteelU-Hook (Horizontal)Flange-€253.48
H385-M-5050mmNo7500 Lbs.SteelU-Hook (Horizontal)Flange-€252.71
I385-L-M-5050mmNo7500 Lbs.SteelU-Hook (Horizontal)Flange-€301.99
J385-R-M-5050mmYes7500 Lbs.SteelU-Hook (Horizontal)Flange-€324.30
C385-M-100100mmNo7500 Lbs.SteelU-Hook (Horizontal)Flange-€252.71
B385-L-M-100100mmNo7500 Lbs.SteelU-Hook (Horizontal)Flange-€301.99
C385-R-M-100100mmYes7500 Lbs.SteelU-Hook (Horizontal)Flange-€324.30
DESTACO -

2027 Series Horizontal Hold Down Clamps

Destaco 2027 Series horizontal hold-down toggle clamps are ideal to work in a confined space with their low height design. They are made of steel and have a flanged base with a U-shaped arm. Some of the horizontal clamps are available with a Toggle Lock Plus feature to avoid any unintentional opening. They have an overall length of 9.88 inches (25.095 cm) with 2.25 inches (5.715 cm) height and a clamp bar opening angle of 68 degrees. These Destaco toggle clamps have a holding capacity of 840 lb (381.018 kg) and are supplied with a neoprene spindle.

StyleModelToggle Lock PlusHolding CapacityMaterialMounting BaseClamp Arm StyleHandleClamp Arm LengthHeight Under Clamp ArmPrice
A2027-UNo840 Lbs.SteelFlangeU-BarHorizonal2.86"1.32"€48.68
B2027-URYes840 Lbs.SteelFlangeU-BarHorizonal2.86"1.32"€81.37
BESSEY -

Horizontal Toggle Clamps

Toggle clamps from BESSEY are ideal for firmly holding down a workpiece and keep it stationary. These self-adjusting toggle clamps can maintain clamping force while self-adjusting to variations in the workpiece height (from 20 to 60 mm). They feature an integrated pressure screw which allows clamping force adjustment from 25 to 550 lb. BESSEY STC-HH20 clamps have a load-holding capacity of 700 lb (standard is 450 lb) and are equipped with a heat-resistant handle for operator comfort & safety They have a nickel-plated coating for protection against corrosion & a longer life.

StyleModelPrice
ASTC-HV20€53.09
BSTC-HA20€52.80
CSTC-HH20€53.56
BESSEY -

Toggle Clamp

StyleModelOverall HeightPrice
ASTC-HH502"€52.06
BSTC-HH702.375"€56.17
DESTACO -

235 Series Horizontal Hold Down Clamps

These Destaco 201 Series vertical hold down toggle locking clamps, also known as vertical manual hold down clamps, are designed to offer a stationary alternative to removable C clamps or spring clamps when securing materials to a work surface. These manual clamps hold workpieces in place using a lever handle that is pushed to the upright position, to hold workpieces firmly in place when the clamps are engaged. Further, they apply downward clamping force by increasing the applied load via toggle mechanisms and are ideal for fixture checking, assembling & testing, woodworking and light machining in the aerospace, automotive and food & packaging industries. These hold down clamps feature a low profile design for tight spaces and offer the flexibility to position the base, clamp arm & handle by welding them in the desired position. They comprise accurately machined components having hardened & ground pivot pins & bushings. These clamps are supplied with a neoprene spindle for maximum holding force and ergonomic handle grip. Destaco vertical manual hold down clamps feature a straight or flanged base with threaded holes for ease of installation. These weldable vertical toggle clamps provide the flexibility to position the handle as required, and have a fatigue less handle grip. These vertical hold down clamps are made of steel / stainless steel for resisting corrosion on exposed surfaces and are capable of withstanding loads up to 125 lb. Additionally, they have a flanged or straight base with threaded holes for secure surface or blade mounting, respectively. These clamps offer great hand clearance and exhibit a maximum clamp bar opening angle of 100 degrees for additional safety.

StyleModelHolding CapacityToggle Lock PlusMaterialMounting BaseClamp Arm StyleHandleClamp Arm LengthHeight Under Clamp ArmPrice
A235-UR750 Lbs.YesSteelFlangeU-BarHorizonal4.16"1.7"€116.32
B235-U750 Lbs.NoSteelFlangeU-BarHorizonal4.17"1.69"€52.95
C235-UB750 Lbs.NoSteelStraightU-BarHorizonal4.17"2.09"€92.52
D235-USS850 Lbs.NoStainless SteelFlangeU-BarHorizonal4.14"1.7"€132.60
DESTACO -

217 Series Horizontal Hold Down Clamps

Destaco 217 Series horizontal hold down clamps feature a low-profile design that offers large handle clearance in open position and a convenient handling operation. These clamps are used in woodworking, fixture checking, closures and assembly operations and offered in different heights, lengths, spindle types and thread sizes.

StyleModelHeight Under Clamp ArmMounting BaseClamp Arm LengthMaterialClamp Arm StyleToggle Lock PlusHolding CapacityHandlePrice
A217-U0.92"Flange2.31"SteelU-BarNo200 Lbs.Horizonal€44.64
B217-U-L0.92"Flange1.49"SteelOpen U-BarNo200 Lbs.Horizonal€61.49
C217-USS0.93"Flange2.29"Stainless SteelU-BarNo250 Lbs.Horizonal€75.07
D217-UB1.11"Straight2.31"SteelU-BarNo200 Lbs.Horizonal€69.92
E217-UB-L1.11"Straight1.49"SteelOpen U-BarNo200 Lbs.Horizonal€70.78
DESTACO -

215 Series Horizontal Hold Down Clamps

Destaco 215 Series horizontal hold down clamps are used for holding workpieces in place with a lever handle that lays flat when the clamp is engaged. These clamping units apply downward clamping force. Upon rotating the handle of these horizontal toggle clamps downward, the clamping arm pivots downward in the opposite direction to lock over the centre. These Destaco 215 Series horizontal hold down clamps feature a low profile design to prevent obstruction. They offer a stationary alternative to removable clamps while performing repetitive tasks and are capable of withstanding loads up to 250 lb. These horizontal hold down clamps are made of steel / stainless steel for structural rigidity & corrosion resistance on exposed surfaces. Destaco 215 Series horizontal hold down clamps allow clamp bar opening up to 87 degrees and handle opening up to 78 degrees. While rotating the handle downwards, the clamping arm pivots downward in the opposite direction for locking over the centre. When the handle is configured in the horizontal position, these toggle clamps are in the locked position. These horizontal hold down clamps are equipped with flanged / straight bases with threaded holes for quick and secure installation.

StyleModelClamp Arm LengthHeight Under Clamp ArmHolding CapacityToggle Lock PlusMaterialMounting BaseClamp Arm StyleHandlePrice
A215-UB2.25"1.15"200 Lbs.NoSteelStraightU-BarHorizonal€59.00
B215-USS2.25"1"250 Lbs.NoStainless SteelFlangeU-BarHorizonal€66.30
C215-U2.26"1"200 Lbs.NoSteelFlangeU-BarHorizonal€38.56
D215-S2.29"1"200 Lbs.NoSteelFlangeSolid BarHorizonal€53.07
DESTACO -

213 Series Horizontal Hold Down Clamps

Destaco 213 Series horizontal hold-down clamps are used in assembly applications and can replace fasteners in fixture applications. These hold down clamps are available in a stainless-steel body and have a holding capacity of 150 lb (68.039 kg), with an ergonomic handle for better grip.

StyleModelHeight Under Clamp ArmClamp Arm LengthToggle Lock PlusMounting BaseClamp Arm StyleHolding CapacityMaterialHandlePrice
A213-U0.65"1.42"NoFlangeU-Bar150 Lbs.SteelHorizonal€38.39
B213-U-L0.65"0.85"NoFlangeOpen U-Bar150 Lbs.SteelHorizonal€50.97
C213-USS0.66"1.42"NoFlangeU-Bar150 Lbs.Stainless SteelHorizonal€63.22
D213-UB0.77"1.42"NoStraightU-Bar150 Lbs.SteelHorizonal€66.25
E213-UB-L0.77"0.85"NoStraightOpen U-Bar150 Lbs.SteelHorizonal€61.94
DESTACO -

205 Series Horizontal Hold Down Clamps

Destaco 205 Series horizontal hold down toggle locking clamps are used to hold workpieces in place using a horizontal lever handle that lays flat when the clamp is engaged. These units have solid or U shaped hold down bars and are available in flanged & straight base mounting options. They offer a stationary alternative to removable clamps when performing repetitive tasks. Selected models come integrated with the Toggle Lock Plus safety feature to ensure that the over centre locking condition is maintained and the clamp remains protected against unintentional opening. These units are the smallest of Destaco low profile horizontal clamps and are ideal for light-duty clamping in tight spaces. These hold down toggle clamps are made of steel / stainless steel and have a horizontal handle parallel to the clamping bar. Destaco 205 Series horizontal hold down clamps come with a handle, a lever system and a securing bar. The securing bar ensures that the objects won't move and the lever system applies enough pressure on the object to keep the workpiece steady. These clamps feature a fixed design to secure and loosen workpieces without moving the clamp itself. Destaco horizontal hold down clamps incorporate a linkage system that applies powerful clamping force with little effort to lock or even unlock. They are equipped with a spring in the jaw to hold it in place after a few adjustments. These toggle clamps are used to hold workpieces in place using a horizontal lever handle that lays flat when the clamp is engaged. Destaco toggle clamps feature an automatic pressure adjustment system that automatically adjusts the clamp's pressure. This allows clamping of various sized workpieces.

StyleModelHeight Under Clamp ArmClamp Arm LengthToggle Lock PlusMounting BaseClamp Arm StyleHolding CapacityMaterialHandlePrice
A205-SB0.5"0.69"NoStraightSolid Bar60 Lbs.SteelHorizonal€48.00
B205-USS0.29"0.76"NoFlangeU-Bar75 Lbs.Stainless SteelHorizonal€52.37
C205-U0.32"0.74"NoFlangeU-Bar60 Lbs.SteelHorizonal€32.40
D205-UL0.32"0.74"NoFlange, LeftU-Bar60 Lbs.SteelHorizonal€50.99
E205-UR0.32"0.74"NoFlange, RightU-Bar60 Lbs.SteelHorizonal€50.99
F205-SSS0.35"0.89"NoFlangeSolid Bar75 Lbs.Stainless SteelHorizonal€52.28
D205-S0.36"0.88"NoFlangeSolid Bar60 Lbs.SteelHorizonal€32.82
G205-SL0.39"0.88"NoFlange, LeftSolid Bar60 Lbs.SteelHorizonal€50.99
H205-SR0.39"0.88"NoFlange, RightSolid Bar60 Lbs.SteelHorizonal€50.99
I205-UB0.44"0.73"NoStraightU-Bar60 Lbs.SteelHorizonal€48.24
DESTACO -

237 Series Horizontal Hold Down Clamps

Destaco 237 Series horizontal hold-down clamps feature a low-profile design with a large handle clearance in open position. They are used in welding, fixture checking and assembling of various tools and equipment. Destaco 237 Series clamp is available in different overall heights and lengths.

StyleModelmaterialholding capacitytoggle lock plusMounting BaseClamp Arm LengthHeight Under Clamp ArmClamp Arm StyleHandlePrice
A237-USSStainless Steel750 Lbs.NoFlange4"1.67"U-BarHorizonal€265.19
B237-USteel750 Lbs.NoFlange4"1.67"U-BarHorizonal€60.77
DESTACO -

Pneumatic Hold Down Clamp, 750 lb Holding Capacity, Steel

ModelItemPrice
846AJ8BAP€1,008.22
DESTACO -

Hold Down Action Clamp, 4.88 Inch Clamp Arm, 1000 lb

ModelItemPrice
245-UAJ8BJY€116.70
DESTACO -

Cam Action Clamp, 5.26 Inch Clamping Arm, 1000 lb

ModelItemPrice
229AJ8BJW€185.96
BESSEY -

Toggle Clamp, Horizontal Push-Pull, 700 lb

ModelItemPrice
STC-IHH25AA8MFQ€59.18

Horizontal Handle Toggle Clamps

Horizontal handle toggle clamps are used in heavy duty horizontal clamping operations owing to their high clamping capacities and reliability. Raptor Supplies is a distributor of horizontal handle toggle clamps from brands like Destaco and Bessey. These heavy duty hold down clamps are designed for holding workpieces in place, with a lever handle that lays flat when the clamp is engaged. When the handle is in the horizontal position, these toggle clamps are in the locked position. These hold down clamps apply downward clamping force. Upon rotating the handle downward, the clamping arm pivots downward in the opposite direction to lock over the centre. These clamps feature a low profile to prevent obstruction.
Selected Destaco toggle clamps, including 213 Series clamps, feature an automatic pressure adjustment system that automatically adjusts the clamp's pressure. This allows the clamping of workpieces of varying sizes to adjust the pressure themselves. Most horizontal hold down toggle clamps are integrated with a linkage system that applies powerful clamping force with little effort to lock or unlock. Since this force is directed along the links, locking or unlocking the toggle does not require any force. The clamps are equipped with a spring in the jaw to hold it in place after a few adjustments.

Uses

Horizontal toggle clamps incorporate a wide combination of features, making them useful for CNC machining, automotive part assembling and fixture checking in the aerospace, automotive and food processing & packaging industries.

Features

Destaco Horizontal Toggle Clamps:

  • Destaco horizontal hold down clamps have a low profile design to prevent obstruction.
  • These hold down clamps have large handle clearance in the open position.
  • They include neoprene / hex head spindles for maximum holding force.
  • The clamps have steel / stainless steel construction for structural rigidity & durability.
  • They are capable of accommodating loads up to 4000 lb.
  • The pull action clamps are equipped with a latch plate & patented thumb control lever for single-handed operation and are integrated with threaded U-hooks for hassle-free adjustment.
  • These latch clamps exhibit a pulling action and feature a flanged base having threaded holes for easy installation
  • The Toggle Lock Plus mechanism prevents accidental opening of clamps.

Bessey Horizontal Toggle Clamps:

  • Bessey toggle clamps have an integrated pressure screw which allows clamping force adjustment from 25 to 550 lb.
  • They have a maximum load holding capacity of 700 lb and are equipped with a heat-resistant handle for operator comfort & safety.
  • These clamps feature nickel-plated coating for durability and protection against corrosion, as well as include removable, plastic, non marring pads for tensile strength.
  • The hole patterns on the base plate are designed to facilitate secure and fast clamping set-up for imperial and metric standards.

Working Mechanism

  • Destaco horizontal latch type toggle clamps need little effort for locking & unlocking, and have a pin connection for resisting movement in different directions, allowing clamp rotation about the axis. Selected models are equipped with a unique lever & pivot system to provide maximum accuracy while clamping and accomodating workpieces of different heights.
  • Horizontal hold down clamps have a lever handle that lays flat when the clamp is engaged, for holding workpieces in a stationary position. They apply downward clamping force when the handle is in the locked position. Upon rotating the handle downward, the clamping arm pivots downward in the opposite direction to lock over the centre.
  • Bessey horizontal toggle clamps are self adjusting units that can maintain clamping force while self-adjusting to variations in the workpiece height. They feature an integrated pressure screw which allows clamping force adjustment from 25 to 550 lb.

Standards and Approvals

Destaco horizontal toggle clamps are manufactured in compliance with industry standards like ISO 9001:2015 & ISO 14001:2015 for environmental health, utmost user safety and superior performance of the clamps.

Frequently Asked Questions

How are straight line action clamps installed?

Destaco straight line action clamps come with through holes on the flanged / straight base that allow quick and secure surface or blade mounting onto flat surfaces / workpieces using simple screwing. They can be removed and installed at a different location by simply unscrewing using a screwdriver.

How are toggle clamps measured?

Toggle clamps are available in multiple variants having different holding capacities. The capacity of a particular toggle clamp can be measured by calculating the distance between the clamping plate (at its highest position) & the workbench.

Does Destaco supply any water resistant clamp sensors?

Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.

What does clamping force mean?

Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

What is the difference between a vertical & horizontal toggle clamp?

The difference lies in the positioning of the clamp handle when it is in the locked position. A vertical clamp handle is positioned vertically (perpendicular to the base) when in the locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).

What is the significance of the red colour of the handle of Destaco clamps?

There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.

What does a clamp's holding capacity signify?

The clamp's holding capacity or holding force represents the capability to hold down mechanical equipment or sheet metal while assembling automotive parts or during manufacturing processes.

How are horizontal toggle clamps used?

Horizontal toggle clamps use an over-centre locking action to hold a workpiece or fixture in the locked position.

What is the Toggle Lock Plus mechanism?

Selected Destaco horizontal clamp models feature the Toggle Lock Plus mechanism to prevent accidental opening of clamps.

Which grease is ideal for Destaco clamps for their rebuilding?

A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.