Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

Manhole Shelters And Umbrellas

Filter


ALLEGRO SAFETY -

Deluxe Work Tent

Allegro deluxe work tents offer quick set-up (from within or outside) with a fibreglass pole outline. They are provided with casings which are particularly designed to prevent get out or jab through the texture. These deluxe work tents feature pitch rooftop style which gives additional headroom, structural strength, and repels snow and water. They also feature frame rods which are bolted for added stability and unbreakable hinges, manufactured of rolled steel for durability. Choose from a range of these deluxe work tents, available in fibreglass and steel material options.

StyleModelColorFrame MaterialMaterialOverall HeightOverall LengthOverall WidthPrice
A9402-66Hi-Vis GreenSteelNylon72.5"72"72"€1,933.50
B9401-66Hi-Vis GreenFiberglassVinyl78"72"72"€1,656.00
B9401-88Hi-Vis GreenSteelNylon84.5"84"84"€2,266.50
A9402-88WhiteSteelNylon84.5"84"84"€2,538.00
ALLEGRO SAFETY -

Quick Set-Up Economy Work Tents

Allegro quick set-up economy work tents are designed to protect workers from sunlight, rain and wind. They feature nylon / vinyl coated spring steel / wooden frames with two floor to floor fibre poles for structural strength and better stability. These tents have one large door & two large windows that provide easy access for equipment & workers, and an open bottom for protection while working over excavation sites or manhole covers. Variants are available in high-visibility green and yellow colours.

StyleModelColorDiameterFrame MaterialItemMaterialOverall HeightPrice
A9403-66Hi-Vis Green-SteelManhole Utility Shelter Economy TentNylon84"€690.00
B9403Yellow84"SteelManhole Utility Shelter Deluxe UmbrellaVinyl92"€490.50
C9403-01Yellow68"WoodManhole Utility Shelter Economy UmbrellaVinyl84"€378.00
ALLEGRO SAFETY -

Umbrella Stand Confined Space 23h x 30w x 50l

ModelItemPrice
9403-05AA2UYK€583.50
ALLEGRO SAFETY -

Side Wall Kit

ModelItemPrice
9403-11AD2GEY€163.50
ALLEGRO SAFETY -

Utility Canopy Shelter

ModelItemPrice
9403-10AD2GEX€616.50
ALLEGRO SAFETY -

Non-conductive Umbrella

ModelItemPrice
9403-03AE9UPD€1,122.00