Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

Plate And Beam Lifting Clamps

Filter


To load finished products into containers or load vehicles onto trailers, plate and beam lifting clamps are required in the construction & production industries. Beam clamps are suitable for industries that require lifting & suspending heavy items. Plate lifting clamps are ideal for transferrin...g, moving or lifting plates & metal sheets, and can be used for both vertical & horizontal lifting in the mining, transportation, construction and steel industries.Read more

VESTIL -

Vertical Plate Clamp

Vestil vertical plate clamps are integrated with teeth like jaws to lift sheet metal or steel plates and provide a strong grip. They feature a drop-forged steel case for optimum strength and automatic serrated hardened steel cams and pads for locking the plate in place. These vertical plate clamps meet ASME B30.20 standards and are compatible with materials having surface hardnesses up to 30 RC (300 HB). Variants are available in lengths ranging from 4.125 to 7.687 inches on Raptor Supplies.

StyleModelHeightLengthThroat DepthWidthWorking Load LimitPrice
AEPC-108.562"4.125"1.6"1.75"1,000 lbs.€232.30
AEPC-4014.75"6.875"2.9"2.687"4,000 lbs.€517.38
AEPC-2014.562"4.312"2.9"2.375"2,000 lbs.€374.80
AEPC-8016.437"7.687"3"4"6,600 lbs.€775.46
RENFROE -

Beam Clamp

StyleModelJaw CapacityPrice
ABC-01.50-A3 to 7-1/2"€579.75
ABC-03.00-A3 to 7-1/2"€882.00
ABC-05.00-A6 to 10"€1,505.99
CALDWELL -

Beam Flange Clamp

StyleModelJaw CapacityPrice
ABFC-23 to 7-1/2"€599.62
ABFC-13 to 7-1/2"€578.62
ABFC-36 to 12"€749.99
ABFC-56 to 12"€882.00
ABFC-106 to 13-1/4"€1,202.26
RENFROE -

Plate Clamp

StyleModelJaw CapacityLocking TypeOperationPrice
AJPA-02.00-A0 to 1"Load ActivatedVertical Lift with Side Pull€1,680.00
BDWS-01.50-A0 to 1"Lock ClosedHorizontal Lift€2,679.00
CHR-00.25-A0 to 1"NonlockingHorizontal Lift€610.50
DLJ-02.00-A0 to 1"Lock ClosedVertical and 90 Lifting€1,215.00
EFR-02.00-A0 to 1"Lock ClosedVertical Only Lifting€1,148.27
BDWS-03.00-A0 to 1-1/4"Lock ClosedHorizontal Lift€3,343.49
FSCPA-01.50-A0 to 1-1/4"Locking ScrewVertical Lift with Side Pull€1,356.00
EFR-03.00-A0 to 1-1/4"Lock ClosedVertical Only Lifting€1,377.75
DLJ-03.00-A0 to 1-1/4"Lock ClosedVertical and 90 Lifting€1,478.26
BDWS-00.25-A0 to 1/2"Lock ClosedHorizontal Lift€1,570.51
CHR-00.75-A0 to 2"NonlockingHorizontal Lift€1,174.50
FSCPA-03.00-A0 to 2"Locking ScrewVertical Lift with Side Pull€1,539.01
CHR-00.50-A0 to 2"NonlockingHorizontal Lift€1,155.00
CHR-01.50-A0 to 2"NonlockingHorizontal Lift€1,461.75
DLJ-01.00-A0 to 3/4"Lock ClosedVertical and 90 Lifting€907.49
BDWS-00.50-A0 to 3/4"Lock ClosedHorizontal Lift€1,764.00
EFR-00.50-A0 to 3/4"Lock ClosedVertical Only Lifting€618.38
DLJ-00.50-A0 to 3/4"Lock ClosedVertical and 90 Lifting€634.89
AJPA-01.00-A0 to 3/4"Load ActivatedVertical Lift with Side Pull€1,420.50
FSCPA-00.50-A0 to 3/4"Locking ScrewVertical Lift with Side Pull€1,150.51
EFR-01.00-A0 to 3/4"Lock ClosedVertical Only Lifting€870.00
AJPA-00.50-A0 to 5/8"Load ActivatedVertical Lift with Side Pull€930.01
CALDWELL -

Sheet Lifter

StyleModelCapacityHeadroomPrice
A60-5-6010,000 lb.29"€20,052.00
A60-5-7210,000 lb.29"€20,902.50
A60-10-7220,000 lb.30"€23,803.50
A60-3-606000 lb.28"€18,528.01
A60-3-726000 lb.28"€19,725.01
VESTIL -

Non Marring Plate Clamp

Vestil plate clamps are suitable for lifting smooth / polished aluminium & stainless steel plates, marble slabs, wooden sheets and glass panels. They have non-marring, polyurethane coated jaws to prevent scratching and automatic clamping mechanism for minimising operation time. These plate clamps feature an oval suspension ring for securely hanging onto machinery. Choose from an extensive range of these non-marring plate clamps, available in 1100 & 3300 lb capacities on Raptor Supplies.

StyleModelCapacityHeightLengthPrice
ANMPC-111100 lbs.8"6"€2,777.98
BNMPC-11-31100 lbs.10"7"€4,087.32
CNMPC-11-41100 lbs.10"6"€4,624.44
BNMPC-11-51100 lbs.8"8"€4,799.92
BNMPC-333300 lbs.10"7"€4,450.34
VESTIL -

Horizontal Plate Clamp

Vestil horizontal plate clamps are constructed of heavy-duty steel to lift plate material in a horizontal position. These clamps meet ASME B30.20 specifications to offer load limit ranging from 2000 to 10000 lb. They are ideal for use with materials with surface hardnesses up to 30 RC (300 HB). Choose from a wide range of these horizontal plate clamps, available in load capacities ranging from 2000 to 10000 lb on Raptor Supplies.

StyleModelHeightLengthWidthWorking Load LimitPrice
AHPC-207.937"6.062"2.625"2,000 lbs.€242.82
BHPC-408.5"7"3"4,000 lbs.€283.44
CHPC-10010.5"2.5"7.25"10,000 lbs.€659.98
DHPC-8010.25"7.25"3"8,000 lbs.€373.28
DAYTON -

Beam Clamps, Vertical Lift

Dayton beam clamps provide a permanent or temporary mount to flat or tapered I-beams. These ASME standard beam clamps decrease I-beam stress by applying load inside the flange edge . These beam clamps come with a suspension bar and are available in 1, 2, 3 and 5 ton jaw capacity variants.

StyleModelJaw CapacityPrice
A3KR111 ton€200.49
A3KR122 ton€217.39
B3KR133 ton€348.56
B4ZW255 ton€418.68
TRACTEL -

Beam Clamp

StyleModelJaw CapacityPrice
ACC070199"€241.50
ALT 1B9.5"€217.57
ACC0702913.25"€330.76
ALT 10B13.75"€634.89
DAYTON -

Plate Clamp

Dayton plate clamps are ideal for lifting metal plates / sheets and fragile equipment in manufacturing industries, without leaving any mark on the surfaces. These clamps feature a safety mechanism which ensures no clamp slipping, even under drastic loading / unloading conditions and can be used in both horizontal and vertical configurations. They are capable of lifting loads ranging from 660 to 3300 lb but can lift only one object at a time. The heavy-duty jaws of these clamps are made of hardened steel to ensure resistance against abrasion. Choose from a wide range of these plate clamps available in jaw opening widths ranging from 1/4 to 4 inches on Raptor Supplies.

StyleModelJaw CapacityPrice
A22NC011/4 to 2"€1,725.89
A22NA991/4 to 3"€1,631.85
B22NC021/4 to 4"€2,587.20
VESTIL -

BC Series Beam Clamps

Vestil beam clamps are suitable for distributing load away from flange edges, for reducing I-beam flange stress during overhead lifting operations. They have a mechanical adjustment system for quickly swapping the clamp from one gantry to another and an integrated, bottom mounted bar for hoist attachment. These steel beam clamps feature a painted finish for protection against fluids & abrasive environments. Choose from a broad range of these beam clamps, available in load capacities ranging from 1000 to 10000 lb on Raptor Supplies.

StyleModelFits Beam Flange WHeightJaw DepthLengthMax. Jaw OpeningMax. LoadWidthPrice
ABC-12-1/2 - 8-1/2"6.25"3-1/2"16.5"8-1/2"1000 Lb.3.5"€97.42
BBC-103-1/2 to 12-1/4"7.75"5-1/4"21.25"8-1/2"10000 lbs.5.25"€298.48
CBC-63-1/2 to 12-1/4"7.75"5-1/2"20.25"13-1/4"6,000 lbs.5.25"€211.46
DBC-83-1/2 to 12-1/4"7.75"5-1/4"21.25"8-1/2"8000 lb.5.25"€257.90
EBC-23-1/8 to 9-5/8"6.25"3-1/2"16.5"8-1/2"2000 Lb.3.5"€113.88
FBC-43-1/8 to 9-5/8"6.5"4"16"9-1/4"4,000 lbs.4"€128.94
TRACTEL -

Plate Clamp

Tractel plate clamps are designed to lift and transport plates, steel frames, profiles and fabricated assemblies, with no additional requirement of special tools. These plate clamps feature a permanently attached chain sling, with a large oval suspension ring, for handling heavy and abrasive loads up to 6600 lb and an automatic locking design, with a stainless steel spring mechanism, for added security. Choose from a wide range of these impact and wear resistant plate clamps, available in fully flexible clamping capacities ranging from 3/4 to 3-1/2 inches on Raptor Supplies.

StyleModelJaw CapacityPrice
ANK1 40-602-5/16"€2,605.50
ANK2 30-602-5/16"€3,655.50
ANK3 40-803"€5,092.50
ANK2 60-903.5"€3,978.00
ANK5 50-1003.875"€8,884.50
ANK1 0-203/4"€1,507.51
BKS1 0-203/4"€915.00
BKS2 0-2515/16"€1,016.26
ALL MATERIAL HANDLING -

PCU Series Plate Lifting Clamp

StyleModelCapacityJaw OpeningPrice
APCUA0051100 Lbs.5/8"€292.50
APCUA0102200 Lbs.3/4"€354.90
APCUA0204400 Lbs.1"€488.80
APCUA0306600 Lbs.1-1/8"€721.50
APCUA05011000 Lbs.2"€928.20
ALL MATERIAL HANDLING -

PCH Series Plate Lifting Clamp

StyleModelCapacityJaw OpeningPrice
APCH0051100 Lbs.1-3/8"€111.80
APCH0102200 Lbs.2-3/8"€136.50
APCH0204400 Lbs.2-3/8"€182.00
APCH0306600 Lbs.2-3/8"€296.40
APCH05011000 Lbs.2-3/8"€374.40
APPROVED VENDOR -

Beam Clamp

StyleModelLengthMaterialMax. LoadPipe SizeRod SizeTypeWidthPrice
A22FP82-Electro Galvanized Steel1200 Lb.-1/4"Channel to Beam-€16.96
B22FP792"Electro Galvanized Malleable Iron810 Lb.8"1/2"MSS SP-58(Type 19)1.7"€18.21
C22FP812.2"Electro Galvanized Malleable Iron400 Lb.4"3/8"MSS SP-58(Type 23)2"€17.84
VESTIL -

Vertical Plate Clamps With Chain

Vestil CPC Series plate clamps, with a chain, are ideal for lifting heavy plates or sheets in a vertical position; with a maximum load rating of 6600 lb. These units feature a lifting shackle, teeth within the jaws, a spring and pins / links to help grab the plate with utmost strength, thereby eliminating the need to drill or hitch. All units meet ASME B30.20 specifications and are available in lengths ranging from 4 to 9.750 inches on Raptor Supplies.

StyleModelHeightLengthMax. Jaw OpeningOverall ThicknessThroat DepthWidthWorking Load LimitPrice
ACPC-1016.875"4"1"1-1/4"1.25"1.968"1,000 lbs.€311.86
BCPC-2022"6.5"1-1/4"2-1/4"3"2.5"2,000 lbs.€419.90
CCPC-4023.5"7"1-1/2"2"3"2.75"4,000 lbs.€548.80
DCPC-8027.5"9.75"--3"4.75"6,600 lbs.€847.44
VESTIL -

Positive Locking Plate Clamp

StyleModelHeightLengthThroat DepthWidthWorking Load LimitPrice
ALPC-205"10"2.3"3"-€437.96
BLPC-407.5"12"2.95"3.5"4,000 lbs.€538.30
CLPC-608"15"3.34"4"6,000 lbs.€673.34
CALDWELL -

Beam Web Clamp

StyleModelJaw CapacityPrice
ABWC-106" to 12"€3,298.50
ABWC-56" to 12"€2,779.50
ABWC-10W9" to 15-3/4"€3,813.00
RENFROE -

Locking Turning Clamp 12000 lbs

ModelItemPrice
TLA-06.00-AAH6XLL€2,841.01
DAYTON -

Plate Clamp, Vertical Lift, 1000 lb Working Load, 0 To 5/8 Inch Jaw Capacity

ModelItemPrice
LA-00.50-ACH6TFE€917.64
See Details
ESCO TIRE TOOLS -

Flange Ring Clamp

ModelItemPrice
90350CE8YRF-
RFQ
12

Plate And Beam Lifting Clamps

Plate and beam lifting clamps are used for moving, transferring, lifting and suspending heavy items. These lifting gears can be used for both vertical & horizontal lifting, without leaving marks on the attached material. Raptor Supplies offers a wide variety of beam and plate clamps, non-marring plate clamps, web and beam flange clamps, locking turning clamps and sheet lifters, from Vestil, Caldwell, Renfroe, Tractel and Dayton. These electro-galvanised, malleable iron / steel plate & beam clamps are available in load capacities ranging from 6000 to 20000 lb.
Vestil beam clamps minimise I-beam flange stress by distributing loads away from the flange edges during lifting. These solid steel plate lifting clamps are designed for exceptional strength and come with a bar located at the bottom to easily connect to a hoist. They can be interchanged from one gantry to another via their mechanical adjustment mechanism.
Renfroe plate clamps are vertical lifting clamps ideal for relatively light duty operations. They come with a Lock Closed feature which allows attaching the clamp to the plate, and a safety mechanism which ensures that the clamp does not slip when lifting force is applied. They are 300% overload factory tested for added protection and feature a compact design ideal for tight spaces.

Uses

These sheet metal lifting clamps and beam clamps offer a wide combination of features, making them useful for heavy duty applications in the mining, transportation, construction and steel industries.

Features

Caldwell Sheet Metal Lifting Clamps:

  • Caldwell sheet metal lifters have top lifting shackles and two load shackles having a maximum lifting capacity of 20000 lb.
  • Beam web clamps from Caldwell are designed for side load applications and have jaw capacities ranging from 6 to 15-3/4 inches.
  • The portable and lightweight beam flange clamps come with lock nuts to prevent inadvertent loosening of the units, and have built in suspension pins to ensure low headroom for easy handling of loads.

Vestil Plate Lifting Clamps:

  • Vestil beam clamps have a mechanical adjustment system for quickly swapping the clamp from one gantry to another, and an integrated, bottom mounted bar for hoist attachment. These steel beam clamps feature painted finish for protection against fluids & abrasive environments.
  • The vertical plate clamps are integrated with jaws to lift sheet metal or steel plates and provide a strong grip.
  • They feature a drop-forged steel case for optimum strength, and automatic serrated hardened steel cams & pads for locking the plate in place.
  • The brand's CPC Series plate clamps feature a lifting shackle, teeth within the jaws, a chain, a spring and pins / links to grab the plate with utmost strength, thereby eliminating the need to drill or hitch.
  • Non-marring marble lifting clamps have polyurethane coated jaws to prevent scratching and automatic clamping mechanism for minimising operation time. These plate clamps feature an oval suspension ring for securely hanging onto machinery.

Renfroe Beam and Plate Clamps:

  • These clamps are equipped with a safety mechanism for ensuring that the clamp does not slip when load is being lowered and lifting force is applied.

Dayton Plate and Beam Clamps:

  • Dayton plate clamps have a safety mechanism which ensures no clamp slipping, even under drastic loading / unloading conditions. They can be used in both horizontal and vertical configurations.
  • They are capable of lifting loads ranging from 660 to 3300 lb, but can lift only one object at a time.
  • These forged horizontal or vertical lifting clamps have heavy-duty jaws made of hardened steel to ensure resistance against abrasion.

Working Mechanism

These lifting clamps for plates or beams feature handgrips and lifting gears that enable them to manage, lift & turn heavy loads horizontally or vertically, in multiple directions, with ease and safety. They have jaw capacities up to 13.75 inches for a perfect grip.

Standards and Approvals

  • Caldwell lifting solutions are designed in compliance with ASME certifications and BTH standards for ensuring safety.
  • Renfroe clamps are 300% overload factory tested.
  • Vestil's lifting product catalogue features ASME certifications to guarantee safe and efficient use.

Frequently Asked Questions

Are there any payment options other than cards?

Raptor Supplies offers you to pay securely via PayPal as well.

What if I have any query regarding the product or its delivery?

You can easily get your queries resolved by contacting us through -
Email: sales@raptorsupplies.com
Call: +44 203 287 5224
WhatsApp: +44 7786 311597

How many plates can be lifted via a plate grab?

A plate lifting clamp should only be used to carry or lift a single plate at a time. However, the only exception to this plate lifting rule is that you need to distribute the weight, by lifting a stack of plates horizontally, using two or four clamps.