Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

Pneumatic Clamps

Filter


Pneumatic clamping or unclamping helps improve work efficiency during fixturing, testing and light duty welding in the aerospace, automotion and food & packaging industries. Pneumatic toggle clamps make use of air-actuated cylinders comprising compressed air to carry out clamping action.

DESTACO -

89R Series Pneumatic Swing Clamps

Destaco 89R Series pneumatic swing clamps offer lock angle repeatability with high accuracy, thereby making clamping on an extremely compact area easily possible. The compact design makes them adaptable for applications where uninterrupted and rapid access to the clamping station is needed. They are ideal for fixturing, testing, assembling and welding applications in the automotive and food & packaging industries. These double acting, non locking clamps deliver clamping force in direct proportion to inlet pressure & bore size. Destaco 89R Series clamps employ a strong hydraulic clamp mechanism that is intended to provide quick clamping in secondary manufacturing operations on both non metallic and metallic products. The quick swing and clamp movement of these clamps ensures improved productivity. They are capable of accommodating 6.5 mm x 5 mm T slot and 4 mm round style switches, and are sensor ready for T slot & round style sensors. These Destaco pneumatic swing clamps offer field adjustable swing direction (left / right / straight line) and have been tested for several million cycles. These pneumatic clamps feature a block style body for ease of installation and a robust design to improve the fundamental functions of the clamps & offer consistency. These Destaco clamps can work under pressure ranging between 45 psig and 120 psig, at temperatures up to 140 degrees Fahrenheit. 89R Series clamps come with clamp arms for maximum, fatigue less clamping force (maximum total stroke of 58 mm) and a holding capacity of 218 lb. These units are equipped with a pneumatic cylinder having an input port to connect to a source of compressed air. They are compatible with multiple mounting accessories including body mount flanges & replacement seal kits for unobstructed functioning of the clamps. 89R Series clamps are available in left hand and right hand swing variants on Raptor Supplies.
We also offer Destaco standard pneumatic swing clamp arms. They are replacement clamp arms featuring lightweight aluminium construction for harsh welding environments and a locking tapered connection to provide stable connection during frictional clamping.

StyleModelStrokeCylinder BorePort SizeVertical Clamp StrokeSwing DirectionMount Price
A89R32-010-21.1"1.26"1/80.39"Left Hand, Right Hand, StraightBlock Style-€593.10
A89R40-010-21.24"1.57"1/80.39"Left Hand, Right Hand, StraightBlock Style-€656.26
A89R40-025-21.83"1.57"1/80.98"Left Hand, Right Hand, StraightBlock Style-€684.75
A89R63-025-22.3"2.48"1/40.98"Left Hand, Right Hand, StraightBlock Style-€933.00
A89R50-025-22.5"1.97"1/80.98"Left Hand, Right Hand, StraightBlock Style-€793.51
DESTACO -

803 Series Pneumatic Toggle Clamps

Destaco 803 ME Series pneumatic toggle clamps feature an inbuilt flow control for smooth operation and a magnetic ring piston for position sensing. These clamps have an ergonomic design and can handle a maximum load of 600 lb (272.15 kg) at temperatures ranging from -14 degrees to Fahrenheit 195 degrees Fahrenheit.

StyleModelPlunger Thread SizePort SizeHolding CapacityCylinder BorePlunger HeightOperating Temp.Duty Cycle Price
A8035/16-181/8 NPT600 Lbs.1.26"1.09"-10 To 90°CFair/Medium-€345.00
B803-MEM81/8600 Lbs.1.26"1.09"-10 To 90°CFair/Medium-€525.94
DESTACO -

802 Series Replacement Clamp Assemblies

StyleModelPort SizePrice
A802-U-LC1/8 NPT€121.69
B802-U-RC1/8 NPT€65.18
DESTACO -

830 Series Replacement Clamp Assemblies

StyleModelPlunger Thread SizePort SizePrice
A830-LC 3/8-161/8 NPT€292.87
B830-RC3/8-161/8 NPT€197.06
DESTACO -

847 Series Replacement Clamp Assemblies

StyleModelPort SizePrice
A847-S-LC1/4 NPT€386.55
B847-S-RC1/4 NPT€162.74
C847-U-RC1/4 NPT€165.96
D847-U-LC1/4 NPT€386.55
DESTACO -

Replacement Clamp Assemblies

StyleModelClamp Bar OpeningPrice
A868-LC91°€820.13
B858-LC96°€631.26
DESTACO -

8007 Series Pneumatic Toggle Clamps

Destaco 8007 Series pneumatic toggle clamps have slots that can accommodate round and T-slot style sensors. These clamps have hardened pins and a solid clamping bar for long life and improved performance. The Destaco 8007 Series clamp is widely used in assembly plants and welding of workpieces in various commercial industries.

StyleModelHandle TypeHolding CapacityExerting ForceClamp Arm LengthPort SizeHeight Under Clamp Arm Price
A8007-EHLManual Handle Left Side830 Lbs.605 Lbs.2.68"1/81.39"-€1,049.85
B8007-EHRManual Handle Right Side830 Lbs.605 Lbs.2.68"1/81.39"-€1,049.85
C8007-EWithout Handle830 Lbs.605 Lbs.2.68"1/81.39"-€855.74
DESTACO -

850 Series Pneumatic Toggle Clamps

Destaco 850 Series pneumatic toggle clamps employ compressed air to apply clamping pressure for holding workpieces in place, and are widely used in the automotive and food & packaging industries. These toggle clamps are integrated with a pneumatic cylinder having an input port for connecting to the compressed air source. These clamps come equipped with a lever that can be engaged for applying pneumatic pressure to the clamping head. They feature an enclosed design for applications in dirty environments (such as MIG & spot welding), and a non-pivoting cylinder that can easily be hard-piped into fixtures. These pneumatic toggle clamps have a sensor ready design for round and T-slot style sensors. 850 Series Destaco pneumatic clamps have a long clamping arm with a maximum holding capacity of 16000 lb (7257.477 kg). These clamps feature a pneumatic cylinder with an in-built flow control system that helps in smooth clamping, and a magnetic piston ring to ensure precise position sensing. These pneumatic hold down clamps are pneumatic versions of Destaco 650 Series manual straight line action clamps and are capable of being operated at temperatures ranging from -14 degrees Fahrenheit to 195 degrees Fahrenheit. These pneumatic clamps have 1/8 & G-1/4 inch NPT ports, and are compatible with Destaco 850450-63-1-00 replacement seal assembly & Destaco 810169 round reed switch with quick disconnect cable.
We also offer Destaco 858 Series pneumatic clamps having load capacities up to 4000 lb, and hardened bushing & pins at all pivot points for longer service life.

StyleModelPlunger Thread SizePort SizeHolding CapacityCylinder BorePlunger HeightOperating Temp.Duty Cycle Price
A8505/8-111/8 NPT16000 Lbs.2.48"2.63"-10 To 90°CExcellent/High-€1,369.98
B850-MEM161/816000 Lbs.2.48"2.63"-10 To 90°CExcellent/High-€1,594.92
DESTACO -

807 Series Pneumatic Toggle Clamps

Destaco 807 Series pneumatic toggle clamps are ideal for quick clamping in the automotive and food & packaging industries. They employ air actuated cylinders for applying clamping pressure & holding workpieces in place. These portable pneumatic clamps allow economical use on short run jobs with temporary fixturing. These pneumatic toggle clamps are actuated by double acting pneumatic cylinders with maximum clamping pressure of 145 psig. These Destaco pneumatic clamps are equipped with a non pivoting cylinder that can easily be hard piped into fixtures, and are integrated with a magnetic piston ring for accurate position sensing. These units are completely self contained & require only a pressure source for safety. They also feature an enclosed design for spot & MIG welding in dirty working environments. Destaco 807 Series pneumatic hold down clamps are sensor ready for both round and T slot style sensors, and feature in built flow restriction to eliminate the need for external flow controls. They come integrated with a bolt retainer for handling loads up to 500 lb, and can be operated at temperatures ranging from -14 to 194 degrees F.
We also offer Destaco 850 Series pneumatic clamps with load capacities up to 16000 lb.
If you want to order high temperature variants of similar clamps, simply add -HT to the model number. (example: 807-U-HT).

StyleModelHolding CapacityPort SizeClamp Arm StyleCylinder BoreClamp Arm LengthPortDuty CycleOperating Temp.Price
A807-U-HT375 Lbs.1/8 NPTU-Bar1.26"2.51"Standard TypeFair/Medium-10 To 90°C€402.74
B807-U375 Lbs.1/8 NPTU-Bar1.26"2.51"Standard TypeFair/Medium-10 To 90°C€266.10
A807-UE375 Lbs.1/8 NPTU-Bar1.26"2.51"G TypeFair/Medium-10 To 90°C€383.42
C807-S500 Lbs.1/8 NPTSolid Bar1.26"3.13"Standard TypeFair/Medium-10 To 90°C€379.88
D807-SE500 Lbs.1/8 NPTSolid Bar1.26"3.13"G TypeFair/Medium-10 To 90°C€390.68
E807-S-HT500 Lbs.1/8 NPTSolid Bar1.26"3.13"Standard TypeFair/Medium-10 To 90°C€406.62
DESTACO -

803 Series Replacement Clamp Assemblies

StyleModelPlunger Thread SizePrice
A803-LC5/16-18€198.41
B803-RCM8€137.50
DESTACO -

830 Series Pneumatic Toggle Clamps

Destaco 830 Series pneumatic toggle clamps function as the pneumatic version of Destaco 630 manual straight line action clamps. These clamps consist of a double-acting cylinder, a clamping arm and linkages for multiplying the applied force. Destaco pneumatic clamps use air pressure to clamp and fix workpieces in place, via the force of a toggle mechanism. The use of a toggle mechanism allows them to be tightened with force greater than the applied force, making them ideal for a wide range of applications like the processing and assembly of general machinery including ships & automobiles. These non-locking clamps provide clamping force in direct proportion to the bore size and inlet pressure. These clamps are equipped with a lever that can be engaged to apply pneumatic pressure to the clamping head. The lever features a long guide ratio, with the high efficiency of each part ensuring rigidity. These clamps have a flanged base for mounting the workpiece on the base. These pneumatic toggle clamps feature an inbuilt flow control system for smooth operation and a magnetic piston ring for position sensing. The robust steel construction offers strength and structural rigidity while withstanding pressures up to 72 psi. They have a maximum holding capacity of 2500 lb and can work at temperatures ranging from -14 degrees Fahrenheit to 194 degrees Fahrenheit.

StyleModelPlunger Thread SizePort SizeHolding CapacityCylinder BorePlunger HeightOperating Temp.Duty Cycle Price
A8303/8-161/8 NPT2500 Lbs.1.57"1.06"-10 To 90°CFair/Medium-€573.01
B830-MEM101/82500 Lbs.1.57"1.06"-10 To 90°CFair/Medium-€859.00
DESTACO -

817 Series Replacement Clamp Assemblies

StyleModelPrice
A817-U-LC€150.26
B817-S-LC€147.38
DESTACO -

82L-2 Series Pneumatic Hold Down Clamps

StyleModelTypeMax. TorqueHolding CapacityMax. Input Air Pressure (PSI)Cylinder Height Price
A82L4N-26300H0B-380 Lb-ft.2000 Lbs.-40mm-€1,619.65
B82L3G-2030000Without Sensor133 Lb-ft.1596 Lbs.12032mm-€1,119.76
B82L2G-2030000Without Sensor55 Lb-ft.600 Lbs.12025mm-€1,032.77
B82L4G-2030000Without Sensor380 Lb-ft.3360 Lbs.12040mm-€1,159.49
C82L3G-203B800With Sensor133 Lb-ft.1596 Lbs.12032mm-€1,491.00
C82L4G-203B800With Sensor380 Lb-ft.3360 Lbs.12040mm-€1,531.50
C82L2G-203B800With Sensor55 Lb-ft.600 Lbs.12025mm-€1,404.00
DESTACO -

89R Series Pneumatic Swing Clamp Arms

Destaco 89R Series pneumatic swing clamp arms have a lightweight aluminium construction. These 360-degree rotatable arms are used with the 89R Series Destaco swing clamps and can operate at temperatures ranging from of -14 degrees Fahrenheit to 195 degrees Fahrenheit.

StyleModelArm LengthThread SizePrice
A8JG-215-12.05"M6€102.77
A8JG-217-12.36"M8€112.06
A8JG-218-12.76"M8€119.17
A8JG-219-13.15"M8€134.56
A8JG-220-13.54"M10€151.42
DESTACO -

9500 Series Pneumatic Swing Clamps

These Destaco 9500 Series pneumatic swing clamps feature a compact design that makes them adaptable for tight spaces. They are equipped with an arm that rotates at the top of the stroke and the clamps offer lock angle repeatability with high accuracy, thereby making clamping on an extremely compact area easily possible. These clamps are used where uninterrupted & rapid access to the clamping station is needed and are ideal for fixturing, testing, assembling and welding applications in the automotive and food & packaging industries. Destaco 9500 Series clamps employ a strong hydraulic clamp mechanism that is intended to provide quick clamping in secondary manufacturing operations on both non metallic and metallic products. These double acting, non locking clamps deliver clamping force in direct proportion to inlet pressures and bore sizes and have shielded piston rod for protection from weld spatter. They also ensure quick swing and clamp movement for improved productivity. Further, they offer field adjustable swing direction from left to right at 90 degrees and are sensor ready for T slot or round style sensors. These pneumatic clamps have a block style body for ease-of-installation and come with rod weld covers to protect the rod throughout a stroke. They are capable of accommodating 6.5 mm x 5 mm T slots and 4 mm round style switches as well as offer field adjustable swing direction (left / right). Additionally, these clamps have been tested for several million cycles and have a robust design to improve the fundamental functions of the clamps & offer consistency. These Destaco 9500 Series pneumatic swing clamps can work under pressure ranging between 45 psig and 120 psig, at temperatures up to 140 degrees Fahrenheit. 9500 Series clamps come with clamp arms for maximum, fatigue less clamping force (maximum total stroke of 20 mm) and are equipped with a pneumatic cylinder having an input port to connect to a source of compressed air. They are compatible with multiple mounting accessories including body mount flanges & replacement seal kits for unobstructed functioning of the clamps.
We also offer Destaco standard pneumatic swing clamp arms. They are replacement clamp arms featuring lightweight aluminium construction for harsh welding environments and a locking tapered connection to provide stable connection during frictional clamping.

StyleModelCylinder BoreSwing DirectionStrokeVertical Clamp StrokeMountPort Size Price
A9530-2L1.26"Left Hand0.79"0.79"Side Flange, Tapped Hole, Standard1/8 NPT-€717.98
A9530-2R1.26"Right Hand0.79"0.79"Side Flange, Tapped Hole, Standard1/8 NPT-€717.98
A9540-2R1.57"Right Hand0.79"0.79"Side Flange, Tapped Hole, Standard1/8 NPT-€762.76
A9540-2L1.57"Left Hand0.79"0.79"Side Flange, Tapped Hole, Standard1/8 NPT-€762.76
DESTACO -

Swing Clamp Arm

StyleModelArm LengthArmPrice
A95401501.97"Single€73.58
B95401533.15"Single€90.98
DESTACO -

8021, 8071 Series Pneumatic Toggle Clamps

Destaco 8021 & 8071 Series pneumatic toggle clamps are ideal for quick clamping applications in the automotive and food & packaging industries. These pneumatic clamps are equipped with an air actuated cylinder with an input port for connecting to the compressed air source and then utilising the compressed air to apply clamping pressure for holding the workpiece in place. These pneumatic clamps have over centre toggle action linkage combined with a pneumatic cylinder to provide a device that is easily adaptable for a wide variety of applications. Destaco 8021 & 8071 Series pneumatic toggle clamps are completely self contained & require just a single pressure source. These clamp units are sensor ready for both round and T slot style sensors, and feature an in built flow restriction system. This eliminates the need for external flow controls, thus ensuring smooth clamping. They feature an enclosed design for MIG & spot welding in dirty environments. These pneumatic toggle clamps have a non pivoting cylinder that can easily be hard-piped into fixtures. These toggle clamps are actuated by double acting pneumatic cylinders delivering a maximum clamping pressure of 145 psig, and are integrated with hardened bushings & pins at all pivot points for long service life. These clamps are capable of withstanding loads up to 450 lb and come integrated with U bar clamping arms for keeping workpieces safely in place. Destaco 8021 & 8071 Series pneumatic toggle clamps feature a magnetic piston ring for accurate position sensing and an ergonomic handle grip for utmost operator comfort & reducing hand fatigue. Destaco 8021 & 8071 Series pneumatic toggle clamps can be operated at temperatures ranging between -14 & 194 degrees F.

StyleModelHolding CapacityExerting ForceClamp Arm StylePort SizeClamp Arm LengthCylinder BoreDuty CycleOperating Temp.Price
A8021-UE390 Lbs.169 Lbs.U-Bar1/82.25"1.26"Excellent/High-10 To 90°C€900.16
B8021390 Lbs.169 Lbs.U-Bar1/8 NPT2.25"1.26"Excellent/High-10 To 90°C€613.89
B8071450 Lbs.496 Lbs.U-Bar1/8 NPT2.72"1.57"Excellent/High-10 To 90°C€723.00
C8071-UE450 Lbs.496 Lbs.U-Bar1/82.72"1.57"Excellent/High-10 To 90°C€1,060.12
DESTACO -

8000, 8200, 8400 Series pneumatic swing clamps

These Destaco 8000, 8200 & 8400 Series pneumatic swing clamps are non-locking clamps that provide clamping force in direct proportion to the bore size and inlet pressure. These clamps are intended for quick-and-swing clamping movement in secondary manufacturing operations on metallic & non-metallic products in the automotive and food & packaging industries. These 8000, 8200 & 8400 Series clamps integrate a sturdy swing mechanism that ensures the angle positioning of the clamping arm remains the same, even after a slight collision with the workpiece during unloading or loading. They feature a lightweight aluminium body ideal for harsh environments and are supplied with a spindle & clamping arm to provide holding capacity up to 89 lb. The robust one-piece construction guarantees accurate alignment of internal components and clamping rigidity. They clamp down on the workpiece with the help of a manually adjustable threaded stud at the end of an air-powered pivoting arm. These units incorporate a pneumatic input cylinder for connecting to a source of compressed air and have internal orifices to prevent cam damage caused by over accelerating the clamp. They can work at temperatures up to 140 degrees Fahrenheit and pressures ranging from 45 psi to 130 psi. The threaded body of these clamps enables easy mounting in a tapped or clearance hole using mounting screws. These Destaco pneumatic clamps feature a sensor ready design for round style sensors. These position sensors are designed to mount within the clamp's space envelope, preventing the sensor from encroaching on the clamp's mounting envelope in order to save space without causing any inconvenience. They avert slow return and non return problems inherent with single acting clamps. These double acting, pneumatic swing clamps are available in left hand and right hand swing variants on Raptor Supplies.
If you want to order these swing clamps without the clamping arm, simply add -LA suffix to the MPN (For example, 8215-LA).

StyleModelCylinder BoreSwing DirectionStrokeRotating StrokeVertical Clamp StrokeMountPort Size Price
A80160.75"Left Hand0.85"0.47"0.38"Threaded Body10-32-€624.00
A80150.75"Right Hand0.85"0.47"0.38"Threaded Body10-32-€624.00
B82161.5"Left Hand1.25"0.75"0.5"Threaded Body3/8-16-€812.10
B82151.5"Right Hand1.25"0.75"0.5"Threaded Body3/8-16-€812.10
C84151.19"Right Hand1.25"0.75"0.5"Threaded Body3/8-16-€746.49
C84161.19"Left Hand1.25"0.75"0.5"Threaded Body3/8-16-€746.49
DESTACO -

8100/8300 Series Pneumatic Swing Clamps

Destaco 8100 & 8300 Series pneumatic swing clamps employ a strong hydraulic clamping mechanism for quick swing-and-clamp movement to improve productivity. They are intended for quick clamping in secondary manufacturing operations on both metallic & non-metallic products. These units offer lock angle repeatability with high accuracy, thereby making clamping on an extremely small area possible. They have a block-style aluminium body that can be mounted from the sides or top. These pneumatic swing clamps have a magnetic piston ring for position sensing and are supplied with a clamping arm & spindle that offer a maximum holding capacity of 89 lb (40.37 kg). These pneumatic clamps can work under pressure up to 130 psi and at temperatures ranging from -14 degrees Fahrenheit to 195 degrees Fahrenheit. They are equipped with a manually adjustable threaded stud at the end of an air-powered pivoting arm that clamps down on the workpiece. These units are integrated with a pneumatic cylinder having an input port for connecting to a source of compressed air. These Destaco pneumatic swing clamps are non-locking clamps providing clamping force in direct proportion to the bore size and inlet pressure. The lightweight and robust construction allows for several millions of cycles of operation. These clamps are offered in left-hand and right-hand swing variants on Raptor Supplies.
If you want to order these swing clamps without the clamping arm, simply add -LA at the end of the MPN. (For example, 8115-LA or 8315-LA).

StyleModelSwing DirectionStrokeVertical Clamp StrokeCylinder BoreMountPort SizePrice
A8316Left Hand1.25"0.5"1.5"Side Or Top Mount3/8-16€783.76
B8116Left Hand0.85"0.38"0.75"Side Or Top Mount10-32€596.62
B8115Right Hand0.85"0.38"0.75"Side Or Top Mount10-32€596.62
A8315Right Hand1.25"0.5"1.5"Side Or Top Mount3/8-16€783.76
DESTACO -

860, 861, 890, 891, 1000, 1001 Series Pneumatic Power Clamps

StyleModelOpening AngleHolding TorqueClamp Arm StyleCylinder BoreClamping Arm TorquePort SizeClamp Arm LengthHand LeverPrice
A86096°280 Ft.Lbs.Center2"120 NmG 1/85.44"No€1,648.14
B89096°960 Ft.Lbs.Center2.5"270 NmG 1/86.57"No€1,950.98
C891119°960 Ft.Lbs.Center2.5"270 NmG 1/85.06"No€1,481.26
B861119°280 Ft.Lbs.Center2"120 NmG 1/84"No€1,648.14
DESTACO -

817, 827 Series Pneumatic Toggle Clamps

Destaco 817 & 827 Series pneumatic toggle clamps are designed for quick clamping in the automotive and food & packaging industries. These portable pneumatic clamps are integrated with air actuated cylinders for applying clamping pressure & holding workpieces in place. The air pressure is applied in the clamping port, which moves the clamping arm to hold the workpiece. Then the required clamping force is achieved and exerted on the workpiece. Under this action, Destaco 827 Series pneumatic toggle clamps hold the work piece firmly and positively. For unlocking the clamp, the air pressure is applied in the unclamping port. They are completely self contained & require only a pressure source for safety. These pneumatic toggle clamps are sensor ready for both round and T slot style sensors, and feature built in flow restriction to eliminate the need for external flow controls. These units allow economical use on short-run jobs with temporary fixturing and are equipped with magnetic piston rings for precise position sensing. They allow dual mounting surfaces for maximum flexibility and are capable of handling loads up to 700 lb. These pneumatic toggle clamps can be operated at temperatures ranging from -14 to 194 degrees Fahrenheit, and are available in solid & U bar clamping arm variants for keeping workpieces securely in place. Destaco 817 & 827 Series pneumatic toggle clamps are equipped with a clamping arm that provides wider clearance for easy loading using a sturdy helical-cam mechanism operated by a double-acting air cylinder. These units feature a large opening angle that ensures easy component removal.

StyleModelHolding CapacityPort SizeClamp Arm StyleCylinder BoreClamp Arm LengthDuty CycleOperating Temp. Price
A817-U375 Lbs.1/8 NPTU-Bar1.26"2.37"Fair/Medium-10 To 90°C-€410.33
B817-UE375 Lbs.1/8U-Bar1.26"2.37"Fair/Medium-10 To 90°C-€457.18
C817-S450 Lbs.1/8 NPTU-Bar1.26"3.04"Fair/Medium-10 To 90°C-€410.68
B817-SE450 Lbs.1/8U-Bar1.26"3.04"Fair/Medium-10 To 90°C-€457.18
B827-UE600 Lbs.1/8U-Bar1.57"3.27"Fair/Medium-10 To 90°C-€775.03
D827-U600 Lbs.1/8 NPTU-Bar1.57"3.27"Fair/Medium-10 To 90°C-€682.98
E827-S700 Lbs.1/8 NPTSolid Bar1.57"3.18"Fair/Medium-10 To 90°C-€682.98
F827-SE700 Lbs.1/8Solid Bar1.57"3.18"Fair/Medium-10 To 90°C-€775.03
DESTACO -

810 Series Replacement Clamp Assembly

StyleModelClamp Arm StyleHolding CapacityCylinder BorePort SizeDuty CycleClamp Arm LengthOperating Temp.Height Under Clamp ArmPrice
A810-S-LC---1/8 NPT----€181.06
B810-U-LC---1/8 NPT----€180.94
C810-S-RCSolid Bar750 Lbs.1.57"1/8 NPTFair/Medium3.57"-10 To 90°C1.79"€105.78
D810-U-RCU-Bar750 Lbs.1.57"1/8 NPTFair/Medium3.57"-10 To 90°C1.79"€105.78
DESTACO -

810 Series Pneumatic Toggle Clamps

These Destaco 810 Series pneumatic toggle clamps (also known as pneumatic hold down clamps) are pneumatic versions of Destaco 210 Series clamps. They incorporate a sensor ready design for round or T slot style sensors, and feature built in flow restriction for eliminating the need for external flow controls. They are ideal for quick clamping in assembling and welding applications in the automotive and food & packaging industries. These Destaco pneumatic clamps employ air actuated cylinders for applying clamping pressure and holding workpieces in place. Further, these portable pneumatic clamps allow economical use on short run jobs with temporary fixturing. They are completely self contained & require only a pressure source for safety. These Destaco clamps are equipped with Togwgle Lock Plus safety mechanism for keeping the clamps mechanically locked, even during total loss of air pressure as well as ensure that the over-centre locking condition is maintained and protected against unintentional opening. Additionally, the Toggle Lock Plus feature helps exert force up to 856 lb. Selected models of this pneumatic clamping system come integrated with a bolt retainer for handling loads up to 750 lb, and can be operated at temperatures ranging from -14 to 194 degrees Fahrenheit at 145 psi pressure. These Destaco 810 Series clamps have an air port size of 1/8 NPT for a leak free connection; and some models accommodate flanged washers for secure connection against vibration or spindle accessories for maximum clamping force. These clamps are compatible with quick disconnect 2 mm and 5 mm extension cables (CABL-010 & CABL-013, respectively).
We also offer Destaco replacement seal kitw (810450-40-1-00), replacement clamp assemblies (810-U-LC & 810-S-LC) and replacement cylinder assemblies (810CYL) for providing high performance workholding, automation and containment solutions, preventing obstruction of any kind for smooth & continuous clamping.

StyleModelPort SizeHolding CapacityClamp Arm StyleCylinder BoreClamp Arm LengthDuty CycleOperating Temp. Price
A810-UE1/8600 Lbs.U-Bar1.57"3.57"Fair/Medium-10 To 90°C-€613.66
B810-SE1/8750 Lbs.Solid Bar1.57"3.57"Fair/Medium-10 To 90°C-€641.35
C810-U1/8 NPT600 Lbs.U-Bar1.57"3.57"Fair/Medium-10 To 90°C-€422.62
D810-S1/8 NPT750 Lbs.Solid Bar1.57"3.57"Fair/Medium-10 To 90°C-€616.76
DESTACO -

827 Series Replacement Clamp Assemblies

StyleModelPrice
A827-S-LC€219.44
B827-U-LC€225.83
DESTACO -

858 Series Pneumatic Toggle Clamps

Destaco 858 Series clamps are a pneumatic version of 568 Series Destaco clamps. These pneumatic toggle clamps have a flanged base with 4000 lb (1814.369 kg) of maximum holding capacity. These pneumatic hold down clamps have a large and solid clamping arm that can be modified easily for different applications. These Destaco pneumatic clamps are supplied with magnetic rings for position sensing.

StyleModelPort SizeHolding CapacityClamp Arm StyleCylinder BoreClamp Arm LengthDuty CycleOperating Temp. Price
A858-E1/44000 Lbs.Solid Bar2.48"4.81"Excellent/High-10 To 90°C-€1,457.12
A8581/4 NPT4000 Lbs.Solid Bar2.48"4.81"Excellent/High-10 To 90°C-€982.51
DESTACO -

847 Series Pneumatic Toggle Clamps

Destaco 847 Series pneumatic toggle clamps are integrated with an over-centre toggle action linkage combined with a pneumatic cylinder to provide a device that is easily adaptable for a wide variety of applications. These pneumatic clamps are ideal for quick clamping applications in the automotive and food & packaging industries. They are completely self-contained & require only a pressure source for user safety. These pneumatic toggle clamps are sensor ready for both round and T slot style sensors, and feature in-built flow restriction to eliminate the need for external flow controls. These clamps are available in solid & U bar clamping arm variants for keeping workpieces securely in place and handling loads up to 1000 lb. Destaco 847 Series pneumatic toggle clamps incorporate a clamping arm that provides wider clearance for easy loading using a sturdy helical-cam mechanism operated by a double-acting air cylinder. These units feature a large opening angle that ensures easy component removal and can handle a maximum pressure of 145 psig. These horizontal toggle clamps apply the holding force in the same downward direction, but the handle is, in its closed setting, in a horizontal position. This allows the unit to be used in instances where the operator needs more clearance above the clamp, or where you need the operator's hand to be away from the clamp during operation.

StyleModelClamp Arm StyleHolding CapacityCylinder BoreClamp Arm LengthPort Size Price
A847-SSolid Bar1000 Lbs.1.97"4.87"1/4 NPT-€1,016.27
B847-UU-Bar1000 Lbs.1.97"4.87"1/4 NPT-€1,015.80
DESTACO -

868 Series Pneumatic Toggle Clamps

Destaco 868 Series pneumatic toggle clamps, also known as pneumatic hold down clamps, are suitable for quick and secure clamping in the automotive and food & packaging industries. They are integrated with an air actuated cylinder with input port for connecting to the compressed air source. They utilise the compressed air for applying clamping pressure to hold the workpiece in place. These pneumatic toggle clamps come integrated with hardened bushings & pins at all pivot points for long service life. They feature an enclosed design for spot & MIG welding in dirty working environments, and come with a non pivoting cylinder that can easily be hard piped into fixtures. These portable pneumatic clamps have an in built flow restriction system for eliminating the need for external flow controls. These units allow economical use on short run jobs with temporary fixturing and are completely self contained & need only a single pressure source for added safety. These 868 Series Destaco clamps are sensor ready for round as well as T slot style sensors and feature U bar handle design for smooth attachment of arm extensions. These enclosed toggle clamps are ideally used for welding and machining applications and can be mounted horizontally for ease of installation. Destaco 868 Series pneumatic clamps are capable of holding loads up to 4000 lb. These clamps are equipped with a magnetic piston ring for accurate position sensing and can be operated at temperatures ranging between -14 & 194 degrees Fahrenheit, with cylinder pressures up to 145 psi. These pneumatic toggle clamps are compatible with 810169 round reed switches with quick disconnect cables and 8EA-109-1 T slot reed switches with quick disconnect cables.
We also offer Destaco 850 Series pneumatic clamps having load capacities up to 16000 lb.

StyleModelPort SizeHolding CapacityClamp Arm StyleCylinder BoreClamp Arm LengthDuty CycleOperating Temp. Price
A868-E1/44000 Lbs.Solid Bar2.48"4.69"Excellent/High-10 To 90°C-€1,675.37
B8681/4 NPT4000 Lbs.Solid Bar2.48"4.69"Excellent/High-10 To 90°C-€1,477.04
DESTACO -

802 Series Pneumatic Toggle Clamps

Destaco 802 Series pneumatic toggle clamps are ideal for quick clamping applications in the automotive and food & packaging industries. These pneumatic clamps are equipped with an air-actuated cylinder with an input port for connecting to the compressed air source and then utilising the compressed air to apply clamping pressure for holding the workpiece in place. They have over centre toggle action linkage combined with a pneumatic cylinder to provide a device that is easily adaptable for a wide variety of applications. These pneumatic clamps are completely self-contained & require just a single pressure source. These clamp units are sensor ready for both round and T-slot style sensors, and feature an in-built flow restriction system. This eliminates the need for external flow controls, thus ensuring smooth clamping. They feature an enclosed design for MIG & spot welding in dirty environments. These pneumatic toggle clamps have a non-pivoting cylinder that can easily be hard-piped into fixtures. These toggle clamps are actuated by double acting pneumatic cylinders delivering a maximum clamping pressure of 145 psig, and are integrated with hardened bushings & pins at all pivot points for long service life. These clamps are capable of withstanding loads up to 200 lb and come integrated with U-bar clamping arms for keeping workpieces safely in place. Destaco 802 Series pneumatic toggle clamps feature a magnetic piston ring for accurate position sensing and an ergonomic handle grip for utmost operator comfort & reducing hand fatigue. Destaco 802 Series pneumatic toggle clamps can be operated at temperatures ranging between -14 & 194 degrees F.
We also offer Destaco 610 Series straight line clamps having a threaded base for convenient & secure installation.

StyleModelPort SizeHolding CapacityExerting ForceClamp Arm StyleClamp Arm LengthCylinder BoreDuty CycleOperating Temp.Price
A802-UE1/8200 Lbs.200 Lbs.U-Bar1.73"1.26"Poor/Low-10 To 90°C€346.79
B802-U1/8 NPT200 Lbs.200 Lbs.U-Bar1.73"1.26"Poor/Low-10 To 90°C€240.97
DESTACO -

81L Series Pneumatic Power Clamps

These Destaco 81L Series pneumatic power clamps are designed for gripping, clamping, system checking, fixturing and testing, welding, CNC machining and locating applications in the aerospace, automotive and food & packaging industries. They have an aluminium body and a horizontal clamping steel arm for increased strength and durability. These pneumatic clamping devices are used to hold products securely in place to ensure error free operations and are intended for harsh welding environments that demand superior clamping power for improved durability, reliability & precision. Destaco pneumatic clamps are integrated with hardened rivets & bushings at pivot points to fix, rotate & move the handle bar for the required work position. They contain a pneumatic cylinder with an input port for connecting to a source of compressed air. These units are equipped with a patented Toggle Lock mechanism for locking the clamp in fixed position if sudden pressure drop or hose disconnection is detected. Destaco 81L Series clamps can handle a maximum load of 73.8 lb at pressures up to 72 psi, within temperatures ranging from -14 to 145 degrees Fahrenheit. These pneumatic power clamps are compatible with Destaco seal kits (81L16-1-00) for unobstructed functioning of the clamps as well as accommodate sensors (8EA-109-1) that are mounted to the cylinders having T-slot grooves. These sensors are activated with a magnetic ring which is installed on the cylinder of the clamps.

StyleModelHolding TorqueOpening AngleCylinder BoreClamp Arm StylePort SizePrice
A81L20-14100-----€1,095.60
A81L20-10100-----€1,095.60
A81L25-10100-----€1,104.00
A81L25-14100-----€1,095.60
A81L12-1410015 Ft.Lbs.90°0.47"CenterM5€876.00
A81L12-1010018 Ft.Lbs.120°0.47"CenterM5€876.00
A81L16-1410030 Ft.Lbs.90°0.63"CenterM5€950.26
A81L16-1010044 Ft.Lbs.120°0.63"CenterM5€950.26
DESTACO -

807 Series Replacement Clamp Assemblies

StyleModelPrice
A807-U-LC€129.09
B807-S-RC€85.78
C807-U-RC€85.78
D807-S-LC€131.58
DESTACO -

812 Series Replacement Clamp Assemblies

StyleModelPrice
A812-U-RC€111.47
B812-U-LC€154.64
APOLLO -

Swing Arm, Machined, 8 to 10 Inch Size

ModelItemPrice
F323505BP2JFG€445.85
DESTACO -

Pneumatic Hold Down Clamp, 2000 lb Holding Capacity

ModelItemPrice
8031AC8PJD€1,250.26
DESTACO -

Pneumatic Power Clamp, 1.5 Inch Cylinder Bore, 2000 lb

ModelItemPrice
870-2AG3QYH€954.00
DESTACO -

Pneumatic Power Clamp, Toggle Action Mechanism, 100 lb

ModelItemPrice
812-UAC8PHY€241.51
DESTACO -

Pneumatic Retractor Clamp, 850 lb Holding Capacity

ModelItemPrice
800AG3QYG€1,419.75
GUARDAIR -

Lid Clamps, Pack Of 3

ModelItemPrice
N614CE8MWD€85.64
See Details
GUARDAIR -

Grounding Clamp, 1/8 Inch Size, 20 Feet Length

ModelItemPrice
14VA240CE8MRT€244.99
See Details

Pneumatic Clamps

Pneumatic clamps are designed for quick clamping in repetitive production operations. These portable units are used for short run jobs with temporary fixturing. Raptor Supplies offers a broad range of pneumatic power clamps and pneumatic swing clamps from brands like Guardair, Destaco and Apollo. The Raptor Supplies pneumatic clamp catalogue includes pneumatic hold down clamps, pneumatic toggle clamps, pneumatic power clamps, pneumatic straight line clamps, pneumatic swing clamps and swing arms.
Destaco manufactures various pneumatic clamps such as hold-down action, straight line action and swing / pull action clamps. These portable pneumatic clamps are integrated with air actuated cylinders for applying clamping pressure & holding workpieces in place. The air pressure is applied in the clamping port, which moves the clamping arm to hold the workpiece. The required clamping force is achieved and exerted on the workpiece for holding it firmly. These pneumatic clamps can be operated at temperatures ranging from -14 to 195 degrees Fahrenheit, and are available in solid & U bar clamping arm variants for keeping workpieces securely in place.
Destaco 827 Series pneumatic clamps are equipped with a clamping arm that provides wide clearance for easy loading. They use a sturdy helical-cam mechanism operated by a double-acting air cylinder. These units feature a large opening angle that ensures easy component removal.
Pneumatic retractor clamps use arm stroke to move straight forward & pivot down to apply clamping pressure to workpieces, in the automotive and food & packaging industries. These compact and low profile clamps are designed for mounting in tight spaces, as well as providing uniform clamping force throughout the full stroke.

Uses

Pneumatic clamps offer a wide combination of features, making them useful for CNC machining, automotive part assembling and fixture checking in the aerospace, automotive and food processing & packaging industries.

Features

Destaco pneumatic toggle and fastening clamps:

Guardair pneumatic clamps:

  • Guardair lid clamps are designed to be used with 4, 8 and 15 gallon vacuums, and are available in packs of 3.
  • The grounding clamps are 20 foot accessories of the brand's vacuums. They are suitable for grounding methods in applications with high static buildup.

Working Mechanism

Destaco pneumatic clamp units are integrated with air actuated cylinders for applying clamping pressure & holding workpieces in place. The air pressure is applied in the clamping port, which moves the clamping arm to hold the workpiece. The required clamping force is achieved and exerted on the workpiece for holding it firmly. For unlocking the clamp, the air pressure is applied in the unclamping port. They are completely self contained & require only a pressure source for safety.
Destaco pneumatic swing clamps employ a strong hydraulic clamp mechanism that is intended to provide quick swing-and-clamp movement in secondary manufacturing operations on both metallic and non-metallic products, to ensure improved productivity. They deliver clamping force in direct proportion to inlet pressures and bore sizes, as well as offer field adjustable swing direction (left / right). These units offer lock angle repeatability with high accuracy, thereby making clamping on an extremely compact area easily possible.
Destaco pneumatic power clamps are equipped with hardened rivets & bushings at pivot points to fix, rotate & move the handle bar for the required work position. They contain a pneumatic cylinder with an input port for connecting to a source of compressed air for powerful clamping.

Standards and Approvals

  • Destaco pneumatic clamps are manufactured in compliance with industry standards like ISO 9001:2015 & ISO 14001:2015 for environmental health, utmost user safety and superior performance of the clamps.
  • Guardair tools are certified by OSHA standards for safe operation.

Frequently Asked Questions

How do Guardair compressed air-powered vacuums work?

Pneumatic air-powered vacuums or compressed vacuums operate on the Venturi principle. Via the air supply hose, compressed air enters the Venturi box and travels through the injector. As the air continues through the surrounding Venturi, it accelerates, thereby creating low pressure inside the Venturi box. This low pressure induces vacuum flow inside the adjacent canister, and in turn, through the attached vacuum hose.

What is the Toggle Lock Plus mechanism?

Selected Destaco straight line action clamps feature the Toggle Lock Plus mechanism to prevent accidental opening of clamps.

What is the recommended operating air pressure for Guardair safety air guns?

Guardair in-plant air compressors are recommended for operation at pressures ranging from 80 to 120 psi.

Which grease is ideal for Destaco clamps for their rebuilding?

A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

What does clamping force mean?

Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

What does a clamp's holding capacity signify?

The clamp's holding capacity or holding force represents the capability to hold down mechanical equipment or sheet metal while assembling automotive parts or during manufacturing processes.

What is the significance of the red colour of the handle of Destaco clamps?

There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.

How are straight line action clamps installed?

Destaco straight line action clamps come with through holes on the flanged or straight base that allow quick and secure surface or blade mounting onto flat surfaces / workpieces using simple screwing. They can be removed and installed at a different location by simply unscrewing using a screwdriver.

How are toggle clamps measured?

Toggle clamps are available in multiple variants having different holding capacities. The capacity of a particular toggle clamp can be measured by calculating the distance between the clamping plate (at its highest position) & the workbench.

Does Destaco supply any water resistant clamp sensors?

Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.