Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

Stationary Electric Air Compressors

Filter


Looking for an alternative to regular old diesel powered air compressors? Look no further, because Raptor Supplies has got your needs covered. Electric compressors do not require fuel, which makes them much cheaper to operate than diesel compressors. Electric compressors require only a power so...urce to run and can be left practically unattended once they're plugged in and commissioned.Read more

SPEEDAIRE -

Electric Air Compressors, 1 Stage, Pressure Lubricate

SPEEDAIRE single stage electric air compressors are pressure-lubricated, designed to provide a compressed air stream to pneumatic climate-control systems for precisely delivering oil to internal components. They use a pump to deliver the compressed air with oil, this method is effective than splash lubrication and extends the life of air compressor. These compressors feature automatic start / stop mechanism to reduce man effort. Choose from a wide range of these compressors, available in 30, 60 and 80 gallon tank capacities on Raptor Supplies.

StyleModelPhaseTank SizeVoltageAmpsHPOverall HeightOverall LengthOverall WidthPrice
A5Z696130 gal.115/23010.2/5.13/438"42.5"21.25"€3,421.50
A3JR83130 gal.115/23012.6/6.3138"42.5"21.25"€3,535.50
A5Z697330 gal.208-230/4603.6-3.0/1.53/438"42.5"21.25"€3,978.00
A5Z699360 gal.208-230/4604.5-4.4/2.21.540"50.75"22.25"€4,816.50
A5Z701380 gal.208-230/4608.9-8.1/4.1334"65.5"23.25"€6,703.49
INGERSOLL-RAND -

2 Stage, Tank Mounted, Splash Lubricated, Horizontal Electric Air Compressor

StyleModelFinishHzHPOverall WidthAmpsOverall HeightControlVoltagePrice
A7100E15Baked On Powder Coated Enamel601529"42/2152"Dual230/460€9,028.50
A7100E15Baked On Powder Coated Enamel601529"48.352"Dual200€10,164.00
B2545E10APowder Coated50/601030"2550"Pressure Switch230€8,880.00
B2545E10BPowder Coated601030"12.550"Pressure Switch460€8,661.00
B7100E15APowder Coated601530"4257"Pressure Switch230€11,161.50
B2545E10FP-200-3Powder Coated601030"28.156"Pressure Switch200€7,372.50
B7100E15BPowder Coated601530"2157"Pressure Switch460€10,791.00
GAST -

Electrical Hot Dog Tank Mounted Air Compressors, 1 Stage

Gast stationary air compressors with tank reservoirs deliver pressurised air in applications like medical laboratories, hospitals, food processing industries and automobiles. These durable & rugged units feature oil-less permanent lubrication to discharge contaminant-free air and hot dog tanks to dampen pulses of air from the reciprocating compressor for a uniform airflow. They are integrated with an automatic start / stop pressure switch to start up the compressor at 30 / 70 / 80 psi and stop at 50 / 100 psi and a manual drain, pressure safety valve, pressure gauge & globe valve for control, safety & durability of the compressor units. Choose from a wide range of these air compressors having 1/8, 1/6 and 3/4 hp motors.

StyleModelAmpsHPMax. PressureOverall HeightOverall WidthVoltagePrice
A1LAA-251T-M100X-1/650 psi17"8"115€1,946.99
BDOA-P710T-AA-1/850 psi15"8"115€1,480.50
A1HAB-84T-M100X4.31/6100 psi17"8"115€1,589.99
C5HCD-101T-M550NGX14.0/7.03/4100 psi22"13"115/230€3,017.99
CHICAGO PNEUMATIC -

2 Stage, Tank Mounted, Splash Lubricated, Horizontal Electric Air Compressor

StyleModelOverall HeightOverall LengthOverall WidthPrice
ARCP-C10123HSM48.75"74.25"25 11/16"€6,466.50
BRCP-C10123VSM73 15/16"41.75"30"€6,621.01
SPEEDAIRE -

Electric Air Compressors

Speedaire electric air compressors are designed for use in pneumatic climate-control systems. These electric air compressors are typically installed in a secure location and are usually attached to a distributed air system. Choose from a range of these air compressors, avaolable in 1, 1.5, 3, 3/4 HP power ratings on Raptor Supplies.

StyleModelAmpsHPOverall HeightOverall LengthOverall WidthTank SizePrice
A5Z700-1.539"64.25"22.25"80 gal.€8,803.49
RFQ
A3JR813.4-3.4/1.7138"41.5"21.25"30 gal.€6,957.01
A5Z7024.06334"65.25"23.25"80 gal.€9,970.51
RFQ
A5Z6987.4-6.2/3.13/438"41.5"21.25"30 gal.€7,378.50
SPEEDAIRE -

2 Stage, Tank Mounted, Splash Lubricated, Horizontal Electric Air Compressor

StyleModelPhaseTank SizeVoltageAmpsHPOverall HeightOverall LengthOverall WidthPrice
A35WC44180 gal.208-230225466321€4,735.50
RFQ
A35WC52380 gal.208-230/46019.8-17.9/97.546"63"21"€5,607.00
B35WC41380 gal.208-230/46014.2-12.8/6.4546"63"21"€3,514.50
RFQ
C35WC543120 gal.208-230/46041.1-37.2/18.61554"69"25"€7,224.00
RFQ
D35WC563120 gal.208-230/46041.1-37.2/18.61554"69"27"€8,634.00
C35WC593120 gal.200-20842.8155469"25€8,131.49
A35WC46380 gal.208-230/46014.2-12.8/6.45466321€4,735.50
E35WC533120 gal.208-230/46027-24.4/12.2105469"25€5,455.51
RFQ
F35WC553120 gal.208-230/46027-24.4/12.2105469"27€7,104.01
B35WC49380 gal.208-230/46019.8-17.9/97.546"63"21"€4,650.00
E35WC573120 gal.200-20828.11054"69"25"€5,017.50
SPEEDAIRE -

2 Stage, Tank Mounted, Splash Lubricated, Vertical Electric Air Compressor

StyleModelVoltageOverall LengthInput VoltageOverall HeightStyleAmpsOverall WidthPhasePrice
A35WC82-35"208 to 240 VAC71"Simplex2227"1€2,301.00
B35WC84-63208 to 240 VAC46Simplex22211€3,532.49
C35WC61-69"208 to 240 VAC, 480 VAC51Duplex28.4-25.6/12.8323€9,715.50
RFQ
A35WC83-35"208 to 240 VAC71"Simplex14.2-12.827"3€2,931.00
D35WC43208-23035-71"-22271€5,094.00
E35WC47208-23035"-71"-3127"1€4,350.00
D35WC50208-23035-71"-31271€4,707.00
E35WC40208-23035"-71"-2227"1€2,962.50
E35WC48208-230/46035-71"-19.8-17.9/9273€4,176.00
F35WC67208-230/46069"-52-27-24.4/12.2243€5,394.00
E35WC42208-230/46035-71"-14.2-12.8/6.4273€2,992.50
D35WC45208-230/46035-71"-14.2-12.8/6.4273€4,774.50
D35WC51208-230/46035-71"-19.8-17.9/9273€4,848.00
RFQ
G35WC68208-230/46069"-52-27-24.4/12.2243€7,091.99
GAST -

1 Stage, Tank Mounted, Oil-less, Horizontal Electric Air Compressor

The single-stage electric air compressors by Gast are suitable for use with pneumatic tools such as air nailers and ratchet wrenches, as well as for spray painting, graniting and cleaning applications. These tank-mounted Gast air compressors consist of an ASME coded cylinder (or tank) with manual drain, a field-adjustable pressure switch, an electric open-drip proof motor, a pressure safety valve, a pressure gauge, a shut-off valve and a check valve. They can discharge air with a maximum pressure of 100 psi and operate at both 115 and 230 volts power supply. These Gast compressors come with 2, 12, 20 or 30 gallon capacity cylinders and are available in different hp ratings.

StyleModelOverall WidthTank SizeVoltageAmpsHPMax. PressureOverall HeightOverall LengthPrice
A3HBB-69T-M300AX10 15/16"12 gal.1156.61/3100 psi7.375"12.437"€2,849.99
B2LAF-246T-M200EX13"2 gal.115-1/450 psi21"26"€3,046.50
C5HCD-100TA-M550NGX16"20 gal.115/23014.0/7.03/4100 psi27"33"€3,075.00
D7HDD-70TA-M750X17"30 gal.23010.81.5100 psi29"38"€7,276.50
SPEEDAIRE -

Electric Air Compressors, Single Stage, Pressure Lubricated

SPEEDAIRE electric air compressors provide compressed air to operate spray guns. They are ideal to power pneumatic tools requiring high air pressure. The pumps are oil lubricated with the help of a splash lubricator, therefore the air stream generated carryover a small amount of oil for smooth working of the tools. They are solid floor or ground-mounted to provide stable operation. These compressors are made from cast iron with powder coat finish and feature oil sight glass, pressure gauge and a pressure safety valve for keeping a check on the operation. Choose between single and three phase electric air compressors, available on Raptor Supplies.

StyleModelAmpsHPPhaseVoltagePrice
A4B2439.0-7.5/3.933200-230/460€1,395.00
RFQ
A4B24217.5/8.7521115/230€1,345.50
INGERSOLL-RAND -

2 Stage, Tank Mounted, Splash Lubricated, Vertical Electric Air Compressor

StyleModelVoltageOverall HeightEnclosureHPPhaseAmpsOverall LengthOverall WidthPrice
A2340N520067"NEMA 15317.532"24"€3,739.50
B2475N7.5-20020070"NEMA7.5325.336.5"24"€5,886.01
C2545K10V20082"NEMA 11033144"32"€6,818.99
B2475N5FP-200-320073"NEMA5314.430"37"€5,961.00
D2475N7.520070"NEMA 17.5325.337"28"€5,545.50
A2340N523067"NEMA 1512832"24"€3,702.01
E2475N7.5A23070"NEMA7.532236.5"24"€4,905.00
F2475N7.523070"NEMA 17.514037"28"€5,436.00
G2340L523069"NEMA 1512832"30"€2,949.00
B2475N7.5FP-230-123070"NEMA7.5132.026"38"€5,883.00
H2340L523069"NEMA 15317.332"30"€3,045.00
H2340L5A23069"NEMA5315.232"20"€3,055.50
B2475N5-P-23023069"NEMA5315.232"20"€6,247.50
C2545K10V23082"NEMA 11032744"32"€6,818.99
A2340N5A23067"NEMA5315.331.5"20"€3,663.00
I2545K10A23082"NEMA1032544"32"€8,584.51
B2475N7.5C23070"NEMA7.532236.5"24"€5,961.00
B2475N5FP-230-123073"NEMA5122.930"37"€6,366.00
H2340L5B46069"NEMA537.632"20"€2,949.00
C2545K10V46082"NEMA 110313.344"32"€6,742.50
A2340N5B46067"NEMA537.731.5"20"€3,783.00
I2545K10B46082"NEMA1032544"32"€8,863.50
B2475N5-P-46046069"NEMA537.632"20"€5,967.00
B2475N7.5D46070"NEMA7.531136.5"24"€6,060.00
D2475N7.5B46070"NEMA7.531136.5"24"€5,218.50
CHICAGO PNEUMATIC -

2 Stage, Tank Mounted, Splash Lubricated, Vertical Electric Air Compressor

StyleModelAmpsHPInput VoltagePhasePrice
ARCP-C583VSM14/75.00208 to 240 VAC, 480 VAC3€3,988.50
BRCP-C583VM14/75.00208 to 240 VAC, 480 VAC3€5,305.50
ARCP-C7583VSM17/8.57.50208 to 240 VAC, 480 VAC3€4,995.00
ARCP-C581VS255.00208 to 240 VAC1€3,988.50
BRCP-C581V255.00208 to 240 VAC1€5,305.50
ARCP-C7581VS327.50208 to 240 VAC1€4,995.00
SPEEDAIRE -

Electric Air Compressors, Horizontal

Speedaire air compressors units are manufactured to offer compressed air to power pneumatic tools and control spray guns. These ASME approved air compressors come with oil lubricated pumps and should be mounted on a hard floor or ground. Choose from a range of these air compressors available in 135 and 150 PSI pressure options.

StyleModelOverall WidthTank SizeVoltageAmpsMax. PressureMotor TypeOverall HeightOverall LengthPrice
A4B23421.625"30 gal.115/23015.0/7.5135 psiOpen Dripproof38"40.625"€1,545.00
B2MLW629 3/32"0.5 gal.23014150 psiInduction43 45/64"31.25"€4,130.99
SPEEDAIRE -

Vertical Electric Air Compressors, 1 Stage, Splash Lubricated

SPEEDAIRE single stage electric air compressors are splash-lubricated, designed to provide a compressed air stream to pneumatic climate-control systems for precisely delivering oil to internal components. They use a pump to deliver the compressed air with oil. This method is effective than splash lubrication and extends the life of the air compressor. These compressors feature automatic start / stop mechanism to reduce effort. They further provide thermal protection to automatically shut the operation in high temperatures. The pump is mounted over a vertical tank. Choose from a wide range of these compressors, available in single and three-phase options on Raptor Supplies.

StyleModelAmpsHPMax. PressureOverall HeightOverall WidthPhaseVoltagePrice
A4ME9813.4-13.2/6.65140 psi71"31"3208-230/460€2,005.50
B4ME96153135 psi66"25"1230€1,277.26
C4ME97215140 psi71"31"1230€1,830.00
SPEEDAIRE -

2 Stage, Tank Mounted Duplex, Splash Lubricated, Horizontal Electric Air Compressor

StyleModelAmpsHPOverall HeightOverall LengthPhaseTank SizeVoltagePrice
A35WC6339.6-35.8/187.55169"3120 gal.208-230/460€11,900.99
RFQ
A35WC604455169"1120 gal.208-230€9,715.50
RFQ
B35WC6454-48.8/24.4106091"3200 gal.208-230/460€14,714.99
RFQ
A35WC62627.55169"1120 gal.208-230€11,900.99
B35WC6582.2-74.4/37.2156091"3200 gal.208-230/460€21,049.50
INGERSOLL-RAND -

Electric Air Compressor 1 Stage

ModelItemPrice
SS5L5AE2PWY€2,287.50
INGERSOLL-RAND -

Electric Air Compressor, Tank Mounted, 1 Stage, 3 hp

ModelItemPrice
SS3L3AE2PWX€1,596.00
SPEEDAIRE -

Electric Air Compressor 3 Hp

ModelItemPrice
4B237AD6VVY€1,713.00
SPEEDAIRE -

Electric Air Compressor 2 Hp

ModelItemPrice
4B233AD6VVW€1,528.51

Stationary Electric Air Compressors

What are stationary electric air compressors?
Stationary electric air compressors use a cord to plug into an electrical outlet or are battery powered. Electrically powered compressors are smaller and more portable, provided that a free electrical source (like a generator) is available. They are also significantly quieter than gas powered air compressors. These air compressors produce pressurised air that operates air-powered tools and equipment, and provide a readily available power source. In order to determine what type of air compressor is required, you have to determine how much airflow is required by the tools being used with the air compressor. Raptor Supplies offers stationary electric air compressors from brands like Chicago Pneumatic, Gast, Ingersoll Rand & Speedaire.

Uses

Compressed air powers many devices. It can be used to push a piston (in a jackhammer), it can go through a small air turbine to turn a shaft (in a dental drill) or it can be expanded through a nozzle to produce a high speed jet (in a paint sprayer). Compressed air provides torque and rotational power for pneumatic tools, such as drills, brushes, nut runners, riveting guns and screwdrivers.

Features

Chicago Pneumatic Splash Lubricated, Vertical Electric Air Compressors:

  • These 2 stage compressors come with an aluminium head and coolers having deep fins that allow unmatched heat dissipation.
  • They are equipped with balanced pistons and crankshaft for smooth and quiet operation.

Speedaire Pressure Lubricated Compressors:

  • Speedaire air compressors are used in pneumatic climate control systems where low oil carryover is required.
  • Pressure lubricated stationary electric air compressors use a pump for precise delivery of oil to internal components. This ensures that components are more evenly and thoroughly lubricated than the splash method, extending the life of the air compressor.
  • These high performing air compressors require regular oil refill and change.

Speedaire Duplex Electric Air Compressors:

  • Duplex stationary electric air compressors have two pumps and two motors.
  • These units are designed to evenly distribute workload between the two pumps & motors, allowing each of them more cooldown time between cycles. This increases the compressor's operating life and ensures continuous operation if one pump or motor fails.
  • These air compressors are used for applications that need reliable and continuous operation.

Ingersoll-Rand Tank Mounted, Splash Lubricated, Horizontal Electric Air Compressors:

  • These compressors are designed to provide compressed air where electric power is not readily available.
  • They are ideal for use in fleet & field service applications, remote pneumatic applications and emergency production lines.
  • These models are incorporated with fuel efficient idle control and advanced safety features including low oil level shutdown for gas engines

Working Mechanism

Air compressors work by forcing atmospheric air under pressure to create potential energy that can be stored in a tank for later use. Just like an open balloon, pressure builds up when the compressed air is deliberately released, converting the potential energy into usable kinetic energy. This energy transfer can be harnessed to power various pneumatic tools.
Industrial air compressors work similarly to combustion engines. Generally, the process of air compression requires a pump cylinder, piston and crankshaft to transfer energy for a wide variety of tasks. These basic components can supply air for filling up objects like tires or inflatable pool toys, or they can supply power for operating tools such as drills, nail guns, grinders, sanders and spray guns.

Standards and Approvals

Stationary electric air compressors are constructed in accordance with ISO standards to ensure improved environmental health, user safety and enhanced performance.

Frequently Asked Questions

How to maintain air compressors?

  • Drain the tank: When your work is finished, you'll need to open the drain valve on the underside of the tank to release moisture. This needs to happen after every use, as water can corrode metal. Turn off the compressor first. When you open the drain valve, the escaping air will also push any moisture collecting around the bottom of the tank, out. Alternatively, turn the pressure regulator knob to switch off the hose's air supply and turn off the compressor. Then, wait for the pressure to leave the compressor. You can pull the pressure relief valve to release air faster, but this won't release the moisture.
  • Keep an eye on the air filter: Get into the habit of checking the air filter every time you use it. Too much gunk begins to starve the motor and might cause it to fail. Replace it when you start to see a significant amount of build-up on it.
  • Check oil: After you've finished storing away hoses, check the oil level again, and refill it if it has dropped too low. Once a year, you'll want to replace the oil altogether.

How long can an electric compressor run?

Depending on the size and type of compressor, air compressors can operate from a few hours up to 24 hours a day, seven days a week.