Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

Ballasts

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Dimming Ballast Electronic 120vlamp
Item: AD2WPT
Model: REZ-3S32-SC
€186.70 /unit
Add To Cart
Electronic Ballast Programmed T8 Lamps
Item: AH4RCZ
Model: IH1-UNV-232-T8
€194.08 /unit
Add To Cart
Fluorescent Ballast, Electronic, 1 Lamp
Item: CF6PZU
Model: VCN1S40SC35I
See Details
Fluorescent Ballast, Electronic, 4 Lamp, 120 To 277 VAC, Programmed Start Type
Item: CF6PHU
Model: ICN4S5490C2LSG35I
See Details
Fluorescent Ballast, Programmed/Rapid Start Type, 120VAC To 277VAC
Item: CH6PNK
Model: H3DT832GU310
€337.18 /unit
See Details
Hid Ballast Electronic Pulse Straight 70w
Item: AC3HQA
Model: GEMH-70-MSF-120
€128.38 /unit
Add To Cart
HID Ballast, High Pressure Sodium, 120 VAC, 50W Lamp
Item: CF6NUP
Model: 71A7807500D
See Details
HID Ballast, High Pressure Sodium, Metal Halide, Enclosed, 120 VAC, 35W Lamp
Item: CF6NUL
Model: 71A7707500D
See Details
Led Driver 120 V 1.0-80 W 24 V
Item: AD7YYQ
Model: LED120A0024V33F
€158.41 /unit
Add To Cart
Magnetic Ballast, 120V
PHILIPS ADVANCE

Magnetic Ballast, 120V

Item: CF6PVV
Model: RC2S102TPM
See Details
Metal Halide Ballast, 175W, 120V
Item: CF6NRK
Model: 71A55A0001D
See Details
Metal Halide Ballast, 250W, 480V/120T
Item: CF6NRP
Model: 71A5740500T
See Details
12...5556

Ballasts

Ballasts are installed into lighting fixtures for regulating current & voltage flowing to the fixture's LED arrays or light bulbs. Raptor Supplies offers a wide range of these ballasts from brands like Appleton Electric, Fulham, GE Lighting, General electric and Lumapro. They protect light bulbs and LEDs from damaging power supply and reducing the quality of the array's and bulb's light output. Fluorescent and HID ballasts are used to turn on HID or fluorescent light bulbs and control the current to the bulbs till the fixture remains on. We also provide ballast accessories including adapter plates and connector blocks to maintain the ballasts & improve their functionality.

We are here to help!

Looking for a part not listed here?

Get in Touch

Address

Support