Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

Centrifugal Pumps

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Booster Pump System, Vertical, With 4.04 OPV Pump, 2 Pump Set
Item: CF3KKF
Model: ZHVe 4.04.2.2621.4
€9,233.35 /unit
See Details
Centrifugal Pump, 2 Hp
LITTLE GIANT PUMPS

Centrifugal Pump, 2 Hp

Item: BQ2MRU
Model: 90203020
€1,634.56 /unit
See Details
Centrifugal Pump, 2 hp, Totally Enclosed, Fan-Cooled, 1-1/2 Inch NPT Inlet
Item: AB2NYX
Model: 2BF22012
€1,959.10 /unit
Add To Cart
Ice Machine Pump, 115V, 3/4 Inch Discharge Outside Diameter
Item: CF3QEK
Model: GPP-3S-1B
€120.12 /unit
See Details
Multi Stage Booster Pump 148 psi 1
Item: AH3HNF
Model: 15FBT1S4
€1,873.58 /unit
Add To Cart
Pedestal Pump Hp Req 3 Polypropylene
Item: AC4BFX
Model: 2YEV3
€1,181.15 /unit
Add To Cart
Pump Fountain 1-1/2 HP 230V
Item: AE6FBK
Model: 5RGV6
€2,622.48 /unit
Add To Cart
Pump Fountain 1/2 HP
Item: AE6GTY
Model: 5RWG2
€1,890.42 /unit
Add To Cart
Pump Head 1 Hp 1 1/2 x 1 1/4 Inch
Item: AD8ERN
Model: 4JMY4
€918.75 /unit
Add To Cart
Self Priming Pump, Size 2, 4 Stage, 0.75 kW, 400 V
Item: CF3JTB
Model: SKB.2.04.1.1100.5
€1,012.00 /unit
See Details
Stainless Steel Pumps, 1 Hp
LITTLE GIANT PUMPS

Stainless Steel Pumps, 1 Hp

Item: BR3RDR
Model: 93730715
€1,441.34 /unit
See Details
Submersible Pump, 1 Hp, Stainless Steel
Item: BR4DEA
Model: 95320745
€2,355.23 /unit
See Details
12...8182

Centrifugal Pumps

Centrifugal pumps are one of the most sought-after options for fluid transfer applications in power generation, food & beverage, chemical, pharmaceutical and metal-detection industries. Raptor Supplies offers a wide range of high-performance centrifugal pumps from Dayton, Little Giant Pumps, Goulds Water Technology, Shurflo and Franklin. Ideally designed for use with less viscous fluids, these pumps comprise an impeller to provide rotational energy for the fluid transfer. Self-priming pumps are designed to lift water from below the suction level, especially while dewatering construction sites, and do not require manual priming (filling the suction pipe with liquid to remove air). For space-constraint pumping applications in reverse osmosis systems and overhead tanks, we offer cCSAus- / cULus-certified booster pumps that deliver a high-pressure performance at low-fluid flows. Selected booster pumps come equipped with permanently lubricated maintenance-free ball bearings to prevent the entry of contaminants into the pumps. Straight-centre discharge pumps are capable of producing high flows (up to 420 gpm) under low head conditions and feature continuous-duty motors to handle water circulations in irrigation and spray systems.
The centrifugal pond pump catalogue includes submersible, fountain, marine and waterfall pumps featuring intermittent or continuous-duty motors. These pumps are ideal for direct installation into a pond vault or a skimmer box. For transferring hazardous fluids, like mineral acids, alkali solutions and oxidisers, we also offer a complete range of chemical-resistant pumps featuring 304 / 314 stainless steel, NORYL, aluminium and polypropylene housings and fluid pumping capacity of up to 110 gpm. Choose from a wide range of these centrifugal pumps, available in different materials, heads and flow rates, on Raptor Supplies

We are here to help!

Looking for a part not listed here?