Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

Couplings Collars and Adapters

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

AL Coupling Hub AL075 Coupling Size, 8 mm Bore Size, No Keyway
Item: AJ2XFB
Model: 68514448973
€9.10 /unit
Add To Cart
AL Coupling Hub AL095 Coupling Size, 24 mm Bore Size, 8 x 3.3 mm Keyway
Item: AJ2XHU
Model: 68514445736
€31.42 /unit
Add To Cart
Continous Coupling Sleeve, 10-3/4 In OD, 5-3/4 In Length, Steel
Item: AK3XRZ
Model: 69790400130
€1,878.74 /unit
See Details
Coupling 4 Beam Set Screw 6mm x 5mm
Item: AF9UFB
Model: PSMR22-6-5-A
€96.46 /unit
Add To Cart
Coupling 6 Beam Clamp 12mm x 9mm
RULAND MANUFACTURING

Coupling 6 Beam Clamp 12mm x 9mm

Item: AF9UDR
Model: FCMR25-12-9-SS
€338.02 /unit
Add To Cart
Coupling Bronze Insert
Item: AC2LTX
Model: XFCBB15
€64.34 /unit
Add To Cart
Coupling Rigid Steel
CLIMAX METAL PRODUCTS

Coupling Rigid Steel

Item: AF8YPQ
Model: RC-125-S-KW
€253.61 /unit
Add To Cart
FSH Form Flex Coupling, 55 Size, 18 Adapter Size, SAE Adapter Bolting
Item: CE6DWW
Model: FSH55-18-SAE
See Details
Jaw Coupling Hub, L070 Coupling Size, 10 mm Bore Size, 0.980 Inch Hub Length
Item: AM9LVF
Model: 68514441452
€8.69 /unit
See Details
L-Jaw Hub, Sinter Carbon Steel, L050 Size, 0.625 inch Bore Dia.
Item: BB6YAB
Model: L05058NK
€10.47 /unit
Add To Cart
L-Jaw Hub, Sinter Carbon Steel, L110 Size, 28mm Bore Dia., 5000 rpm
Item: BB2FFE
Model: L11028MM
€53.78 /unit
Add To Cart
Shaft Collar Clamp 2 Piece 1-5/8 Inch Stainless Steel
Item: AF8YML
Model: 2C-162-S
€87.74 /unit
Add To Cart

Couplings Collars and Adapters

Couplings, collars & universal joints are used to transmit power and prevent shocks, vibrations, overloads, backlash errors or misalignments. Raptor Supplies offers a broad range of these connectors from brands like Ruland Manufacturing, Lovejoy, Climax Metal Products and Dayton. The jaw couplings and sleeve or tire couplings are ideal for use with electric motors and need no lubrication. While the motion control couplings deliver excellent rigidity in moderate & high torque applications, the rigid ones provide minimal backlash errors between shafts in continuous-duty jobs.

We are here to help!

Looking for a part not listed here?

Get in Touch

Address

Support