Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

Gearmotors

Filter

Filter By

Filter

Brand

See More

Product Categories

All Products

Ac Gearmotor 16 Rpm Tefc 115/230v
Item: AF2YET
Model: 6Z817
€814.23 /unit
Add To Cart
Ac Gearmotor 276 Rpm Tefc 208-230/460v
Item: AE2QWE
Model: 4Z394
€1,288.56 /unit
Add To Cart
Ac Gearmotor 345 Rpm Tefc 208-230/460v
Item: AE9BTR
Model: 096070.00
€828.43 /unit
Add To Cart
Ac Gearmotor 63 Rpm Tenv 230v
Item: AB2CAX
Model: 1L520
€535.08 /unit
Add To Cart
AC Gearmotor, Nameplate RPM 6.9, Max. Torque 30 Inch-Lbs., Enclosure Open
Item: CD2WPP
Model: 52JE27
€100.93 /unit
Add To Cart
DC Gearmotor 180VDC 7.5 rpm 1/8 HP 240 1
Item: AH4ZYK
Model: 021-725F0240
€1,219.81 /unit
Add To Cart
DC Gearmotor 24VDC 31 rpm 1/3 HP 80 1
Item: AH4ZYU
Model: 021-730C0080
€1,574.71 /unit
Add To Cart
DC Gearmotor 90VDC 36 rpm 1/5 HP 50 1
Item: AH4ZYC
Model: 021-725D0050
€1,319.09 /unit
Add To Cart
Gearmotor Ac 17 Rpm
Item: AE7KLZ
Model: SK9012.1-71L/4-97.36-A
€1,932.09 /unit
Add To Cart
Hypoid Gearmotor 21 rpm TEFC 230VAC
Item: AH7LFZ
Model: 027-725G0080F
€1,373.68 /unit
Add To Cart
Hypoid Gearmotor 42 rpm TEFC 115/230VAC
Item: AH7LFG
Model: 026-725E0040F
€1,507.71 /unit
Add To Cart
Hypoid Gearmotor 84.3 Rpm Tefc 230v
Item: AD4BNN
Model: 027-725G0020
€1,293.03 /unit
Add To Cart
12...4243

Gearmotors

Gearmotors are widely used in applications requiring high amount of torque at a low speed. Raptor Supplies offers a wide variety of highly efficient gearmotors from brands like Apollo, Baldor Motor, Bison, Dayton, Leeson, Nord and Vulcan Hart. DC gearmotors are powered by a battery source and are ideal for precise variable-speed applications such as lifts, wheelchairs, hospital beds, medical tables and power seats. These electric gearmotors feature low form factor for reducing the hysteresis loss and are capable of withstanding high torque in steady state. AC gearmotors are powered by an AC power source and are mostly used in high-power applications like jack and robotics. 3 phase inline shaft gearmotors from NORD are equipped with ball bearings for low rotational friction and TEFC enclosures to protect the motor from dust & rain. We also offer multitude of gearmotor accessories including bracket parallel gear boxes, mounting plates, shaft covers, conduit box kits, motor gear boxes.

We are here to help!

Looking for a part not listed here?

Get in Touch

Address

Support