Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

HVAC Motors

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

G162 HVAC Motor 50-60 Hertz
Item: AJ2LYB
Model: 056T17D2121
£250.14 /unit(ex. VAT)
Add To Cart
General Purpose Hvac Motor, 230/460v, 1800 Rpm, 60 Hz, 2 Hp, Tefc, 145t
Item: AJ6RVD
Model: EHM2528T
£3,756.79 /unit(ex. VAT)
Add To Cart
Hvac 3.3 Inch Motor 1/115 Hp 208-240v Ccw
Item: AC7LTE
Model: D107
£61.52 /unit(ex. VAT)
Add To Cart
Hvac Motor 1/10 Hp 3200 Rpm 208-230v 3.3
Item: AC7LUP
Model: D404
£299.23 /unit(ex. VAT)
Add To Cart
Motor 3 Phase 1/3hp 1725 200-230/460 Eff 65.8
Item: AA2HEU
Model: H262V2
£220.29 /unit(ex. VAT)
Add To Cart
Motor Psc 1/4 Hp 1140 Rpm 115v 48z Oao
Item: AE2QEZ
Model: 4YY54
£294.97 /unit(ex. VAT)
Add To Cart
Motor Psc 1/8 Hp 1550 Rpm 115v 42y Oao
Item: AE2PGA
Model: 4YU34
£262.33 /unit(ex. VAT)
Add To Cart
Motor Split Phase 1/4 Hp 1725 115/208-230v 48
Item: AD9QLA
Model: BF2024
£213.01 /unit(ex. VAT)
Add To Cart
Oscillating Motor 1/2 Hp 1075 115 V 48yz Teao
Item: AE3BUK
Model: 5C040
£633.04 /unit(ex. VAT)
Add To Cart
Shaft Grounding Motor, 230/460v, 1180 Rpm, 60 Hz, 7.5 Hp, Tefc, 254t
Item: AJ6THK
Model: EM2276TG
£5,647.03 /unit(ex. VAT)
Add To Cart
Shaft Grounding Motor, 230/460v, 3515 Rpm, 60 Hz, 25 Hp, Odp, 256t
Item: AJ6TLM
Model: EM2516TG
£6,312.68 /unit(ex. VAT)
Add To Cart
Shaft Grounding Motor, 3ph, 25 Hp, Opsb, 1770 Rpm
Item: AJ6TMA
Model: EM2531T5G
£3,552.26 /unit(ex. VAT)
Add To Cart

HVAC Motors

HVAC systems are dependent on good motors for their life and power. Efficient HVAC motors by Raptor Supplies ensure your HVAC systems work perfectly with the help of these motors. High-speed HVAC motors are needs for air conditioning while heating require low-speed HVAC motors. Raptor Supplies has both available and with different specifications to ensure efficiency. Shop at Raptor Supplies for efficient HVAC motors.

We are here to help!

Looking for a part not listed here?

Get in Touch

Address

Raptor Supplies BV Joop Geesinkweg 7011114 AB Amsterdam KVK number: 81252625

Support