Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

Slings

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Chain Sling G120 Sgg Alloy Steel 5 Feet Length
Item: AC3PHF
Model: 7G120SGG/5
€293.99 /unit
Add To Cart
Roundsling Endless 9 Feet Length 66000 Lb Capacity
Item: AC7YDJ
Model: EN800X9
€525.53 /unit
Add To Cart
Sling Wire Rope 6 Feet Length Vertical Capacity 11200 Lb
Item: AC7YQR
Model: 34EEX6
€162.84 /unit
Add To Cart
Sling Wire Rope L6ft Vll7800lb Dia5/8in
Item: AE2WRV
Model: 58IEEX6
€77.66 /unit
Add To Cart
Web Sling Body Body 20 Feet 8900b W 3 In
Item: AC4RMT
Model: EET2-903CW-20
€523.52 /unit
Add To Cart
Web Sling Endless L7ft 6400lb W2in
Item: AC7RYA
Model: EN1802DX7
€68.42 /unit
Add To Cart
Web Sling Eye And Eye L12ft 8800lb W3in
Item: AC7PKT
Model: EE2803TTX12
€211.15 /unit
Add To Cart
Web Sling Eye And Eye L14ft 7200lb W6in
Item: AC7UKC
Model: EE1606DTX14
€166.51 /unit
Add To Cart
Web Sling Eye And Eye L7ft 8800lb W3in
Item: AC7RRL
Model: EE2803DFX7
€134.91 /unit
Add To Cart
Web Sling Eye Eye 12 Feet Length 22800 Lb Cap
Item: AB8GED
Model: EEF2-908-12
€787.79 /unit
Add To Cart
Web Sling Eye Eye 17 Feet Length 3200 Lb W 1 In
Item: AC4PDF
Model: EET2-901-17
€97.35 /unit
Add To Cart
Web Sling Triangle Triangle 16 Feet 9600 Lb. Width 6 In
Item: AC4RTW
Model: TTS1-906-16
€1,655.75 /unit
Add To Cart
12...339340

Slings

Slings are used with a lift or crane to safely move large loads and consist of a cable, chain, rope or webbing. Raptor Supplies offers an array of these slings from brands like B/A Products Co, Caldwell, Dayton, Grainger, Gray, Klein Tools, Lift-All, Pewag and Sterling Rope. These slings feature a flexible design for handling exposure to extreme conditions and a wire mesh design suitable for the metalworking industry, where loads can be too abrasive or hot for web slings. Choose from a broad range of these slings available in teacup pipe lifting, round, wire rope and web construction variants.

We are here to help!

Looking for a part not listed here?