Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

3M Polyimide Film Tape with Acrylic Pressure

Filter
Adhesive: Acrylic | Color: Amber | Material: Polyimide | Shape: Continuous Roll | Tensile Strength: 30 lb./in.
StyleModelAdhesion StrengthLengthPerformance Temp.WidthPrice
A
1218
19 oz./in.5yd.Up to 356 Degrees F1/4"€12.88
A
1218
19 oz./in.5yd.Up to 356 Degrees F1/2"€18.79
B
1218
19 oz./in.5yd.Up to 356 Degrees F4"€141.60
C
1218
19 oz./in.36yd.Up to 356 Degrees F1"€140.30
C
1218
19 oz./in.36yd.Up to 356 Degrees F1/4"€35.52
C
1218
19 oz./in.36yd.Up to 356 Degrees F1/2"€59.35
C
1218
19 oz./in.36yd.Up to 356 Degrees F3/8"€50.01
C
1218
19 oz./in.36yd.Up to 356 Degrees F3/4"€116.02
C
1218
19 oz./in.36yd.Up to 356 Degrees F2"€320.03
A
1218
19 oz./in.5yd.Up to 356 Degrees F3/8"€18.79
A
1218
19 oz./in.5yd.Up to 356 Degrees F1"€23.49
D
1205
35 oz./in.5yd.Up to 311 Degrees F4"€63.58
D
1205
35 oz./in.5yd.Up to 311 Degrees F6"€92.16
D
1205
35 oz./in.5yd.Up to 311 Degrees F2"€34.96
E
1205
35 oz./in.36yd.Up to 311 Degrees F1/2"€60.02
E
1205
35 oz./in.36yd.Up to 311 Degrees F4"€458.52
D
1205
35 oz./in.5yd.Up to 311 Degrees F3/8"€17.18
D
1205
35 oz./in.5yd.Up to 311 Degrees F1"€30.62
D
1205
35 oz./in.5yd.Up to 311 Degrees F1/2"€17.86
D
1205
35 oz./in.5yd.Up to 311 Degrees F3/4"€23.79
D
1205
35 oz./in.5yd.0 Degrees to 311 Degrees F1/4"€12.53
E
1205
35 oz./in.36yd.Up to 311 Degrees F3/8"€29.98
E
1205
35 oz./in.36yd.Up to 311 Degrees F3/4"€58.54
E
1205
35 oz./in.36yd.Up to 311 Degrees F2"€221.02
E
1205
35 oz./in.36yd.Up to 311 Degrees F1"€75.93
E
1205
35 oz./in.36yd.Up to 311 Degrees F1/4"€30.76
E
1205
35 oz./in.36yd.Up to 311 Degrees F6"€547.90

We are here to help!

Looking for a part not listed here?