Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALLEGRO SAFETY Axial Explosion Proof Blowers, 3/4 HP Torque


Industries that deal with chemicals, grains, paint, fuel, dust, explosives, fibres, pervasive materials and fine particles would undoubtedly want to install an explosion-proof blower. These fans have protective housing and prevent explosions & sparks that may occur in volatile environments, in addition to providing vent...ilation and keeping workers safe. Since 1987, Allegro Industries has been offering safety equipment including respirators, fans & blowers, pumps, air sources and SAR welding systems. Raptor Supplies is a trusted supplier of the Allegro product catalogue.Read more

Filter
Amps: 10.6 | Color: Orange | Duct Dia.: 8" | Height: 19" | HP: 3/4
StyleModelVoltagePrice
A
9503
115 V€2,811.50
B
9503-E
220 V€3,318.50

Axial Explosion Proof Blowers, 3/4 HP Torque

Allegro explosion proof blowers are suitable for confined spaces in statically conductive environments. These devices are used to ventilate hazardous locations where combustible or flammable materials are present. They feature single-phase motors that incorporate a UL-listed and NEMA-rated voltage plug for use with an explosion-proof socket (sold separately), and a handle for portability. The ABS housing and compact design of these centrifugal models ensure non-sparking and safe storage of blowers without sacrificing the airflow, respectively. Allegro explosion proof blowers are capable of delivering torque rating of 3/4 hp and feature an iron mounting box having triple coated finish to resist corrosion. They feature a spring-loaded door to keep dust & debris away from the receptacle when the plug is not in use. However, when the plug is in use, a neoprene gasket is provided inside the receptacle seals for keeping out water, dirt & other foreign materials. Choose from a wide range of these Allegro centrifugal heavy duty explosion proof blowers, available in 115V and 220V plug options on Raptor Supplies.
Raptor Supplies is a trusted supplier of Allegro explosion proof blowers that help maintain atmospheric conditions and oxygen levels in hazardous areas, using proper ventilation to remove flammable, ignitable or combustible particles.

Uses

Allegro explosion proof blowers offer a wide combination of features, making them useful for heavy-duty operations such as in mills, power plants, warehouses, tanks, spray booths, confined spaces or other areas where ignitable dust, fumes, pervasive materials or gases may be present.

Working Mechanism

Allegro explosion proof blowers feature protective housing designed to eliminate sparks, as they cycle On and Off. For additional protection, the blades are made of polyethylene and do not accumulate static electricity, thereby ventilating hazardous air. Allegro ventilation blowers use a clipping system that permits personnel to quickly attach canisters on the output side for ventilation, or input side for extraction, without the need for tools. However, it is advisable not to use undersized wires on electrical power cables or extension cords, since it will adversely restrain the blower motors from the rated load carrying and starting capacities.

Features

  • Allegro explosion proof blowers have polyethylene construction for corrosion & impact resistance, as well as an easy-to-clean advantage.
  • They are configured with one-piece ABS housing to ensure non-sparking safety and an ergonomic handle for portability.
  • These models have a compact design for easy usage and storage without sacrificing airflow.
  • They have single-phase motors that incorporate a UL-listed and NEMA-rated voltage plug for use with an explosion-proof socket (sold separately), while delivering torque up to 3/4 hp.
  • These blowers have aluminium wheels and hubs to guarantee thermal & electrical conductivity.
  • The integrated iron mounting box features triple-coated finish for resisting oxidation reactions on exposed surfaces.
  • These units come with a spring-loaded door to keep dust & debris away from the receptacle when the plug is not in use.
  • These Allegro centrifugal, heavy duty, explosion proof blowers are available in 115V and 220V variants on Raptor Supplies.

Compatible Accessories

Frequently Asked Questions