Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

DESTACO 2007 Series Vertical Hold Down Clamps


Filter
StyleModelClamp Arm StyleToggle Lock PlusHolding CapacityMaterialMounting BaseClamp Arm LengthHeight Under Clamp ArmHandlePrice
A
2007-SBR
Solid BarYes1000 Lbs.SteelStraight2.85"1.68"Vertical€132.47
B
2007-S
Solid BarNo1000 Lbs.SteelFlange2.85"1.25"Vertical€62.08
C
2007-SR
Solid BarYes1000 Lbs.SteelFlange2.85"1.25"Vertical€127.52
D
2007-SB
Solid BarNo1000 Lbs.SteelStraight2.85"1.68"Vertical€73.14
E
2007-UR
U-BarYes1000 Lbs.SteelFlange2.88"1.25"Vertical€88.36
F
2007-UB
U-BarNo1000 Lbs.SteelStraight2.88"1.68"Vertical€63.08
G
2007-U
U-BarNo1000 Lbs.SteelFlange2.88"1.25"Vertical€46.28
H
2007-UBR
U-BarYes1000 Lbs.SteelStraight2.88"1.68"Vertical€130.16

2007 Series Vertical Hold Down Clamps

Destaco 2007 Series vertical hold down toggle clamps are suitable for mounting to tight spaces. These toggle clamps feature a fixed design for securing & loosening materials without moving the clamps, and are suitable for the automotive, aerospace, and food & packaging industries. They are integrated with lever handles that are pushed to the upright position for holding workpieces firmly in place when the clamps are engaged. They are made of steel for resisting corrosion on exposed surfaces and come integrated with an ergonomic vertical handle for a strong & comfortable grip. These Destaco 2007 Series vertical hold down toggle clamps are capable of withstanding loads up to 1000 lb and are compatible with threaded spindles for vertical clamping. Destaco 2007 Series vertical hold down toggle clamps come equipped with a flat-tip neoprene spindle & feature large hand clearance area for added safety. They are available in flanged and straight bases.

Uses

Destaco 2007 Series vertical hold down toggle clamps are ideal for welding, woodworking, checking fixtures, light machining and plastic injection moulding.

Features

  • Destaco 2007 Series vertical hold down toggle clamps having steel construction for structural rigidity and corrosion resistance.
  • These vertical hold down toggle clamps feature solid or U bar clamping arm styles for maximum clamping force.
  • Destaco 2007 Series vertical hold down toggle clamps are equipped with a flanged or straight base mounting with threaded holes for easy installation.
  • These Destaco vertical hold down toggle clamps come integrated with long ergonomic handles with exceptional hand clearance for additional safety.
  • Destaco 2007 Series vertical hold down toggle clamps are capable of holding loads up to 1000 lb.

Compatible Accessories

  • Destaco 2007208-M: This flat tip bonded neoprene spindle is designed for use with a variety of Destaco clamps including 2007-U, 2007-UB, 2007-UR, 2007-UBR, 207-U, 207-UR, 207-UL, 207-UB, 207-ULB, 507-TU, 207-TUL, 207-UF, 207-I-L, 207-UB-L, 91090, 317-U, 2027-U, 2027-UR, 227-U, 227-UB, 227-U-L, 227-UB-L, 225-U, 225-UR, 225-UB, 307-U, 307-UR and 807-UE. This flat tip bonded neoprenespindle provides resistance against oil, and is LABS(silicone) free. This spindle can be operated at temperatures ranging from -22 to 212 degrees Fahrenheit

Standards and Approvals

  • Destaco 2007 Series vertical hold down clamps are ISO 9001:2015 and ISO 14001:2015 approved to deliver high quality clamping services.

Installation

  • Destaco 2007 Series vertical hold down toggle clamps feature a flanged or straight base mounting with threaded holes for easy installation.

Frequently Asked Questions

What is a vertical hold down clamp?

Destaco vertical hold down clamps are specially designed for holding the workpiece stationary against a flat surface / workbench for various industrial applications like woodworking & metalworking operations.

What is the difference between a vertical & horizontal toggle clamp?

The difference lies in the positioning of the clamp handle when the clamp is in the locked position. A vertical clamp handle is positioned vertically (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).

How do vertical hold down clamps work?

Certain U bar style clamping arm clamps like Destaco 207-U clamp, feature a flat tip bonded neoprene spindle that is manually operated using a handle / lever. This handle movement pushes the spindle against the workpiece and prevents it from moving mid operation thereby ensuring secure clamping.

What does holding capacity mean in terms of clamps?

The holding force or the holding capacity signifies the clamp's capability to hold down the equipment or sheet metal on the assembly line or during any other manufacturing process.

Which grease is ideal for Destaco clamps for their rebuilding?

A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

What is the significance of the red colour of the handle of Destaco clamps?

There is no such significance of colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.

What does clamping force mean?

Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

Does Raptor Supplies offer replacement spindles for hold down clamps?

Yes, Raptor Supplies provides Destaco spindles for hold down clamps, to replace worn out units and protect from damage caused by abrasion / twisting / flexing.

Does Raptor Supplies offer replacement spindles for vertical hold down clamps?

Yes, Raptor Supplies provides Destaco spindles for hold down clamps, to replace worn out units and protect them from damage caused by abrasion / twisting / flexing.

We are here to help!

Looking for a part not listed here?