Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

DESTACO 323, 331, 341 Series Pull Action Latch Clamps


Filter
StyleModelHook Adjustble RangeHolding CapacityToggle Lock Plusmaterialhook typemounting basePrice
A
323-RSS
10.7mm360 Lbs.YesStainless SteelU-Hook (Horizontal)Flange€134.85
B
323-R
10.7mm360 Lbs.YesSteelU-Hook (Horizontal)Flange€68.47
C
323
10.7mm360 Lbs.NoSteelU-Hook (Horizontal)Flange€40.66
C
323-SS
10.7mm360 Lbs.NoStainless SteelU-Hook (Horizontal)Flange€74.18
D
331-RSS
22.1mm700 Lbs.YesStainless SteelU-Hook (Horizontal)Flange€130.36
D
331-R
22.1mm700 Lbs.YesSteelU-Hook (Horizontal)Flange€81.08
E
331-SS
22.1mm700 Lbs.NoStainless SteelU-Hook (Horizontal)Flange€89.19
C
331
22.1mm700 Lbs.NoSteelU-Hook (Horizontal)Flange€49.06
D
341-RSS
24.6mm2000 Lbs.YesStainless SteelU-Hook (Horizontal)Flange€192.23
C
341
24.6mm2000 Lbs.NoSteelU-Hook (Horizontal)Flange€58.72
E
341-SS
24.6mm2000 Lbs.NoStainless SteelU-Hook (Horizontal)Flange€84.74
D
341-R
24.6mm2000 Lbs.YesSteelU-Hook (Horizontal)Flange€108.00
F
331-R-M-25
25mm700 Lbs.YesSteelU-Hook (Horizontal)Flange€129.11
G
341-R-M-25
25mm2000 Lbs.YesSteelU-Hook (Horizontal)Flange€164.93
B
323-RSS-M-25
25mm360 Lbs.YesStainless SteelU-Hook (Horizontal)Flange€159.80
H
341-M-25
25mm2000 Lbs.NoSteelU-Hook (Horizontal)Flange€106.36
F
331-M-25
25mm700 Lbs.NoSteelU-Hook (Horizontal)Flange€83.80
B
323-R-M-25
25mm360 Lbs.YesSteelU-Hook (Horizontal)Flange€95.72
I
323-M-25
25mm360 Lbs.NoSteelU-Hook (Horizontal)Flange€69.96
J
341-R-M-50
50mm2000 Lbs.YesSteelU-Hook (Horizontal)Flange€164.93
K
331-R-M-50
50mm700 Lbs.YesSteelU-Hook (Horizontal)Flange€129.11
F
331-M-50
50mm700 Lbs.NoSteelU-Hook (Horizontal)Flange€83.80
L
341-M-50
50mm2000 Lbs.NoSteelU-Hook (Horizontal)Flange€106.36
B
323-R-M-50
50mm360 Lbs.YesSteelU-Hook (Horizontal)Flange€95.72
B
323-RSS-M-50
50mm360 Lbs.YesStainless SteelU-Hook (Horizontal)Flange€159.80
F
323-M-50
50mm360 Lbs.NoSteelU-Hook (Horizontal)Flange€69.96
H
341-M-100
100mm2000 Lbs.NoSteelU-Hook (Horizontal)Flange€106.36
B
323-R-M-100
100mm360 Lbs.YesSteelU-Hook (Horizontal)Flange€95.72
L
323-M-100
100mm360 Lbs.NoSteelU-Hook (Horizontal)Flange€69.96
K
331-R-M-100
100mm700 Lbs.YesSteelU-Hook (Horizontal)Flange€129.11
J
341-R-M-100
100mm2000 Lbs.YesSteelU-Hook (Horizontal)Flange€164.93
B
323-RSS-M-100
100mm360 Lbs.YesStainless SteelU-Hook (Horizontal)Flange€159.80
L
331-M-100
100mm700 Lbs.NoSteelU-Hook (Horizontal)Flange€83.80

323, 331, 341 Series Pull Action Latch Clamps

Destaco 323, 331, 341 Series pull action latch clamps are designed for quick clamping of doors, lids or access covers onto drums / containers / vessels. They have holding capacity ranging between 360 & 2000 lb and feature a flanged base. Some models are equipped with Destaco Toggle Lock Plus safety mechanism that acts as a secondary locking system. They are also supplied with a latch plate and a thumb control lever for flexible single handed operation. Stainless steel versions are available as -SS models. These units are available in lengths ranging from 6 to 12.8 inches.
Destaco also offers these clamps with longer hooks (models ending with -M-25, -M-50, or -M-100) that are 25, 50 or 100 mm longer than the standard length. These pull action latch clamps work similarly to latch on fishing tackle boxes. They are equipped with a handle that is appropriately aligned with the opposing latch. The handle can be pulled back down into the locking position, making it ideal for closing objects such as mold closures and latching doors. Destaco 323, 331, 341 Series pull action latch clamps apply the force in a direct, straight-line direction that allows the unit to toggle in the forward and the rear position. This is particularly useful in situations where the operator occasionally requires the clamp, rather than to push forward and apply the force, to pull forward and apply the force. Additionally, it also offers an advantage when the clamp is mounted vertically with the handle in the back position, stopping components from falling forwards as the handle is behind the component in the lock position.

Uses

These Destaco 323, 331, 341 Series pull action latch clamps are utilised for common applications such as molding, assembly and closures for doors, lids or covers in the aerospace, automotive, food & packaging, and consumer goods industries.

Features

  • Destaco 323, 331, 341 Series pull action latch clamps incorporate an over-centre toggle action for firm hold against heavy forces such as those generated in plastic molding operations.
  • They come with threaded U hooks that allow easy adjustment.
  • These closing clamps have an ergonomic handle grip to minimise fatigue.
  • 331, 323 & 341 Series Destaco pull action latch clamps are equipped with a fixed stop that automatically limits handle travel at various clamping positions.
  • These have an integrated lock out hole for pin or lock.
  • The patented thumb control lever provides one handed operation.
  • These clamp units are integrated with threaded U hooks for hassle free adjustment.
  • Selected models are integrated with the Destaco Toggle Lock Plus mechanism to prevent accidental opening due to vibrations.

Compatible Accessories

  • Destaco 331005: This replacement latch plate is used with Destaco 331 Series pull action latch clamps to provide tight closure upon pressing the handle
  • Destaco 330-ZB1: This replacement thumb control lever is designed to replace the worn out / damaged thumb control lever of the clamp
  • Destaco 341 Series pull action latch clamps are compatible with Destaco 341005, 341905, 341005 & 341905 latch plates. These latch plates help in handling the clamp operation using a single hand only.
  • Destaco 341 Series pull action latch clamps are also compatible with Destaco 341215, 341915, 341215 & 341915 replacement hook assemblies.
  • Destaco 323104-M: This latch plate is used with Destaco 323 pull action latch clamps to facilitate one hand operation.
  • Destaco 323215: This high speed HDMI cable with ethernet supports 3D video, 4K display, audio return channel and deep colour. It provides bi directional networking at a maximum speed of 100 Mbps (for use with Destaco 323 Series clamps).

Standards and Approvals

  • Destaco 323, 331, 341 Series pull action latch clamps conform to international standards like ISO 14001:2015 & ISO 9001:2015 for ensuring environmental health & safety, and efficient performance of the clamps.

Installation

  • Destaco 323, 331, 341 Series pull action latch clamps have a flanged base that comes with threaded holes for quick and secure mounting onto flat surfaces / workbenches using simple screwing.
  • These clamps can be removed and installed at a different location by simply unscrewing using a screwdriver.

Frequently Asked Questions

What is the Toggle Lock Plus mechanism?

Destaco clamps feature the Toggle Lock Plus mechanism to prevent accidental opening of clamps.

Which grease is ideal for Destaco clamps for their rebuilding?

A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

What does the clamp's holding capacity signify?

The clamp's holding capacity or holding force represents the capability of a clamp to hold down mechanical equipment or sheet metal while assembling automotive parts or during similar manufacturing processes.

What is the significance of the red colour of the handle of Destaco clamps?

There is no such significance of colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.

What does clamping force mean?

Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

Does Destaco supply any water resistant clamp sensors?

Yes, Destaco supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.

Does Raptor Supplies also offer Destaco horizontal handle toggle clamps?

Yes, Raptor Supplies also offers horizontal handle toggle clamps for holding workpieces in place with the help of a horizontal lever handle that lays flat when the clamp is engaged.

We are here to help!

Looking for a part not listed here?