Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

DESTACO 324, 334, 344, 374 Series Pull Action Latch Clamps


Filter
StyleModelHook Adjustble RangeToggle Lock PlusHolding CapacityMaterialMounting BaseHook TypePrice
A
324
11.9mmNo500 Lbs.SteelFlangeU-Hook (Vertical)€52.48
B
324-SS
11.9mmNo500 Lbs.Stainless SteelFlangeU-Hook (Vertical)€93.76
C
324-R
11.9mmYes500 Lbs.SteelFlangeU-Hook (Vertical)€92.56
D
334-R
19.3mmYes1000 Lbs.SteelFlangeU-Hook (Vertical)€130.02
A
334
19.3mmNo1000 Lbs.SteelFlangeU-Hook (Vertical)€60.46
B
334-SS
19.3mmNo1000 Lbs.Stainless SteelFlangeU-Hook (Vertical)€107.26
D
334-R-M-25
25mmYes1000 Lbs.SteelFlangeU-Hook (Vertical)€147.16
B
334-M-25
25mmNo1000 Lbs.SteelFlangeU-Hook (Vertical)€104.28
E
324-R-M-25
25mmYes500 Lbs.SteelFlangeU-Hook (Vertical)€123.96
F
344-M-25
25mmNo2000 Lbs.SteelFlangeU-Hook (Vertical)€134.62
G
374-M-25
25mmNo4000 Lbs.SteelFlangeU-Hook (Vertical)€319.21
H
344-R-M-25
25mmYes2000 Lbs.SteelFlangeU-Hook (Vertical)€200.40
I
324-M-25
25mmNo500 Lbs.SteelFlangeU-Hook (Vertical)€89.56
J
344-R
31mmYes2000 Lbs.SteelFlangeU-Hook (Vertical)€180.35
B
344-SS
31mmNo2000 Lbs.Stainless SteelFlangeU-Hook (Vertical)€157.72
A
344
31mmNo2000 Lbs.SteelFlangeU-Hook (Vertical)€70.42
H
344-R-M-50
50mmYes2000 Lbs.SteelFlangeU-Hook (Vertical)€200.40
D
334-R-M-50
50mmYes1000 Lbs.SteelFlangeU-Hook (Vertical)€147.16
I
334-M-50
50mmNo1000 Lbs.SteelFlangeU-Hook (Vertical)€104.28
E
324-R-M-50
50mmYes500 Lbs.SteelFlangeU-Hook (Vertical)€123.96
G
374-M-50
50mmNo4000 Lbs.SteelFlangeU-Hook (Vertical)€319.21
I
324-M-50
50mmNo500 Lbs.SteelFlangeU-Hook (Vertical)€89.56
K
344-M-50
50mmNo2000 Lbs.SteelFlangeU-Hook (Vertical)€134.62
G
374
53.8mmNo4000 Lbs.SteelFlangeU-Hook (Vertical)€259.22
I
324-M-100
100mmNo500 Lbs.SteelFlangeU-Hook (Vertical)€89.56
L
374-M-100
100mmNo4000 Lbs.SteelFlangeU-Hook (Vertical)€203.94
E
324-R-M-100
100mmYes500 Lbs.SteelFlangeU-Hook (Vertical)€123.96
I
344-M-100
100mmNo2000 Lbs.SteelFlangeU-Hook (Vertical)€134.62
H
344-R-M-100
100mmYes2000 Lbs.SteelFlangeU-Hook (Vertical)€200.40
D
334-R-M-100
100mmYes1000 Lbs.SteelFlangeU-Hook (Vertical)€147.16
I
334-M-100
100mmNo1000 Lbs.SteelFlangeU-Hook (Vertical)€104.28

324, 334, 344, 374 Series Pull Action Latch Clamps

Destaco 324, 334, 344, 374 Series pull action latch clamps offer a stationary alternative to removable C clamps or spring clamps when securing material to a work surface. These clamps mount to work surfaces and hold workpieces in place using a lever handle that is pushed to the upright position when the clamp is engaged. Selected models come equipped with the Toggle Lock Plus safety feature to ensure that the over centre locking condition is maintained and protected against unintentional opening. These units are also supplied with a latch plate and a thumb control lever for easy one-handed operation. Destaco 324, 334, 344, 374 pull action latch clamps incorporate a fixed design that allows users to secure and loosen material without moving the placement of the clamp itself. These pull action latch clamps apply force in straight line direction that allows the unit to toggle in the forward and rear position. This is particularly useful in situations where the operator occasionally requires the clamp, rather than to push forward and apply the force, to pull forward and apply the force. These closing clamps work similarly to the latch on fishing tackle boxes. They are equipped with a handle that is appropriately aligned with the opposing latch. The handle can be pulled back down into the locking position, making it ideal for closing objects such as mold closures and latching doors. These Destaco clamps are available in stainless steel construction to resist corrosion & offer structural rigidity. To order these versions, simply add -SS suffix to the Series or model number which you want to purchase (For example: 324-SS, 334-SS or 334-RSS).
Destaco offers these clamps with longer hooks (models ending with -M-25, -M-50 or -M-100) that are 25, 50 or 100 mm longer than the standard length.

Uses

These Destaco 324, 334, 344, 374 Series pull action latch clamps offer a broad combination of features, making them adaptable to applications such as molding, assembly and closures for doors, lids or covers in the aerospace, automotive and food & packaging industries.

Features

  • Destaco 324, 334, 344, 374 Series pull action latch clamps feature a fixed design that allows users to secure and loosen material without moving the clamp.
  • These latch clamps have steel construction to offer structural rigidity & durability.
  • They have threaded U hooks that allow easy adjustment.
  • Additionally, they have a fixed design to secure and loosen material without moving the clamp.
  • Destaco pull action latch clamps have an ergonomic handle grip to minimise fatigue.
  • Selected models incorporate the Destaco Toggle Lock feature to offer added safety by ensuring that the over-centre locking condition is maintained and the clamp remains protected against unintentional opening (look for models ending with -R).
  • The patented thumb control lever provides one handed operation.
  • Stainless steel models are also available (models ending with "-SS").

Compatible Accessories

  • Destaco 324101 & 324901: These replacement latch plates are used with Destaco 324 Series pull action latch clamps to provide tight closure upon pressing the handle.
  • Destaco 324215 & 324915: These U hook replacement assemblies are made of steel and feature M4 threads for latching applications when used with Destaco 324 pull action clamp.
  • Destaco 334101 & 334901: These Destaco latch plates are designed for Destaco 334 Series pull action latch clamps for ease of use and adding functionality to the units. They feature stainless steel / steel construction to resist corrosion.
  • Destaco 334215 & 334915: These replacement hook assemblies (for Destaco 334) have longer hooks than the standard ones. They are also available by adding -M-25 (25 mm), -M-50 (50 mm) or -M-100 (100 mm) suffixes to the MPN. They include jam nuts and lock nuts for quick and secure fastening.
  • Destaco 344215 & 344915: These Destaco replacement hook assemblies are designed for the brand's 344 Series. They have longer hooks than the standard ones and are available by adding -M-25 (25 mm), -M-50 (50 mm) or -M-100 (100 mm) suffixes to the MPN. They include jam nuts and lock nuts for quick and secure fastening.
  • Destaco 344101 & 344901: These Destaco latch plates ensure easy mounting while installing Destaco 344 pull action latch clamps. They feature stainless steel / carbon steel construction to resist corrosion.

Standards and Approvals

  • Destaco 324, 334, 344, 374 Series pull action latch clamps meet international standards like ISO 14001:2015 & ISO 9001:2015 to ensure environmental health & safety, and efficient performance of the clamps.

Installation

  • Destaco 324, 334, 344, 374 Series pull action latch clamps come with threaded holes on the flanged base that allow quick and secure mounting onto flat surfaces / workbenches using simple screwing.
  • They can be removed and installed at a different location by simply unscrewing using a screwdriver.

Frequently Asked Questions

How do latch clamps work?

These vertical handle toggle clamps depend on 3 main components - a handle for operating the tool, a clamping arm for contact point between the work item & clamp, and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is pulled horizontally for creating force parallel to the base and squeeze-holding the work items.

What is jaw opening?

The jaw opening is the degree of how far the mouth of the jaws of a toggle clamp can open. This indicates its maximum capacity. Destaco 5110 Series vertical handle toggle clamps feature an opening angle of 138 degrees.

What does clamping pressure mean?

The holding power of a toggle clamp is a crucial factor to take into account before starting an application. The operator has to place the right amount of pressure on the workpiece while clamping. We suggest not to exceed the recommended pressure because it may tremendously damage your workpiece. In addition, too little weight is also not ideal.

We are here to help!

Looking for a part not listed here?