Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

DESTACO 375, 375-R, 375-B, 375-BR Series Pull Action Latch Clamps

Filter
Diameter: 0.410"
StyleModelHolding CapacityToggle Lock PlusMaterialMounting BaseHook Adjustble RangeHook TypePrice
A
375-R-M-50
4000 Lbs.YesSteelFlange50mmU-Hook (Horizontal)€200.61
B
375-M-100
4000 Lbs.NoSteelFlange100mmU-Hook (Horizontal)€152.97
C
375-B-M-100
4000 Lbs.NoSteelWeld-On100mmU-Hook (Horizontal)€235.79
D
375-M-50
4000 Lbs.NoSteelFlange50mmU-Hook (Horizontal)€152.97
E
375-R-M-100
4000 Lbs.YesSteelFlange100mmU-Hook (Horizontal)€200.61
D
375-M-25
4000 Lbs.NoSteelFlange25mmU-Hook (Horizontal)€152.97
F
375-BR
4000 Lbs.YesSteelWeld-On22.1mmU-Hook (Horizontal)€302.33
G
375-R-M-25
4000 Lbs.YesSteelFlange25mmU-Hook (Horizontal)€200.61
H
375-B
4000 Lbs.NoSteelWeld-On22.1mmU-Hook (Horizontal)€106.31
I
375-R
4000 Lbs.YesSteelFlange22.1mmU-Hook (Horizontal)€124.46
J
375-B-M-50
4000 Lbs.NoSteelWeld-On50mmU-Hook (Horizontal)€137.16
J
375-B-M-25
4000 Lbs.NoSteelWeld-On25mmU-Hook (Horizontal)€137.16
K
375
4000 Lbs.NoSteelFlange22.1mmU-Hook (Horizontal)€92.50

375, 375-R, 375-B, 375-BR Series Pull Action Latch Clamps

These Destaco 375, 375-R, 375-B, 375-BR Series latch clamps or pull action latch clamps are closing clamps, ideal for repetitive closing & opening during latching, moulding & assembling operations in the metalworking, aerospace, transportation and food processing & packaging industries. They feature an ergonomic handle that can be moved to place the hook (i.e. the clamping pull bar) around the opposing latch and pressed down to reach the locked position to ensure fatigue less and quick clamping operations. These 375, 375-R, 375-B, 375-BR Series latch clamps deliver powerful closing force, convenient operation and positive holding while sealing chamber doors, access doors and mold closures. The patented thumb control lever enables easy one-handed operation, providing a maximum holding capacity of 4000 lb. These closing clamps come with threaded U hooks for easy adjustment and have steel construction to resist corrosion. These 375-R, 375-B, 375-BR and 375 Series pull action latch clamps mount to work surfaces and hold workpieces in a stationary position, and include latch plates with a flanged base having threaded holes or weld on mounting for easy installation to surfaces. Selected models come with the Toggle Lock Plus safety feature to prevent unintentional opening of clamps.
If you want to order clamps with longer hooks than the standard ones, simply add -M-25 (25 mm), -M-50 (50 mm) or -M-100 (100 mm) suffix to the MPN (for example, 375-M-25) and request a quote for the same on Raptor Supplies.
We also offer Destaco 385, 385-R, 385-L Series pull action latch clamps that incorporate features similar to that of 375, 375-R, 375-B, 375-BR Series Destaco latch clamps and are capable of holding loads up to 7500 lb.

Uses

These 375, 375-R, 375-B, 375-BR Series manual or pull action latch clamps offer a broad combination of features, making them ideal for applications such as securing, holding and moulding doors, lids, access covers, drums, containers & vessels. They are used in the aerospace, automotive and food & packaging industries.

Features

  • These Destaco 375, 375-R, 375-B, 375-BR Series pull action latch clamps have heavy duty steel construction to resist corrosion.
  • They come with a threaded U hook latch to ensure hassle free adjustments.
  • These clamps are equipped with a patented thumb control, horizontal lever to provide one handed operation.
  • They are capable of holding loads up to 4000 lb.
  • These closing clamps are supplied with an ergonomic handle to ensure fatigue less and quick clamping operations while securing, holding & moulding doors, lids, access covers, drums, containers & vessels in the aerospace, automotive and food & packaging industries.
  • Destaco 375, 375-R, 375-B, 375-BR Series pull action latch clamps have a flanged base having threaded holes and weld on mounting for easy installation to surfaces.

Compatible Accessories

  • Destaco 385102: This Destaco latch plate with cleat on top (375509) is designed for ease of use and adding functionality to the brand's 375, 375-R, 375-B, 375-BR Series latch clamps.
  • Destaco 375215: This replacement hook assembly has longer hooks than standard ones. You can add -M-25 (25 mm), -M-50 (50 mm) or -M-100 (100 mm) suffixes to the MPN. The hook assemblies include jam nuts and lock nuts for quick & secure fastening.
  • Destaco 375-ZBI: Destaco replacement thumb control lever is used for high performance workholding, automation and containment solutions.

Standards and Approvals

  • These Destaco 375, 375-R, 375-B, 375-BR Series pneumatic swing clamps are ISO 9001:2015 and ISO 14001:2015 certified.

Installation

  • These Destaco 375, 375-R, 375-B, 375-BR Series pull action latch clamps have threaded U hook along with either flanged base having mounting holes or weld on mounting options for installing the unit to surfaces.

Frequently Asked Questions

Does Raptor Supplies provide latch clamps with Toggle Lock Plus feature?

Yes, Raptor Supplies offers Destaco 375-BR pull action latch clamps with Toggle Lock Plus feature to prevent accidental opening of clamps.

Are these Destaco clamps available with longer hooks?

Yes, Destaco manufactures clamps with long hooks, having lengths of 25, 50 or 100 mm (Destaco 375-M-100 pull action latch clamp).

Which grease is recommended for use while rebuilding Destaco clamps?

While handling the brand's mechanical clamps, we suggest you to use a coupling grease like Mobil XTC. When dealing with pneumatic cylinder seals, use Magnalube G grease.

What does holding capacity mean in terms of clamps?

The holding force represents the clamp's capability to hold down sheet metal or equipment on assembly lines or during manufacturing processes.

Does Destaco offer latches for clamps separately?

Yes, Destaco offers latch plates to easily replace worn out latches for ensuring that projects do not suffer. These latch plates are available in carbon steel and stainless steel variants.

What are horizontal handle toggle clamps?

Horizontal handle toggle clamps are used to hold workpieces in place using a horizontal lever handle that lays flat when the clamp is engaged.

We are here to help!

Looking for a part not listed here?