Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

DESTACO 460, 480 Series Squeeze Action Plier Clamps

Filter
Finish: Zinc | Function: For Portable Clamping | Height: 4.156" | Locking Mechanism: Quick Release | Thread Size: M10
StyleModelHolding CapacityMaterialMax. Clamping ThicknessJaw DepthJaw WidthPrice
A
463
700 Lbs.Steel54.2mm2.72"3"€56.63
B
462
700 Lbs.Steel29.5mm2.72"1.75"€50.75
C
462-2
700 Lbs.Steel30.5mm2.72"1.75"€63.42
D
486
1000 Lbs.Steel138.4mm2.56"6"€109.68
E
482
1200 Lbs.Steel29.5mm2.56"1.7"€87.01
F
484
1200 Lbs.Steel76.5mm2.56"3.83"€95.16

460, 480 Series Squeeze Action Plier Clamps

Destaco 460 & 480 Series squeeze action plier clamps are portable machine clamps designed for work holding applications where fasteners or permanently mounted clamps are unnecessary. These clamps feature an ergonomic handle that opens & closes the jaws and threaded work holding spindle that adjusts the clamping height to fit the workpiece. They come with a two way trigger release that allows for faster & easier opening of the clamp. They are suitable for attachment by welding the front or the top of the base to a container or a cover. These clamps have an ergonomic grip and can handle load up to 1200 lb. They are designed for the harshest environments and suited for parting line clamping of rotational molds. These pull action latch clamps come with corrosion-resistant stainless steel rivets and molded grips to ensure utmost safety. Destaco 460, 480 Series squeeze action plier clamps are supplied with an M10 swivel foot spindle to ensure vibration dampening & stability. These clamps are machined to tight tolerances for applications that demand high precision clamping for workpiece manufacturing and repairing tasks.

Uses

Destaco 460, 480 Series squeeze action plier clamps are designed for plastic injection moulding, welding & assembly operations in the automotive, aerospace and food & packaging industries.

Features

  • Destaco 460, 480 Series squeeze action plier clamps feature forged alloy steel construction to ensure structural rigidity and abrasion resistance against harsh industrial conditions.
  • These squeeze action plier clamps feature a two way trigger release mechanism that enables easy one handed operation.
  • They offer a maximum jaw depth of 2.72 inches.
  • Destaco 460, 480 Series squeeze action plier clamps have an adjustable spindle that can be easily adjusted for clamping workpieces of different sizes.
  • These squeeze action plier clamps are machined to tight tolerances for applications that demand high precision clamping for workpiece manufacturing and repairing tasks.

Compatible Accessories

  • Destaco 468206-M & 210203-M: These swivel top spindles are designed for use with Destaco 460 & 480 Series squeeze action plier clamps to provide a cushion between clamps & clamped items, thereby securing material to work surfaces in milling, drilling and welding applications. It provides excellent oil resistance and is LABS (silicone) free. This spindle is capable of being operated at temperatures ranging from -22 to 212 degrees Fahrenheit.

Standards and Approvals

  • Destaco 460, 480 Series squeeze action plier clamps meet international standards like ISO 14001:2015 & ISO 9001:2015 to ensure environmental health, utmost user safety and quality performance of the clamps.

Installation

  • Destaco 460, 480 Series squeeze action plier clamps can be easily installed by opening the clamp's jaw using the handle. The handles are then tightly squeezed together against the central position for locking the clamp in place.

Frequently Asked Questions

What is a squeeze action plier clamp?

Destaco squeeze action plier clamps are manually operated squeeze style clamps that are used for various applications including plastic injection moulding, welding & assembly. They are ideal for the automotive, aerospace and food & packaging industries.

What does clamping force mean?

Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is ordinarily less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

What is manual clamping?

Unlike pneumatic straight line action clamps, regular manual clamps from Destaco feature separate handles for engaging the plunger to hold the workpiece in place.

What does holding capacity signify in terms of clamps?

The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.

What is the significance of the red colour of the handle of Destaco clamps?

There is no such significance of the colour of the clamp's handle, as it exclusively represents a recognisable area. This helps operators in finding the handle quickly & easily.

Which grease is ideal for Destaco clamps for their rebuilding?

A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

Does Destaco supply any water resistant clamp sensors?

Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.

We are here to help!

Looking for a part not listed here?