Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

DESTACO Heavy Duty Straight Line Action Clamps, Black Oxide Finish

Filter
Base Length: 2.52" | Base Width: 2.99" | Overall Length: 5.24"
StyleModelHolding CapacityToggle Lock PlusMaterialMounting BaseHandle OpeningPlunger Thread SizePlunger HeightPlungerPrice
A
5150-R
5800 Lbs.YesSteelFlange125°1/2-131.38"Square€149.11
B
5150
5800 Lbs.NoSteelFlange125°1/2-131.38"Square€99.40
C
5150-BR
5800 Lbs.YesSteelSolid125°1/2-131.14"Square€138.38
D
5150-MB
5800 Lbs.NoSteelSolid125°M121.14"Square€96.80
E
5150-MBR
5800 Lbs.YesSteelSolid125°M121.14"Square€152.11
A
5150-MR
5800 Lbs.YesSteelFlange125°M121.38"Square€163.97
F
5150-M
5800 Lbs.NoSteelFlange125°M121.38"Square€109.44
G
5150-B
5800 Lbs.NoSteelSolid125°1/2-131.14"Square€88.67

Heavy Duty Straight Line Action Clamps, Black Oxide Finish

Destaco 5150 Series heavy duty straight line action clamps are used to apply clamping force sideways rather than from the top, to secure workpieces in limited space applications. They allow the attached handles to fall below the mounting plane to lock in the retracted position. These straight line clamps have a low profile, compact design for single part & mass production of fixtures and can accommodate loads up to 5800 lb. They feature robust construction for extended life & durability, and have a carbon steel body with black oxide finish for structural rigidity & strength. These straight line action clamps are ideal for welding, light machining and assembly fixturing applications in the automotive, aerospace and food & packaging industries. These straight line clamps are compatible with hex head spindles for workholding, automation and containment solutions. They come with a lever handle that engages the plunger, which presses against a workpiece to hold it in place. Further, they are configured with a square plunger to deliver positive radial location and reverse action (the handle rotates backward as the plunger advances, to keep the handle away from the work zone). These 5150 Series clamps come with hardened bushings and steel pivot pins to ensure prolonged service life and the attached handles can open up to 125 degrees. All models have a solid or flanged base that can be mounted to a worktable or flat surface. Selected models come with the Toggle Lock Plus mechanism to ensure that the over-centre locking condition is maintained and protected against unintentional opening.

Uses

These 5150 Series, heavy duty straight line action clamps offer a broad combination of features, making them adaptable for applications such as welding fixtures, assembling fixtures and light machining in the aerospace, automotive and food & packaging industries.

Features

  • These Destaco 5150 Series, heavy duty straight line action clamps have a lever handle with reverse action to keep the handle out of the work zone.
  • They have a low profile and compact design for single part & mass production of fixtures.
  • These clamps can accommodate loads up to 5800 lb.
  • They have hardened steel pivot pins and bushings to ensure long service life of the units.
  • These straight line action clamps have carbon steel construction with black oxide finish and hardened square plungers for structural rigidity.
  • The attached handles can open up to 125 degrees.
  • Selected models come with Toggle Lock Plus mechanism to ensure that the over-centre locking condition is maintained and protected against unintentional opening.
  • They are available in flanged or solid base for easy and secure installation to worktables or flat surfaces.

Compatible Accessories

  • Destaco 325203 & 220203-M: These Destaco hex head spindles are recommended for the brand's 5150 Series heavy duty straight line action clamps for providing high performance workholding, automation and containment solutions as well as maximum clamping force. They include jam nuts and lock nuts to facilitate easy and secure installation. These fully threaded spindles have a plain hexagonal head and feature zinc plating to protect the clamps from damage caused by abrasion / twisting / flexing.

Standards and Approvals

  • These 5150 Series heavy duty straight line action clamps are ISO 9001:2015 and ISO 14001:2015 certified.

Installation

5150 Series heavy duty straight line action clamps come with flanged or solid bases having threaded mounting holes that help the unit to be easily installed to the surfaces.

Frequently Asked Questions

Do Destaco 5150 Series straight line action clamps feature Toggle Lock Plus mechanism?

No, Destaco 5150 Series clamps are not equipped with the Toggle Lock Plus mechanism, but Destaco 5150-R and Destaco 5150-MR straight line action clamps feature Toggle Lock Plus, and have similar specifications as that of Destaco 5150 Series clamps.

Does the brand's clamp handle colours mean anything?

No, Destaco clamp handle colours do not offer any real significance. They basically help the operators recognise where the operating handle is, and when or where it should be grabbed while clamping the workpieces.

Can Destaco's red handles be removed from their clamps?

In general, Destaco handle grips can be detached by sliding them off. However, some grips would have to be cut off as they are vinyl dipped to fit the contour of the underlying handle design.

What other spindle variants does Raptor Supplies offer?

Besides hex head spindles, Raptor Supplies also offers Destaco flat tip bonded spindles, swivel foot spindles and round bonded spindles.

Does Destaco offer spindles in stainless steel construction?

Yes, these Destaco spindles are also available in Type 303 stainless steel variants to provide corrosion-free performance, with enhanced service life. Request a quote for these spindles on Raptor Supplies.

We are here to help!

Looking for a part not listed here?