Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

DESTACO Vertical Hold Down Toggle Clamps, 1000 lb Holding Capacity

Filter
Base Length: 1.77" | Base Width: 2.25" | Clamp Bar Opening: 180 Deg. | Handle Opening: 177 Deg. | Movement: 177 Deg.
StyleModelHolding CapacityToggle Lock PlusMaterialMounting BaseClamp Arm StyleHandleClamp Arm LengthHeight Under Clamp ArmPrice
A
528
1000 Lbs.NoSteelFlangeSolid BarVertical3.4"2.06"€146.50
B
528-F
1000 Lbs.NoSteelFront Mount FlangeSolid BarVertical3.4"2.06"€147.98

Vertical Hold Down Toggle Clamps, 1000 lb Holding Capacity

Destaco 528 Series vertical hold down clamps are suitable for applying downward clamping force by increasing the applied load via toggle mechanisms. These units feature large bar guides for excellent lateral stability. They comprise precisely machined components having hardened & ground pivot pins and bushings. They hold workpieces in place using a lever handle that is pushed to the upright position when the clamp is engaged. These clamps offer a stationary alternative to removable C clamps or spring clamps while securing material to a work surface. Destaco 528 Series vertical hold down clamps are used in welding, grinding, machining and metal fabrication applications. These clamps are made of steel for resisting corrosion on exposed surfaces. These vertical hold-down clamps have a low pivot point that results in near perpendicular clamping forces. They are available in flanged and front mount base variants, with threaded holes for easy and secure installation. Destaco 528 Series vertical hold down clamps feature a fixed design to secure & loosen workpieces without moving the clamp itself. These hold down toggle clamps are equipped with a high strength, forged alloy steel clamping arm for increased strength and handling a maximum load of 1000 lb.

Uses

Destaco 528 Series vertical hold down clamps are used in the aerospace, food & packaging, automation and automotive industries for applications like welding, machining, grinding and metal fabrication.

Features

  • Destaco 528 Series vertical hold down clamps feature hardened steel bushings at key pivot points for durability.
  • These hold down clamps feature steel construction for corrosion resistance.
  • They are equipped with large bar guides that offer lateral stability.
  • Destaco 528 Series vertical hold down clamps have an ergonomic handle grip that provides utmost user comfort.
  • They can hold loads up to 1000 lb.
  • These vertical hold down clamp have a fixed design to secure & loosen workpieces without moving the clamp itself.
  • The high-strength, forged alloy steel clamping arm offers increased strength.
  • Destaco vertical hold down clamps comprise precisely machined components having hardened & ground pivot pins and bushings.

Standards and Approvals

  • Destaco 528 Series vertical hold down clamps meet international standards like ISO 14001:2015 & ISO 9001:2015 to ensure environmental health, utmost user safety and superior performance of the clamps.

Installation

  • Destaco 528 Series vertical hold down clamps have a flanged base or front mount base with threaded mounting holes that help the unit to be easily installed to work surfaces.

Frequently Asked Questions

How does a hold down toggle clamp work?

The toggle clamp actuates against the workpiece and compresses or stretches the equipped linkages to keep the workpiece in a stationary position.

Which grease is recommended for use with Destaco clamps when rebuilding?

While dealing with the brand's mechanical clamps, we would recommend using a coupling grease like Mobil XTC. When using pneumatic cylinder seals, use the Magnalube G grease. They only require a few drops of lubricating oil to keep them in excellent condition.

What does holding capacity mean in terms of clamps?

The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.

Are Destaco clamps rust-resistant?

Yes. Destaco 528 Series vertical handle toggle clamps have a carbon steel body with zinc plating. They also have a full line of stainless steel clamps for greater corrosion resistance.

What does clamping pressure mean?

The holding power of a toggle clamp is a crucial factor to take into account before starting an application. The operator has to place the right amount of pressure on the workpiece while clamping. We suggest not to exceed the recommended pressure because it may tremendously damage your workpiece. In addition, too little weight is also not ideal.

What does hold-down action mean?

Destaco hold-down action clamps apply force in the downward direction. It is perpendicular to the tools that are mounting the surface. They come in vertical and horizontal styles.

We are here to help!

Looking for a part not listed here?