Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

DESTACO 533 & 535 Series Vertical Hold Down Toggle Clamps

Filter
Clamp Bar Opening: 120 Deg. | Handle Opening: 90 Deg.
StyleModelHolding CapacityToggle Lock PlusMaterialMounting BaseClamp Arm StyleHandleClamp Arm LengthHeight Under Clamp ArmPrice
A
533-LB
1500 Lbs.NoSteelStraightLong Solid BarVertical2.56"2.17"€204.45
B
533-L
1500 Lbs.NoSteelFlangeLong Solid BarVertical2.56"1.86"€225.10
C
535-L
2200 Lbs.NoSteelFlangeLong Solid BarVertical3.35"2.63"€271.91
D
535-LB
2200 Lbs.NoSteelStraightLong Solid BarVertical3.35"2.95"€247.01

533 & 535 Series Vertical Hold Down Toggle Clamps

Destaco 533 & 535 Series vertical hold down clamps are designed to apply downward clamping force by increasing the applied load via toggle mechanisms. They comprise accurately machined components having hardened and ground pivot pins and bushes. These clamps offer a stationary alternative to removable C-clamps or spring clamps when securing material to a work surface. These clamps hold workpieces in place using a lever handle that is pushed to the upright position when the clamp is engaged. They are equipped with an ergonomically designed handle to minimise strain and pain while working. The lever handle engages & release the clamping head, which holds a workpiece onto a worktable. Destaco toggle clamps are used in welding, assembling and heavy-duty production clamping applications in various commercial industries. These hold down toggle clamps feature high clamping ability that reduces necessary fixtures for a particular application. They can adapt to workpieces of different heights. Destaco vertical hold down toggle clamps are virtually maintenance-free and they only require a few drops of lubricating oil to keep them in excellent condition. These clamps enable the user to undertake an action without being worried by the frequent movement of a workpiece. The unique pivot and unique lever system ensures maximum function and excellent performance. They have high exerting force and flexible adjustability that are useful when working with materials of varying thicknesses. They feature a fixed design to secure & loosen workpieces without moving the clamp itself.

Uses

Destaco 533 & 535 Series vertical hold down clamps are used in the food & packaging, automation, aerospace and automotive industries for applications like grinding, welding, machining and metal fabrication.

Features

  • Destaco 533 & 535 Series vertical hold down toggle locking clamps have steel construction to offer exceptional strength & structural rigidity and can handle loads ranging between 1500 and 2200 lb.
  • They come with flanged / straight base that allows easy installation.
  • These clamps come with hardened pivot pins and bushings to ensure long service life.
  • They combine modular construction with a fixed design to offer the ability to secure and loosen material without moving the clamp.
  • Destaco 533 & 535 Series vertical hold down clamps are equipped with large bar guides for maximum lateral support while clamping.

Standards and Approvals

  • Destaco 533 & 535 Series vertical hold down clamps are manufactured in accordance with industry standards like ISO 9001:2015 & ISO 14001:2015 for utmost user safety, environmental health and superior performance of the clamps.

Installation

  • Destaco 533 & 535 Series vertical hold down clamps have a flanged base or straight base with threaded mounting holes that help the unit to be easily installed to work surfaces.

Frequently Asked Questions

How does a vertical hold down toggle clamp work?

The toggle clamp actuates against the workpiece and compresses or stretches the equipped linkages to keep the workpiece in a stationary position.

Which grease is ideal for Destaco clamps for their rebuilding?

A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

What is the significance of the red colour of the handle of Destaco clamps?

There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.

How are toggle clamps measured?

Toggle clamps are available in multiple variants having different holding capacities. The capacity of a particular toggle clamp can be measured by calculating the distance between the clamping plate (at its highest position) & the workbench.

How does a hold down toggle clamp work?

The toggle clamp actuates against the workpiece and compresses or stretches the equipped linkages to keep the workpiece in a stationary position.

What does holding capacity mean in terms of clamps?

The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.

What is a clamping plate?

Destaco toggle clamps are equipped with a clamping plate that works in conjunction with a work surface to hold the workpiece in place. It pushes against the workpiece to hold it still during clamping. The clamping plate can both swivel as well as tilt, thereby making it ideal when clamping a tapered object.

We are here to help!

Looking for a part not listed here?