Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

DESTACO 620 Series Straight Line Action Clamps

Filter
Base Length: 2.25" | Base Width: 2.25" | Overall Height: 2.25" | Overall Length: 11.63"
StyleModelHolding CapacityToggle Lock PlusMaterialMounting BasePlunger Thread SizePlunger HeightPlungerPrice
A
620
600 Lbs.NoSteelFlange3/8-161.7"Round€91.34
B
620-M
600 Lbs.NoSteelFlangeM101.7"Round€141.67

620 Series Straight Line Action Clamps

Destaco 620 Series straight-line action clamps have a reverse action mechanism and lock in an extended position. These clamps have a carbon steel body with a flanged base and have an overall length of 11.63 inches (29.5 cm). These Destaco straight-line action clamps have a holding capacity of 600 lb (272.2 kg), with an overall height of 2.25 inches (5.7 cm).

We are here to help!

Looking for a part not listed here?