Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

DESTACO 817, 827 Series Pneumatic Toggle Clamps


Filter
StyleModelHolding CapacityPort SizeClamp Arm StyleCylinder BoreClamp Arm LengthDuty CycleOperating Temp.Price
A
817-UE
375 Lbs.1/8U-Bar1.26"2.37"Fair/Medium-10 To 90°C€457.18
B
817-U
375 Lbs.1/8 NPTU-Bar1.26"2.37"Fair/Medium-10 To 90°C€410.33
C
817-S
450 Lbs.1/8 NPTU-Bar1.26"3.04"Fair/Medium-10 To 90°C€410.68
A
817-SE
450 Lbs.1/8U-Bar1.26"3.04"Fair/Medium-10 To 90°C€457.18
D
827-U
600 Lbs.1/8 NPTU-Bar1.57"3.27"Fair/Medium-10 To 90°C€682.98
A
827-UE
600 Lbs.1/8U-Bar1.57"3.27"Fair/Medium-10 To 90°C€775.03
E
827-SE
700 Lbs.1/8Solid Bar1.57"3.18"Fair/Medium-10 To 90°C€775.03
F
827-S
700 Lbs.1/8 NPTSolid Bar1.57"3.18"Fair/Medium-10 To 90°C€682.98

817, 827 Series Pneumatic Toggle Clamps

Destaco 817 & 827 Series pneumatic toggle clamps are designed for quick clamping in the automotive and food & packaging industries. These portable pneumatic clamps are integrated with air actuated cylinders for applying clamping pressure & holding workpieces in place. The air pressure is applied in the clamping port, which moves the clamping arm to hold the workpiece. Then the required clamping force is achieved and exerted on the workpiece. Under this action, Destaco 827 Series pneumatic toggle clamps hold the work piece firmly and positively. For unlocking the clamp, the air pressure is applied in the unclamping port. They are completely self contained & require only a pressure source for safety. These pneumatic toggle clamps are sensor ready for both round and T slot style sensors, and feature built in flow restriction to eliminate the need for external flow controls. These units allow economical use on short-run jobs with temporary fixturing and are equipped with magnetic piston rings for precise position sensing. They allow dual mounting surfaces for maximum flexibility and are capable of handling loads up to 700 lb. These pneumatic toggle clamps can be operated at temperatures ranging from -14 to 194 degrees Fahrenheit, and are available in solid & U bar clamping arm variants for keeping workpieces securely in place. Destaco 817 & 827 Series pneumatic toggle clamps are equipped with a clamping arm that provides wider clearance for easy loading using a sturdy helical-cam mechanism operated by a double-acting air cylinder. These units feature a large opening angle that ensures easy component removal.

Uses

These Destaco 817 & 827 Series pneumatic toggle clamps are suitable for applications such as grinding, welding, assembly and light machining in the automotive and food & packaging industries.

Features

  • Destaco 817 & 827 Series pneumatic toggle clamps come with dual mounting surfaces that offer maximum flexibility.
  • These pneumatic clamps are sensor ready to accommodate T-slot (8EA-109-1) or round (810169) sensors.
  • They have built-in flow restriction that eliminates the need for external flow controls.
  • Destaco 817 & 827 Series pneumatic toggle clamps have magnetic piston rings that allows for precise position sensing.
  • They come with a a large opening angle that ensures easy component removal.
  • These units are self contained & require only a pressure source for safety.

Compatible Accessories

  • Destaco 240208-M & 225208-M: These flat tip bonded neoprene spindle assemblies are designed for use with Destaco 827-UE & 817-UE, respectively. They have a length of 3.1 inches and feature threaded rods with rubber stoppers that mount the pneumatic toggle clamp to secure material to work surfaces. The spindles can be adjusted to accommodate various material thicknesses.
    These spindle assemblies can also be used to replace worn-out / damaged spindles to extend the service life of your clamps and reduce the risk of marring when rubber stoppers begin to wear away.
  • Destaco 235106 & 507107: These flanged washers are used with Destaco 827 & 817 Series pneumatic toggle clamps for maintaining sufficient load to tighten gaskets and bolts of a flange during clamping. These flanged washers are made of steel to provide structural rigidity and for resisting corrosion on exposed surfaces.

Standards and Approvals

  • These Destaco 817 & 827 Series pneumatic toggle clamps conform to international standards like ISO 14001:2015 & ISO 9001:2015 for ensuring environmental health & safety, and efficient performance of the clamps.

Installation

  • These Destaco 817 & 827 Series pneumatic toggle clamps can be mounted using two bolts in the side mounting holes, to secure the mounting bracket for top mounting.

Frequently Asked Questions

What are pneumatic toggle clamps?

Pneumatic toggle clamps feature the same basic design and operation as manual hold down or straight line toggle clamps, but are operated pneumatically. They are completely self-contained and require only a pressure source hook-up.

How are toggle clamps measured?

Toggle clamps are available in multiple variants having different holding capacities. The capacity of a particular toggle clamp can be measured by calculating the distance between the clamping plate (at its highest position) & the workbench.

What does holding capacity mean in terms of clamps?

The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.

How to use a toggle clamp?

For users to engage the clamping plate with the workpiece, they may have to push the lever downwards. After that, the clamp will automatically lock. This means that the workpiece won’t be released until you pull the lever up.

What does clamping pressure mean?

The holding power of a toggle clamp is a crucial factor to take into account before starting an application. The operator has to place the right amount of pressure on the workpiece while clamping. We suggest not to exceed the recommended pressure because it may tremendously damage your workpiece. In addition, too little weight is also not ideal.

We are here to help!

Looking for a part not listed here?