Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

DESTACO 89R Series Pneumatic Swing Clamps


Filter
StyleModelStrokeCylinder BorePort SizeVertical Clamp StrokeSwing DirectionMountPrice
A
89R32-010-2
1.1"1.26"1/80.39"Left Hand, Right Hand, StraightBlock Style€593.10
A
89R40-010-2
1.24"1.57"1/80.39"Left Hand, Right Hand, StraightBlock Style€656.26
A
89R40-025-2
1.83"1.57"1/80.98"Left Hand, Right Hand, StraightBlock Style€684.75
A
89R63-025-2
2.3"2.48"1/40.98"Left Hand, Right Hand, StraightBlock Style€933.00
A
89R50-025-2
2.5"1.97"1/80.98"Left Hand, Right Hand, StraightBlock Style€793.51

89R Series Pneumatic Swing Clamps

Destaco 89R Series pneumatic swing clamps offer lock angle repeatability with high accuracy, thereby making clamping on an extremely compact area easily possible. The compact design makes them adaptable for applications where uninterrupted and rapid access to the clamping station is needed. They are ideal for fixturing, testing, assembling and welding applications in the automotive and food & packaging industries. These double acting, non locking clamps deliver clamping force in direct proportion to inlet pressure & bore size. Destaco 89R Series clamps employ a strong hydraulic clamp mechanism that is intended to provide quick clamping in secondary manufacturing operations on both non metallic and metallic products. The quick swing and clamp movement of these clamps ensures improved productivity. They are capable of accommodating 6.5 mm x 5 mm T slot and 4 mm round style switches, and are sensor ready for T slot & round style sensors. These Destaco pneumatic swing clamps offer field adjustable swing direction (left / right / straight line) and have been tested for several million cycles. These pneumatic clamps feature a block style body for ease of installation and a robust design to improve the fundamental functions of the clamps & offer consistency. These Destaco clamps can work under pressure ranging between 45 psig and 120 psig, at temperatures up to 140 degrees Fahrenheit. 89R Series clamps come with clamp arms for maximum, fatigue less clamping force (maximum total stroke of 58 mm) and a holding capacity of 218 lb. These units are equipped with a pneumatic cylinder having an input port to connect to a source of compressed air. They are compatible with multiple mounting accessories including body mount flanges & replacement seal kits for unobstructed functioning of the clamps. 89R Series clamps are available in left hand and right hand swing variants on Raptor Supplies.
We also offer Destaco standard pneumatic swing clamp arms. They are replacement clamp arms featuring lightweight aluminium construction for harsh welding environments and a locking tapered connection to provide stable connection during frictional clamping.

Uses

These Destaco pneumatic swing clamps offer a broad combination of features, making them ideal for applications such as welding, assembling, fixturing, testing and light machining in the aerospace, automotive and food & packaging industries.

Features

  • These Destaco pneumatic swing clamps offer field adjustable swing direction (left / right / straight line) for flexible configuration.
  • They have robust and lightweight design for multiple million cycles.
  • These swing clamps come with block style body for ease-of-installation.
  • They are sensor ready for T-slot or round style switches.
  • These clamps are capable of operating at temperatures up to 140 degrees Fahrenheit with pressures ranging from 45 psi to 125 psi.
  • They are compatible with multiple mounting accessories including body mount flanges and replacement seal kits for unobstructed functioning of the clamps.
  • These units are equipped with a pneumatic cylinder to connect to a source of compressed air.
  • They deliver a maximum total stroke of 58 mm and a holding capacity up to 218 lb.
  • These 89R Series pneumatic swing clamps are available in left-hand and right-hand swing variants.

Compatible Accessories

  • Destaco 8JG-215-1, 8JG-217-1, 8JG-218-1, 8JG-219-1 & 8JG-220-1 pneumatic swing clamp arms: These Destaco pneumatic swing clamp arms are designed for the brand's pneumatic swing clamps. They feature lightweight aluminium construction for excellent structural rigidity and are equipped with a locking tapered connection that facilitates arm positioning up to 360 degrees.
  • Destaco 8MA-092-1, 8MA-094-1, 8MA-095-1 & 8MA-096-1 body mount flanges: These Destaco body mount flanges allow variable height adjustment and enable recessed mounting. They can also be used with switches.
  • Destaco 8MA-061-1, 8MA-063-1, 8MA-064-1, 8MA-065-1 & 8MA-066-1 end mount flanges: Destaco end mount flanges are designed for the brand's 89R Series clamps. They can be mounted on top or bottom of the clamps.
  • Destaco 8MW-018-1, 8MW-020-1, 8MW-021-1, 8MW-022-1 & 8MW-023-1 mounting feet: These Destaco mounting feet can be mounted on four sides of the cylinder, including the bottom and front sides.

Standards and Approvals

  • These Destaco 89R Series pneumatic swing clamps are ISO 9001:2015 and ISO 14001:2015 certified.

Installation

Destaco pneumatic swing clamp arms feature a block style body to allow the attachment of multiple mounting accessories. They are equipped with clamp arms featuring tapped holes to accommodate spindle accessories, thereby enabling easy surface mounting.

Frequently Asked Questions

What is a pneumatic swing clamp?

Pneumatic swing clamps are designed for clamping of workpieces in the aerospace, automotive and food & packaging industries. They are ideal for applications that require only low clamping force, and keep the clamping area free of straps & clamping components, for unrestricted workpiece loading and unloading.

How to choose between a left hand and a right hand swing clamp?

To determine whether the left or right swing variant is ideal, you need to visualise the arm from above during the clamping stroke. Arms moving clockwise are right hand swing arms and arms moving counter-clockwise are left hand swing arms.

What accessories do Destaco pneumatic swing clamps require to function?

Pneumatic swing clamps require spindles (flat tip, swivel foot or hex head), flanges, replacement seal kits, clamping arm adapters and end mounting feet assemblies for proper and smooth functioning.

We are here to help!

Looking for a part not listed here?