Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

DESTACO Position Sensor Tie Rod Mount

Filter
Display: LED | Enclosure Type: Metal | For Bore Dia.: Any Size | Lead Length: 9'ft. | Temp. Range: 14 Deg to 140 Deg
StyleModelSwitching VoltageConnectorPrice
A
810151
5-120VAC/VDCNone€155.86
B
810155
6-24VDCNone€172.14

Position Sensor Tie Rod Mount

Destaco position sensors are used to sense position of a cylinder piston and are available in a tie-rod mounting style with an LED display. They can work at temperatures ranging from 14 degrees Fahrenheit to 140 degrees Fahrenheit, with 500 mA of switching current. Destaco tie-rod position sensors are available in 9 ft. lead length with a magnetic ring activated sensor installed on the cylinder piston.

We are here to help!

Looking for a part not listed here?