Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

OETIKER 105 Series, Zinc Ear Clamp With Mechanical Interlock


Hoses are widely used for connecting HVAC and fluid transfer equipment. Hose clamps are ideal for securing hoses over a fitting, to prevent fluid leakage at the joints. These mechanical attachments exert equal pressure around the hose to keep them attached to a hose nipple, barb or tube. Oetiker manufactures a diverse range of assembly & disassembly tools, as well as connecting equipment like clamps, rings & quick connectors. The brand is dedicated to delivering reliable performance of vehicles, beverage dispensing systems & HVAC units....Read more

Filter
Band Material: Zinc coated steel (G90) | Material: Zinc coated steel (G90)
StyleModelSize RangeBand WidthSize ReferencePack SizePrice
A
10500070
8.3 mm to 10.1 mm0.27"101/5.5E100€1.22
A
10500000
8.9 mm to 10.5 mm0.27"105/5E100€0.27
A
10500001
9.7 mm - 11.3 mm0.27"113 mm100-
RFQ
A
10500337
9.7 mm to 11.3 mm0.27"113/5E100€0.28
A
10500002
10.4 mm - 12.3 mm0.27"123 mm100-
RFQ
A
10500333
10.4 mm to 12.3 mm0.27"123/6E100€0.28
A
10500003
11.4 mm - 13.3 mm0.27"133 mm100-
RFQ
A
10500325
11.4 mm to 13.3 mm0.27"133/6E100€0.62
A
10500006
11.9 mm - 14 mm0.27"140 mm100-
RFQ
A
10500334
11.9 mm to 14 mm0.27"140/6.5E100€0.28
A
10500007
12.6 mm - 14.5 mm0.27"145 mm100-
RFQ
A
10500338
12.6 mm to 14.5 mm0.27"145/6E100€1.24
A
10500078
13.5 mm - 15.2 mm0.27"152 mm100-
RFQ
A
10500008
13.5 mm - 15.7 mm0.27"157 mm100-
RFQ
A
10500339
13.5 mm to 15.7 mm0.27"157/7E100€0.28
A
10500079
13.9 mm - 16.5 mm0.27"165 mm100-
RFQ
A
10500009
15.1 mm - 17 mm0.27"170 mm100-
RFQ
A
10500328
15.1 mm to 17 mm0.27"170/6E100€1.24
A
10500010
15.7 mm to 18.5 mm0.27"185/9E100€1.24
A
10500340
17 mm to 19.8 mm0.27"198/9E100€1.24
A
10500011
17.0 mm - 19.8 mm0.27"198 mm100-
RFQ
A
10500012
18.2 mm to 21 mm0.27"210/9E100€1.24
A
10500013
19.8 mm - 22.6 mm0.27"226 mm100-
RFQ
A
10500331
19.8 mm to 22.6 mm0.27"226/9E100€1.24
A
10500014
21.3 mm - 24.1 mm0.27"241 mm100-
RFQ
A
10500330
21.3 mm to 24.1 mm0.27"241/9E100€0.31
A
10500015
22.8 mm - 25.6 mm0.27"256 mm100-
RFQ
A
10500327
22.8 mm to 25.6 mm0.27"256/9E100€1.24
A
10500341
24 mm to 27.1 mm0.27"271/10E100€0.32
A
10500016
24.0 mm - 27.1 mm0.27"271 mm100-
RFQ
A
10500017
25.5 mm - 28.6 mm0.27"286 mm100-
RFQ
A
10500329
25.5 mm to 28.6 mm0.27"286/10E100€0.33
A
10500342
27 mm to 30.1 mm0.27"301/10E100€1.24
A
10500018
27.0 mm - 30.1 mm0.27"301 mm100-
RFQ
A
10500019
28.5 mm - 31.6 mm0.27"316 mm100-
RFQ
A
10500343
28.5 mm to 31.6 mm0.27"316/10E100€0.34
A
10500324
30 mm to 33.1 mm0.27"331/10E100€1.24
A
10500020
30.0 mm - 33.1 mm0.27"331 mm100-
RFQ
A
10500249
31.5 mm to 34.6 mm0.27"346/10E100€0.36
A
10500323
33 mm to 36.1 mm0.27"361/10E100€0.37
A
10500022
33.0 mm - 36.1 mm0.27"361 mm100-
RFQ
A
10500023
34.5 mm - 37.6 mm0.27"376 mm100-
RFQ
A
10500326
34.5 mm to 37.6 mm0.27"376/10E100€0.38
A
10500344
35 mm to 38.1 mm0.27"381/10E100€1.26
A
10500024
35.0 mm - 38.1 mm0.27"381 mm100-
RFQ
A
10500025
36.5 mm - 39.6 mm0.27"396 mm100-
RFQ
A
10500345
36.5 mm to 39.6 mm0.27"396/10E100€0.40
A
10500026
37.9 mm - 41 mm0.27"410 mm100-
RFQ
A
10500332
37.9 mm to 41 mm0.27"410/10E100€0.40
A
10500027
39.4 mm - 42.5 mm0.27"425 mm100-
RFQ
A
10500346
39.4 mm to 42.5 mm0.27"425/10E100€0.42
A
10500028
40.9 mm - 44 mm0.27"440 mm100-
RFQ
A
10500347
40.9 mm to 44 mm0.27"440/10E100€0.42
A
10500029
42.4 mm - 45.4 mm0.27"455 mm100-
RFQ
A
10500335
42.4 mm to 45.4 mm0.27"455/10E100€0.43
A
10500030
43.9 mm - 47 mm0.27"470 mm100-
RFQ
A
10500348
43.9 mm to 47 mm0.27"470/10E100€1.26
A
10500031
45.4 mm - 48.5 mm0.27"485 mm100-
RFQ
A
10500336
45.4 mm to 48.5 mm0.27"485/10E100€0.46
A
10500032
46.9 mm - 50 mm0.27"500 mm100-
RFQ
A
10500349
46.9 mm to 50 mm0.27"500/10E100€0.47

105 Series, Zinc Ear Clamp With Mechanical Interlock

Oetiker ear clamps are designed to provide dependable and semi-permanent clamping of hoses in the petrochemical, hydraulic & automotive industries. These ear clamps are ideal for use in cross linked polyethene (PEX) tubing & water supply piping systems. They feature visible deformation to provide indication of proper closure and a dimple to deliver maximum clamping force. They are available in variants having single or double ears. Users should choose a single ear clamp if they want to achieve uniform compression around the hose / tube, and a double ear variant for extended clamping range, when dealing with materials that are vulnerable to thermal expansion or contraction.
Oetiker 105 Series ear clamps feature a single ear for quick installation & clamping. They have galvanised steel construction for ductility, mild corrosion resistance & durability. These zinc plated steel ear clamps are integrated with a mechanical interlock for keeping the clamps securely closed while preventing corrosion due to spot welding closure of the clamps. They have specially formed, burr free strip edges with 7 mm band width for reducing the risk of damage to hoses or other parts being clamped. Raptor Supplies offers these Oetiker zinc ear clamps in clamping width range of 8.3 to 99.5 inches. We also supply these ear clamps in stainless steel construction for exceptional corrosion resistance & service life.

Uses

Oetiker 105 Series ear clamps are suitable for clamping hoses in agricultural, automobile, heating & cooling applications. These clamps are used to provide leak free operation without damaging the hoses due to exerting high clamping force.

Working Mechanism

  • Measure the outer diameter of the hose fitted to an attaching material like a nipple. The average diameter range of the clamp to be selected should be slightly below the value of the hose's outer diameter.
  • Place the clamp over the clamping location on the hose and securely close it using the mechanical interlock.
  • Use a constant force tool jaw or pincer to crimp across the clamp ear width & reduce clamp diameter for perfect sealing.
  • Users can use tools like side, rotating or bowl nose cutters for removing the clamp without damaging the hose & other connecting apparatus.

Features

  • Oetiker 105 Series ear clamps are used to hold hoses & tubing tightly over attachments.
  • They have zinc plated (galvanised) steel construction for ductility and corrosion resistance.
  • These ear clamps are integrated with a mechanical interlock to keep them closed over a hose.
  • They have a single ear for exerting uniform compression.
  • These clamps have burr free strip edges and 7 mm band width to reduce damage to the clamped hoses.
  • They have a one piece design without any movable parts, for tamper proof operation.

Compatible Accessories

  • HMK 01 / S01: These manual pliers have a straight clamping jaw (HMK 01) for standard operation or a side clamping jaw (HMK S01) for operation in small spaces.
  • HO 2000 ME: These pneumatic pincer systems allow uniform installation of Oetiker 105 Series ear clamps. These pincers provide optimum closing force for crimping clamp ears & tightening the clamp around a hose.
  • CP 01: These cordless clamp pincers have a lightweight & ergonomic design for free motion during clamp assembly. They offer unrestricted operation at any location.

Standards and Approvals

Oetiker 105 Series ear clamps are manufactured in compliance with DIN EN ISO 9227 international standards for corrosion resistance & durability. Oetiker hose clamps & accessories meet the requirements of IATF 16949:2016 and ISO 9001:2015 standards to ensure environmental health and defect free & superior performance of the clamps.

Installation

  • Oetiker 105 Series ear clamps are fitted manually over hoses and locked using a mechanical interlock.
  • They are tightened by using a constant tool jaw force on the clamp ear.
  • Application of constant force when closing the clamps compensates for component tolerance variations and ensures constant radial force on the applied surfaces.
  • Users should only apply a single tool stroke for closing the clamps in one go. They should not apply secondary crimping force, in order to prevent damage to the clamps.

Frequently Asked Questions

Are other variants of Oetiker 105 Series ear clamps available on Raptor Supplies?

Raptor Supplies offers ear clamps in variants having two clamp ears for maximum clamping force while adjusting to thermal expansion / contraction. We also offer these ear clamps in stainless steel variants (Oetiker 153 Series clamps) for enhanced durability, structural strength and corrosion resistance.

What is the difference between an ear clamp and a screw clamp?

Ear clamps use their single / double ear configuration for crimping under constant jaw force to provide uniform clamping force. Screw clamps have a built in screw, bridge & D nut for tightening them around a hose using a screwdriver.

How can users select the right ear clamp for their needs?

  • Application: Single ear clamps are used in thermally stable environments where the hose & clamp diameter remain constant. Double ear clamps are ideal for environments where the hose diameter can fluctuate (increase or decrease) due to temperature change.
  • Construction: Ear clamps are available in variants having galvanised or stainless steel construction. Zinc plated steel ear clamps have slightly lesser resistance to corrosion than stainless steel ear clamps.
  • Outside diameter: Select a clamp that has the hose diameter in the middle of the clamping range.

What types of clamps does Oetikar offer?

Oetiker offers a wide range of hose clamps like screw, ear, spring, wire, worm gear and plastic clamps.

How to properly position a hose clamp?

Hose clamps come in diverse shapes, styles & sizes. However, the majority of them follow the same process for proper fitting on a hose and tube / pipe fitting. Once the hose is pressed securely onto the mating part, the hose clamp is positioned toward the end of the hose, with approximately 1/4 inch space between the clamp and the end of the hose.

How can users remove an Oetiker clamp?

Customers can use tools such as a side or bowl nose cutter to remove clamps from hoses. It is not recommended to use rotating cutters as they can cause damage to the hose while cutting the clamp.

Can Oetiker clamps be reused after removal?

Selected models of Oetiker clamps, like low profile, universal & screw clamps, can be reused after removing them from hoses that do not require clamping.

We are here to help!

Looking for a part not listed here?