Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

OETIKER 126 Series Worm Drive Clamps, 301 Stainless Steel


Worm drive clamps are meant for making secure connections between hoses / pipes in various commercial settlements. When the goal is to ensure a tight compression around a hose, these clamps are perfect because of their capacity to prevent frequent leakages.

Filter
Band Material: 301 Stainless Steel | Screw Material: Plated Carbon Steel
StyleModelSize RangeBand WidthSAE SizePack SizePrice
A
12600359
9 mm to 22 mm1/2"610€1.19
RFQ
A
12600374
11 mm to 25 mm1/2"810€1.21
RFQ
A
12600375
13 mm to 27 mm1/2"1010€1.26
RFQ
A
12600376
14 mm to 32 mm1/2"1210€1.30
RFQ
A
12600377
17 mm to 38 mm1/2"1610€1.37
RFQ
A
12600378
19 mm to 44 mm1/2"2010€1.45
RFQ
A
12600379
25 mm to 51 mm1/2"2410€1.50
RFQ
A
12600380
32 mm to 57 mm1/2"2810€1.56
RFQ
A
12600381
38 mm to 63 mm1/2"3210€1.52
RFQ
A
12600382
46 mm to 70 mm1/2"3610€1.74
RFQ
A
12600383
52 mm to 76 mm1/2"4010€1.89
RFQ
A
12600384
57 mm to 82 mm1/2"4410€1.91
RFQ
A
12600389
64 mm to 114 mm1/2"6410€2.34
RFQ
A
12600385
65 mm to 89 mm1/2"4810€2.12
RFQ
A
12600386
70 mm to 95 mm1/2"5210€2.17
RFQ
A
12600390
76 mm to 127 mm1/2"7210€2.50
RFQ
A
12600387
78 mm to 101 mm1/2"5610€2.17
RFQ
A
12600388
83 mm to 108 mm1/2"6010€2.34
RFQ
A
12600391
89 mm to 140 mm1/2"8010€2.68
RFQ
A
12600392
102 mm to 152 mm1/2"8810€2.73
RFQ
A
12600393
114 mm to 165 mm1/2"9610€2.92
RFQ
A
12600394
127 mm to 178 mm1/2"10410€3.18
RFQ

126 Series Worm Drive Clamps, 301 Stainless Steel

Oetiker 126 Series clamps are designed for attaching various sized hoses onto fittings like nipples & barbs. By clamping down the hose, these worm drive clamps prevent the fluid from leaking through the connection. Oetiker worm drive clamps are ideal for both low & medium pressure range applications and are suitable for a variety of operations to secure the flow of gases, liquids and chemicals. The design of worm drive clamps is simple yet effective at clamping solid fittings to pliable hoses. Oetiker worm drive clamps offer a generous clamping range which means a same sized clamp is suitable for various joint diameters. Their design ensures that the clamp grips the hose / fitting evenly throughout the circumference once installed and also prevents the chances of clamp loosening from external vibrations. Oetiker 126 Series worm drive clamps have stainless steel / carbon steel construction that makes them an ideal choice for harsh outdoor conditions & abrasive industrial environments. These clamps feature a stainless steel hex head screw for securely adjusting & clamping them in position. Oetiker 126 Series worm drive clamps are available in various diameter ranges on Raptor Supplies. The brand also offers various screw style clamps for applications that require clamp flexibility & frequent adjustments.

Uses

Oetiker worm drive clamps are ideal for applications that involve tightening a hose around a fitting. It could be inside a car engine or an industrial machinery unit. These clamps are suitable for numerous applications in shipping, marine, forestry, agriculture, operations and maintenance & repair industries.

Working Mechanism

Oetiker 126 Series clamps (worm drive style) have band style design with a housing saddle & a housing screw. The housing screw of these worm style clamps is loosened / tightened for increasing / decreasing the band size. The band of worm drive clamps features small perforations to engage & keep the clamp locking mechanism in position once fastened. Once installed, the locking mechanism keeps the clamp engaged and locked for extended periods even in adverse conditions & environments.

Features

  • Enhanced Surface Pressure: Oetiker 126 Series worm drive clamps feature curled design to provide maximum surface pressure on hoses, thereby maintaining optimum sealing. In order to shield clamped parts from scarring and prevent injuries during assembly, Oetiker worm drive clamps feature burr free strip edges. Burr free strip edges completely prevent the chances of component damage both during & after assembly.
  • Adjustable Circumference: These worm drive clamps feature adjustable style band & screw housing arrangement. This feature enables the user to adjust the clamp circumference on site using a simple screwdriver or torque wrench. This adjustable band design ensures that the clamp fits hoses having various diameters.
  • Rugged: Oetiker 126 Series worm drive clamps feature carbon steel / stainless steel construction that resists wear & damage against harsh industrial conditions. These clamps have zinc plated hexagon head style screws for preventing screw wear due to repeated opening / closing.

Standards and Approvals

Oetiker 126 Series worm drive clamps fully comply with the designated requirements of SAE J1508 for Type F clamps.

Installation

Oetiker 126 Series worm drive clamps consist of four components. These clamps feature a housing, captive screw and band. This arrangement allows for quick & secure installation. Let's further discuss the step by step installation process.

  • Select the right size worm gear hose clamp that is suitable for the application requirement. The user should match the size range of the clamp with the diameter of the hose.
  • Turn the worm gear screw counterclockwise and open the clamp. Use the screwdriver until the screw threads are free (from the slotted band).
  • Open the clamp's band by pulling it outward from screw housing to the point it fits the hose diameter.
  • Place the clamp around the hose with the clamp's screw head facing the direction necessary to access the clamp's screw head.
  • Turn the screw clockwise to tighten the clamp using a screwdriver. The worm gear band meshes / slots draw the clamp tighter around the circumference of the hose as the screw is turned.

Frequently Asked Questions

How to choose an Oetiker hose clamp?

To check the size requirement, install the hose on pipe or fitting (which expands the hose), then check the outside diameter of the hose. Lastly, select a hose clamp that supports the hose diameter in its clamping range.

Are Oetiker clamps reusable?

Yes, Oetiker hose clamps like worm drive, StepLess screw & V clamps are reusable. They can be easily opened & installed anytime the requirement arises. Especially for maintenance & servicing in manufacturing & automotive facilities. These clamps can also be installed both radially and axially. Users can also choose Oetiker 2 ear clamps for applications that require permanent clamp installation.

How to loosen / tighten Oetiker worm drive clamps?

Oetiker worm drive clamps can be easily loosened / fastened using a simple tool like a screwdriver. In order to loosen the clamp, the housing screw should be rotated anticlockwise. Similarly, for tightening the clamp, the housing screw should be rotated clockwise. This movement draws the clamp tighter around the hose to ensure even compression.

Do Oetiker worm drive clamps loosen over time?

No, worm drive clamps from Oetiker are not prone to loosening over time. This feature is crucial as worm drive clamps prevent leakage of fluid from the hoses with which these clamps are used. However, the housing screw should be properly & tightly fastened to prevent any chances of clamp loosening & fluid leakages due to human error.

Can Oetiker worm drive clamps be overtightened?

It is recommended that the worm drive clamps be tightened to a limit. Over tightening the clamps causes damage to their hose. This could result in hose damage / failure sooner than normal. It is best to fasten the clamp's screw using a flat screwdriver.

What are the different types of Oetiker clamps?

Oetiker offers a range of clamping products other than worm drive clamps. The brand offers various crimping rings, ear, low profile, V profile & strap clamps for various applications in automotive, oil & gas and hydraulic sectors.

Does Oetiker offer tools for installing worm drive clamps?

Yes, Oetiker offers manual closing tools like digital torque wrenches for installation of worm drive clamps. These wrenches ensure that the clamp's housing screw is tightened to pre-set torque to prevent both clamp loosening and hose damage by overtightening. The brand also offers various assembly / disassembly tools for installation & removal of Oetiker ear clamps.

Are Oetiker 126 Series clamps suitable for confined space applications?

Yes, these clamps are also suitable for installation in hard to reach spaces. It is recommended to use a flexible screwdriver for the same. A flexible tool ensures easy installation in confined spaces.

Which material hose clamps are the best for marine applications?

Always go for high-grade stainless steel (it should at least have 316 stainless-steel construction).

We are here to help!

Looking for a part not listed here?