3M 1/2-36-5180 Film Tape Skived Ptfe Gray 1/2 Inch x 36 Yard

  • Model: 1/2-36-5180

  • Item: AA6WME

  • Brand: 3M

  • Cross Ref: 15C853

In Stock
€92.09 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€92.09/unit
Qty:
€92.09

Product Specifications:

Tensile Strength30 lb./in.
Thickness3.5 mil
Width1/2"
ColorGray
Adhesion Strength25 oz./in.
AdhesiveSilicone
Length36 yd.
MaterialSkived PTFE
Performance Temp.-65 Degrees to 500 Degrees F
ShapeContinuous Roll
ItemPTFE Film Tape

Shipping Info:

Ship weight (kg) 0.08
Ship height (cm)1.52
Ship length (cm)10.92
Ship width (cm)10.92
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1/2-36-5180 Film Tape Skived Ptfe Gray 1/2 Inch x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes