3M 1/2-36-5181 Film Tape Skived Ptfe Gray 1/2 Inch x 36 Yard

  • Model: 1/2-36-5181

  • Item: AA6WMG

  • Brand: 3M

  • Cross Ref: 15C855

In Stock
€120.60 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€120.60/unit
Qty:
€120.60

Product Specifications:

Adhesion Strength35 oz./in.
AdhesiveSilicone
Length36 yd.
MaterialSkived PTFE
ShapeContinuous Roll
ColorGray
Performance Temp.-65 Degrees to 500 Degrees F
Tensile Strength75 lb./in.
Thickness6.5 mil
Width1/2"
ItemPTFE Film Tape

Shipping Info:

Ship weight (kg) 0.16
Ship height (cm)1.52
Ship length (cm)12.7
Ship width (cm)12.7
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1/2-36-5181 Film Tape Skived Ptfe Gray 1/2 Inch x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes