3M 1/2-5-616 Lithographers Tape Ruby Red 1/2 Inch x 5 Yard

  • Model: 1/2-5-616

  • Item: AA6WNH

  • Brand: 3M

  • Cross Ref: 15C881

In Stock
€11.97 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Width

30 day free returns

€11.97/unit
Qty:
€11.97

Product Specifications:

ColorRuby Red
Performance Temp.Up to 120 Degrees F
ShapeContinuous Roll
Thickness2.4 mil
ItemLithographers Tape
Adhesion Strength36 oz./in.
AdhesiveRubber
Length5 yd.
MaterialUPVC
Tensile Strength29 lb./in.
Width1/2"

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm)1.52
Ship length (cm)5.08
Ship width (cm)5.08
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1/2-5-616 Lithographers Tape Ruby Red 1/2 Inch x 5 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes