3M 1-36-5153 Cloth Tape 1 x 36 Yard 6.8 Mil Light Brown

  • Model: 1-36-5153

  • Item: AA6WNW

  • Brand: 3M

  • Cross Ref: 15C895

In Stock
€222.15 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€222.15/unit
Qty:
€222.15

Product Specifications:

AdhesiveSilicone
MaterialPTFE Impregnated Fiberglass
ColorLight Brown
Adhesion Strength35 oz./in.
Length36 yd.
Performance Temp.-100 Degrees to 400 Degrees F
Tensile Strength150 lb./in.
Thickness6.8 mil
ItemPTFE Coated Cloth Tape
ShapeContinuous Roll
Width1"

Shipping Info:

Ship weight (kg) 0.3
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)12.7
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1-36-5153 Cloth Tape 1 x 36 Yard 6.8 Mil Light Brown

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes