3M 1-36-5423 Uhmw Film Tape Clear 1 Inch x 36 Yard

  • Model: 1-36-5423

  • Item: AA6WPA

  • Brand: 3M

  • Cross Ref: 15C899

In Stock
€405.90 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€405.90/unit
Qty:
€405.90

Product Specifications:

ColorClear
AdhesiveRubber
MaterialPolyethylene
Adhesion Strength26 oz./in.
Length36 yd.
Performance Temp.-30 Degrees to 225 Degrees F
ShapeContinuous Roll
Thickness11.7 mil
Width1"
ItemUHMW Film Tape
Tensile Strength55 lb./in.

Shipping Info:

Ship weight (kg) 0.64
Ship height (cm)2.54
Ship length (cm)14.73
Ship width (cm)14.73
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1-36-5423 Uhmw Film Tape Clear 1 Inch x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes