3M 1-36-5425 Uhmw Film Tape Clear 1 Inch x 36 Yard

  • Model: 1-36-5425

  • Item: AA6WPB

  • Brand: 3M

  • Cross Ref: 15C901

In Stock
€409.12 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€409.12/unit
Qty:
€409.12

Product Specifications:

Adhesion Strength30 oz./in.
Length36 yd.
Performance Temp.-30 Degrees to 225 Degrees F
Tensile Strength45 lb./in.
Width1"
ColorClear
AdhesiveAcrylic
MaterialPolyethylene
ShapeContinuous Roll
Thickness5 mil
ItemUHMW Film Tape

Shipping Info:

Ship weight (kg) 0.24
Ship height (cm)2.54
Ship length (cm)11.94
Ship width (cm)11.94
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1-36-5425 Uhmw Film Tape Clear 1 Inch x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes