3M 1-36-5480 Film Tape Skived Ptfe Gray 1 Inch x 36 Yard

  • Model: 1-36-5480

  • Item: AA6WPF

  • Brand: 3M

  • Cross Ref: 15C905

In Stock
€245.07 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€245.07/unit
Qty:
€245.07

Product Specifications:

ColorGray
Adhesion Strength20 oz./in.
AdhesiveSilicone
Length36 yd.
MaterialSkived PTFE
Performance Temp.-65 Degrees to 500 Degrees F
ItemPTFE Film Tape
ShapeContinuous Roll
Tensile Strength27 lb./in.
Thickness3.7 mil
Width1"

Shipping Info:

Ship weight (kg) 0.16
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)10.16
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1-36-5480 Film Tape Skived Ptfe Gray 1 Inch x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes