3M 1-36-5481 Film Tape Skived Ptfe Gray 1 Inch x 36 Yard

  • Model: 1-36-5481

  • Item: AA6WPG

  • Brand: 3M

  • Cross Ref: 15C906

In Stock
€504.74 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€504.74/unit
Qty:
€504.74

Product Specifications:

Length36 yd.
ShapeContinuous Roll
Width1"
ColorGray
Adhesion Strength32 oz./in.
MaterialSkived PTFE
Performance Temp.-65 Degrees to 500 Degrees F
Tensile Strength49 lb./in.
Thickness6.8 mil
AdhesiveSilicone
ItemPTFE Film Tape

Shipping Info:

Ship weight (kg) 0.39
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)11.43
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1-36-5481 Film Tape Skived Ptfe Gray 1 Inch x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes