3M 1-36-5491 Film Tape Extruded Ptfe Gray 1 Inch x 36 Yard

  • Model: 1-36-5491

  • Item: AA6WPH

  • Brand: 3M

  • Cross Ref: 15C907

In Stock
€478.99 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€478.99/unit
Qty:
€478.99

Product Specifications:

ColorGray
Length36 yd.
Performance Temp.-65 Degrees to 500 Degrees F
Tensile Strength40 lb./in.
ItemPTFE Film Tape
Adhesion Strength35 oz./in.
AdhesiveSilicone
MaterialExtruded PTFE
ShapeContinuous Roll
Thickness6.7 mil
Width1"

Shipping Info:

Ship weight (kg) 0.29
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)11.43
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1-36-5491 Film Tape Extruded Ptfe Gray 1 Inch x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes