3M 1-36-9324 Squeak Reduction Tape Black 1 Inch x 36 Yard

  • Model: 1-36-9324

  • Item: AA6WPK

  • Brand: 3M

  • Cross Ref: 15C909

In Stock
€401.20 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€401.20/unit
Qty:
€401.20

Product Specifications:

Adhesion Strength75 oz./in.
Length36 yd.
Performance Temp.-30 Degrees to 225 Degrees F
Thickness6.5 mil
ItemSqueak Reduction Tape
ShapeContinuous Roll
Width1"
AdhesiveAcrylic
MaterialPolyethylene
Tensile Strength40 lb./in.
ColorBlack

Shipping Info:

Ship weight (kg) 0.34
Ship height (cm)2.54
Ship length (cm)12.19
Ship width (cm)12.19
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1-36-9324 Squeak Reduction Tape Black 1 Inch x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes