3M 1/5/04 Foam Tape 1in. x 5 Yard 250 Mil

  • Model: 1/5/04

  • Item: AA6WPZ

  • Brand: 3M

  • Cross Ref: 15C923

In Stock
€113.53 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Part number

30 day free returns

€113.53/unit
Qty:
€113.53

Product Specifications:

Length5 yd.
ShapeContinuous Roll
Thickness250 mil
Width1"
Performance Temp.-150 Degrees to 250 Degrees F
ItemFoam Tape
ColorBlack
AdhesiveAcrylic
Tensile Strength130 lb./in.
MaterialVinyl

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.79
Ship length (cm)19.05
Ship width (cm)19.05
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1/5/04 Foam Tape 1in. x 5 Yard 250 Mil

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes