3M 1/5/08 Foam Tape 1in. x 5 Yard 125 Mil

  • Model: 1/5/08

  • Item: AA6WQA

  • Brand: 3M

  • Cross Ref: 15C924

In Stock
€60.76 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Part number

30 day free returns

€60.76/unit
Qty:
€60.76

Product Specifications:

AdhesiveAcrylic
Performance Temp.-150 Degrees to 250 Degrees F
ShapeContinuous Roll
Thickness125 mil
Width1"
Length5 yd.
MaterialVinyl
Tensile Strength130 lb./in.
ColorBlack
ItemFoam Tape

Shipping Info:

Ship weight (kg) 0.12
Ship height (cm)2.03
Ship length (cm)14.73
Ship width (cm)14.73
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1/5/08 Foam Tape 1in. x 5 Yard 125 Mil

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes